

 |
Browse Sinks (6,068 Items) |
 |
 |
Sub Category |
 |
| Freestanding - 3 Basin Sinks (632) |
|
|
|
|
 |
| Narrow Your Results By: |
| Availability |
 |
Ships same day (1) |
 |
| Stainless Series |
 |
304 (479) |
 |
304/430 (79) |
 |
T-304 (43) |
 |
430 (30) |
 |
| Style |
 |
Left & Right Drainboards (177) |
 |
No Drainboards (176) |
 |
Left Drainboard (131) |
 |
Right Drainboard (128) |
 |
No Drainboard (18) |
 |
| Steel Gauge |
 |
16 (329) |
 |
14 (236) |
 |
18 (66) |
 |
| NSF Certified |
 |
Yes (509) |
 |
No (122) |
 |
| Brand |
 |
Advance Tabco (218) |
 |
Aero Manufacturing (355) |
 |
Elkay (15) |
 |
Just Manufacturing (43) |
 |
| Our Price |
 |
Under $700.00 (40) |
 |
$700.00 - $900.00 (35) |
 |
$900.00 - $2,000.00 (194) |
 |
$2,000.00 - $3,000.00 (268) |
 |
$3,000.00 - $4,000.00 (58) |
 |
$4,000.00 - $5,000.00 (25) |
 |
$5,000.00 - $6,000.00 (10) |
 |
Over $6,000.00 (1) |
 |
 |
|
|
 |
|
 |
More Choices In Sinks |
|
| > |
|
> |
|
> |
|
| > |
|
> |
|
> |
|
| > |
Freestanding - 3 Basin Sinks |
> |
|
> |
|
| > |
|
> |
|
> |
|
| > |
|
> |
|
|
|
|
 |
| Showing 632 items within 4 product groups |
| |
Freestanding Three Compartment Sinks With No Drainboards |
 |
|
|
|
|
|
AeroSpec Sinks Are Made With Mill Quality Stainless Steel For Years Of Dependable Service.
Sinks are made using Mill quality 14 gauge type 304 stainless steel that is corrosion resistant. Polished #4 blended finish. Sinks include 10"H backsplash with 8" off center faucet holes. Heavy gauge solid stainless steel wrap around sink bowl ensures flat front for easy clean-up. Click for more |
|
|
|
|
Freestanding Three Compartment Sinks With Two Drainboards |
 |
|
|
|
|
|
Aero Stainless Steel Sinks Are Made With The Highest Quality Workmanship For Years Of Dependable Service.
Made using heavy gauge stainless steel that is corrosion resistant. Sinks include 10"H backsplash. Solid stainless steel wrap around sink bowl ensures flat front for easy clean-up. Sink bowls are 12"D. Hemmed exposed edges for safety. 8" off center faucet holes. Click for more |
|
 |
Freestanding Three Compartment Sinks With Left Drainboards |
 |
|
|
|
|
|
Stainless Steel Sinks Are Ideal For Heavy Sink Use Including Large Kitchens In Restaurants.
Deluxe sinks are made using 16 gauge type 304 stainless steel. Includes 7"H backsplash with 8" off-center faucet holes. 14"D sink bowls have 3/4" radius edges. Hemmed exposed edges for safety. Gusset plates are fully welded directly underneath the sink for support. Click for more |
|
|
|
|
Freestanding Three Compartment Sinks With Right Drainboards |
 |
|
|
|
|
|
Premium Sinks Feature Three Compartments To Separate Contents And Maintain An Organized Cleaning Space.
Premium sinks are made using 14 gauge type 304 stainless steel. Polished to a #4 mill finish. Heliarc welded construction creates a uniform, rock-solid unit. Sinks include 7"H backsplash. Hemmed exposed edges for safety. Click for more |
|
 |
|
|