

 |
Browse Sinks (6,071 Items) |
 |
 |
Sub Category |
 |
| Freestanding - 4 Basin Sinks (399) |
|
|
|
|
 |
| Narrow Your Results By: |
| Steel Gauge |
 |
16 (221) |
 |
14 (130) |
 |
18 (47) |
 |
| Stainless Series |
 |
304 (310) |
 |
304/430 (80) |
 |
430 (6) |
 |
300 (2) |
 |
| NSF Certified |
 |
Yes (382) |
 |
No (16) |
 |
| Style |
 |
Left & Right Drainboards (105) |
 |
Left Drainboard (102) |
 |
Right Drainboard (102) |
 |
No Drainboards (90) |
 |
| Brand |
 |
Advance Tabco (149) |
 |
Aero Manufacturing (250) |
 |
| Our Price |
 |
Under $870.00 (10) |
 |
$900.00 - $1,500.00 (10) |
 |
$1,500.00 - $2,000.00 (27) |
 |
$2,000.00 - $2,500.00 (91) |
 |
$2,500.00 - $3,000.00 (103) |
 |
$3,000.00 - $3,500.00 (84) |
 |
$3,500.00 - $4,000.00 (62) |
 |
Over $4,000.00 (12) |
 |
 |
|
|
 |
|
 |
More Choices In Sinks |
|
| > |
|
> |
|
> |
|
| > |
|
> |
|
> |
|
| > |
|
> |
Freestanding - 4 Basin Sinks |
> |
|
| > |
|
> |
|
> |
|
| > |
|
> |
|
|
|
|
 |
| Showing 399 items within 4 product groups |
| |
Freestanding Four Compartment Sinks Without Drainboards |
 |
|
|
|
|
|
Four Compartment Sinks Separate Contents To Create An Organized Washing Station.
Sinks are made using 14, 16 or 18 gauge type 430 stainless steel and polished to mill finish for long lasting durability. Heliarc welded construction creates a uniform, rock-solid unit. Sinks include backsplash. Sink bowls have 3/4 inch radius edging for additional strength. Click for more |
|
|
|
|
Freestanding Four Compartment Sinks With Two Drainboards |
 |
|
|
|
|
|
AeroSpec Sinks With 4 Compartments Are Great For Heavy Use In A Variety Of Industrial And Commercial Environments Including Large Restaurant Kitchens.
Mill quality sinks are made using 14, 16 or 18 gauge type 304 stainless steel with polished blended finish for long lasting durability. Sinks include high backsplash with off center faucet holes. Click for more |
|
 |
Freestanding Four Compartment Sinks With Right Drainboards |
 |
|
|
|
|
|
Freestanding Four Compartment Sinks With Right Drainboards Are Ideal For Use In Convenience Stores, Grocery Markets And Restaurant Settings.
Freestanding Four Compartment Sinks With Right Drainboards are constructed with 14, 16 or 18 gauge, Type 304 stainless steel for long lasting durability. Tubular legs have blended polish finish. Click for more |
|
|
|
|
Freestanding Four Compartment Sinks With Left Drainboards |
 |
|
|
|
|
|
Advance Tabco Regaline Four Compartment Sinks Are Ideal For Use In Industrial Kitchens, Maintenance Rooms, Laboratories And More.
Advance Tabco Regaline Four Compartment Sinks are made with TIG welded stainless steel for long lasting durability. Welded areas are blended to a satin finish to match adjacent surfaces. Tile edge allows easy installation. Click for more |
|
 |
|
|