Browse Sinks & Washfountains

(2,429 items)

Narrow Your Results

Our Price

 
Go

Recently Viewed

Categories

  • Aerospec Left Hand Clean Dishtables

    Aerospec Left Hand Clean Dishtables
    See all 24 items in product family
    Conveniently Store Clean Dinnerware Next To Dishwashers By Adding These Stainless Steel Dishtables.

    Tables are made using 14 gauge, type 304 stainless steel with 1-5/8" diameter x 16 gauge, 304 series stainless steel tubular legs. Polished #4 blended finish. Dishtables have a 3/4" radius at all intersection planes. Table hemmed safety edging eliminates cuts from rough edges. Legs are reinforced with 1-1/4" diameter cross-bracing for extra strength. Legs include 1" adjustable impact-resistant white metal feet for uneven surfaces.

    Click for more
  • Aerospec Right Hand Clean Dishtables

    Aerospec Right Hand Clean Dishtables
    See all 24 items in product family
    Store Dinnerware After Washing By Adding These Stainless Steel Dishtables.

    Tables are made using 14 gauge, type 304 stainless steel with 1-5/8" diameter x 16 gauge, 304 series stainless steel tubular legs. Polished #4 blended finish. Dishtables have a 3/4" radius at all intersection planes. Table hemmed safety edging eliminates cuts from rough edges. Legs are reinforced with 1-1/4" diameter cross-bracing for extra strength. Legs include 1" adjustable impact-resistant white metal feet for uneven surfaces.

    Click for more
  • Aerospec Left Hand Soiled Dishtables

    Aerospec Left Hand Soiled Dishtables
    See all 30 items in product family
    Aerospec Left Hand Soiled Dishtables Conveniently Store Dirty Dinnerware Next To Dishwashers For Future Cleaning Efficiencies.

    Aerospec Left Hand Soiled Dishtables are made of 14 gauge, type 304 stainless steel with a polished #4 blended finish for long lasting durability. Stainless steel tubular legs reinforced with 1-1/4 in. diameter cross-bracing provides extra strength. Table hemmed safety edging eliminates cuts from rough edges. Includes 3/4 inch radius at all intersection planes. Includes fabricated sink bowl with faucet holes and backsplash. Legs include 1 inch adjustable stainless steel feet for uneven surfaces. Types areSoil Dishtable and Undercounter Dishtable. Widths are30 in., 60 in. and 72 in..Available in a variety of capacities, shapes and leg quantities. Color finish isSilver.

    Click for more
  • Aerospec Right Hand Soiled Dishtables

    Aerospec Right Hand Soiled Dishtables
    See all 30 items in product family
    Add Functional Work Space To Existing Sinks And Dishwasher Areas With These Stainless Steel Dishtables.

    Tables are made using 14 gauge, type 304 stainless steel with 1-5/8" diameter x 16 gauge, 304 series stainless steel tubular legs. Polished #4 blended finish. Dishtables have a 3/4" radius at all intersection planes. Table hemmed safety edging eliminates cuts from rough edges. Features a 20"L x 20"W x 5"H fabricated sink bowl with faucet holes on 8" o.c. 10"H backsplash. Legs are reinforced with 1-1/4" diameter cross-bracing for extra strength. Legs include 1" adjustable stainless steel feet for uneven surfaces.

    Click for more
  • Deluxe Left Hand Clean Dishtables

    Deluxe Left Hand Clean Dishtables
    See all 24 items in product family
    Neatly Store Clean Dinnerware Next To Dishwashers By Adding These Stainless Steel Dishtables.

    Dish tables are made using 16 gauge, type 304 stainless steel with 1-5/8" diameter tubular legs. Polished #4 blended finish. Dishtables have a 3/4" radius at all intersection planes. Table hemmed safety edging eliminates cuts from rough edges. Legs are reinforced with 1-1/4" diameter cross-bracing for extra strength. Legs include 1" adjustable impact-resistant white metal feet for uneven surfaces.

    Click for more
  • Deluxe Right Hand Clean Dishtables

    Deluxe Right Hand Clean Dishtables
    See all 24 items in product family
    Dishtables Help Store Clean Dinnerware Next To Dishwashers.

    Dish tables are made using 16 gauge, type 304 stainless steel with 1-5/8" diameter tubular legs. Polished #4 blended finish. Dishtables have a 3/4" radius at all intersection planes. Table hemmed safety edging eliminates cuts from rough edges. Legs are reinforced with 1-1/4" diameter cross-bracing for extra strength. Legs include 1" adjustable impact-resistant white metal feet for uneven surfaces.

    Click for more
  • 16 Gauge 304 Stainless Steel Deluxe Dishtables

    16 Gauge 304 Stainless Steel Deluxe Dishtables
    See all 30 items in product family
    16 Gauge 304 Stainless Steel Deluxe Dishtables Provide Room For Clean And Dirty Dishes To Help Add Functional Work Space To Existing Dishwasher Areas.

    16 Gauge 304 Stainless Steel Deluxe Dishtables are made of 16 gauge, type 304 stainless steel with a polished #4 blended finish for long lasting durability. Stainless steel tubular legs reinforced with 1-1/4 in. diameter cross-bracing provides extra strength. Table hemmed safety edging eliminates cuts from rough edges. Includes 3/4 inch radius at all intersection planes. Includes fabricated sink bowl with faucet holes and backsplash. Legs include 1 inch adjustable stainless steel feet for uneven surfaces. Types areClean Dishtable, Soil Dishtable and Undercounter Dishtable.Available in a variety of sizes, capacities, shapes and leg quantities. Color finish isSilver.

    Click for more
  • Deluxe Right Hand Soiled Dishtables

    Deluxe Right Hand Soiled Dishtables
    See all 30 items in product family
    Soiled Dishtables With Drainboards Help Add Functional Work Space To Existing Dishwashers.

    Tables are made using 16 gauge, type 304 stainless steel with 1-5/8" diameter tubular legs. Polished #4 blended finish. Dishtables have a 3/4" radius at all intersection planes. Table hemmed safety edging eliminates cuts from rough edges. Features a 20"L x 20"W x 5"H fabricated sink bowl with faucet holes on 8" o.c. 7"H backsplash. Legs are reinforced with 1-1/4" diameter cross-bracing for extra strength. Legs include 1" adjustable impact resistant, metal feet for uneven surfaces.

    Click for more
Featured Items