Browse Sinks & Washfountains

(1,998 items)

Narrow Your Results

Availability

Application

ADA Compliant

Mounting Type

  • Less...
  • More...

Steel Gauge

NSF Certified

Includes

Basin Length Inches

Basin Width Inches

  • Less...
  • More...

Basin Depth Inches

Faucet Holes

Faucet Centers Inches

Construction

  • Less...
  • More...

Faucet Color Finish

Collection

  • Less...
  • More...

Shape

  • Less...
  • More...

Brand

  • Less...
  • More...

Our Price

 
Go

Recently Viewed

Categories

  • Undermount Lavatory Sinks

    Undermount Lavatory Sinks
    See all 22 items in product family
    Undermount Lavatory Sinks Are Used For Applications Including Residential, Hospitality, Commercial And More.

    Undermount lavatory sinks are made of high quality materials for long lasting durability and dependability. Deep basin prevents spillage for maintenance ease. Units are available in round or rectangular shapes for application versatility. Faucet holes are 0, 1 and 3. Package quantity is 1. Color finishes are Biscuit, Colonial White, Copper, Cotton White, Cotton White/SanaGloss Glaze, Lustrous Satin, Pewter, Stainless Steel and more. Dimensions vary per model.

    Click for more
  • Wall Mounted Lavatory Sinks

    Wall Mounted Lavatory Sinks
    See all 18 items in product family
    Wall Mounted Lavatory Sinks Are A Great Choice For Commercial, Residential, Institutional Or Industrial Uses.

    Wall Mounted Lavatory Sinks molded with high-quality Vitreous China for strength and durability. One Hole and Three Hole units come with 4-inch, 8-inch, or 10-1/2 inch centers. Most models come with a specialized SanaGloss glaze that prevents the growth of mold and mildew on porous surfaces. All units are built with high-quality materials for strength and long-lasting durability..

    Click for more
  • Kraus Vessel Sinks

    Kraus Vessel Sinks
    See all 6 items in product family
    Vessel Sinks Add A High-End Touch To Restrooms In Hotels, Restaurants, Spas And More.

    Vessel Sinks offer a raised washbasin look for an upscale touch in any restroom. Vessel sinks are available in a variety of sizes, shapes and colors in Glass, Stainless Steel, or Natural Stone. Dimensions vary per model.

    Click for more
  • Drop-In Lavatory Sinks

    Drop-In Lavatory Sinks
    See all 18 items in product family
    Drop-In Lavatory Sinks Are Used For Applications Including Residential, Hospitality, Commercial And More.

    Drop-in lavatory sinks are made of high quality materials for long lasting durability and dependability. Deep basin prevents spillage for maintenance ease. Units are available in round or rectangular shapes for application versatility. Several models feature specialized glaze for reducing mold, mildew, fungus and other debris buildup. Faucet holes are 0, 1 and 3. Package quantity is 1. Color finishes are Biscuit, Copper, Cotton White, Lustrous Satin, Pewter, Stainless Steel and White. Dimensions vary per model.

    Click for more
  • Kraus Ceramic Vessel Sinks

    Kraus Ceramic Vessel Sinks
    See all 12 items in product family
    Kraus Ceramic Vessel Sinks Add A High-End Touch To Restrooms In Hotels, Restaurants, Spas And More.

    Kraus Ceramic Vessel Sinks offer a raised washbasin look, adding an upscale touch to any restroom. Ceramic vessel sinks are available in a variety of sizes and shapes. Choose from several trusted brand names.

    Click for more
  • Toto Pedestal Sinks

    Toto Pedestal Sinks
    See all 6 items in product family
    Toto Pedestal Sinks Are Used For Applications Including Residential, Hospitality, Commercial And More.

    Toto pedestal sinks are made of Vitreous China for long lasting durability and dependability. Units are available in traditional or contemporary styles for application versatility. Several models feature SanaGloss glaze for debris, mold and bacteria prevention. Faucet holes are 0, 1 and 3. Package quantity is 1. Color finishes are Cotton White, Cotton White/Sana Gloss Glaze and White. Dimensions vary per model.

    Click for more
  • Kraus Vessel Sinks With Faucets

    Kraus Vessel Sinks With Faucets
    See all 1 items in product family
    Kraus Vessel Sinks With Faucets Are Used For Office Bathrooms, Executive Suites, Residential Complexes And More.

    Kraus Glass Vessel Sink With Faucets are made of solid tempered glass and solid brass for long lasting durability and dependability. Glass vessel sink has polished glass interior, and exterior includes vessel faucet. Available sink color finishes include Clear, Clear Brown, Frosted, Frosted Brown, Mosaic, Multicolor and White. Faucet color finishes include Brushed Nickel, Chrome, Gold, Oil Rubbed Bronze and Satin Nickel. Sinks designed for above counter installation with standard U.S. plumbing connections. Faucets provide single lever water and temperature control. Faucets require top mount installation. Solid brass umbrella pop-up drain and mounting ring are included in the same finish as the faucet. All mounting hardware included. Sink diameters range from 14" to 18-1/2". Basin diameters range from 5-3/16" to 6". Package quantity is 1.

    Click for more
  • Just Manufacturing Round Drop In Lavatory Sinks

    Just Manufacturing Round Drop In Lavatory Sinks
    See all 7 items in product family
    Just Manufacturing Round Drop In Lavatory Sinks Are Used For Restrooms In Schools, Office Buildings, Entertainment Venues And More.

    Just Manufacturing Round Drop In Lavatory Sinks are made with seamless stainless steel with a polished top surface. Fully-coated underside dampens sound and prevents condensation. Sinks are circular with a self-rimming top mount. Available in a variety of sizes.

    Click for more
  • Houzer Copper Vessel Sinks

    Houzer Copper Vessel Sinks
    See all 4 items in product family
    Houzer Copper Vessel Sinks Are Used For Stylish Touches In Hotel, Spa, Restaurant Bathrooms And More.

    Houzer Copper Vessel Sinks are made with hand-hammered copper for durability and vintage style. Hygienic sink surface provides anti-bacterial protection and proper sanitation. Sink basin sits above vanity or counter to increase storage space. Round or Oval shapes available. Color finishes are Brown, Copper and Pewter. Dimensions vary by style.

    Click for more