Browse Steam / Water Heating

(194 items)

Narrow Your Results

Country of Origin

Brand

Our Price

 
Go

Recently Viewed

Categories

Showing 57 items within 7 product groups See all items from other sellers
  • ESBE SERIES THERMOSTATIC MIXING VALVES

    ESBE SERIES THERMOSTATIC MIXING VALVES
    See all 13 items in product family
    Compact Thermostatic Mixing Valves Are Designed For Hot Water Heating Systems And Domestic Hot Water Distribution Systems For Multiple Fixtures.

    Thermostatic mixing valves feature an anti-scald function that reduces hot water flow to 0.5 GPM whenever mixed water temperature exceeds setting by 18°F due to cold-water supply failure. Angle flow pattern makes installation easy. Designed for mixing purposes. Mixing valves offer quiet operation with a compact, lightweight design. Snap-on cover offers dirt protection and prevents unauthorized adjustment or tampering. Provides a maximum working pressure of 150 psi and 44 psi maximum system differential pressure. Maximum hot water inlet temperature of 194°F. Meets ASSE-1017 standard.

    Click for more
  • Ball & Pneumatic Valves

    Ball & Pneumatic Valves
    See all 1 items in product family
    Ball And Pneumatic Valves Are Used For Hot And Cold Water Applications.

    Ball And Pneumatic Valves are made of high quality materials for long lasting durability. Normally-open, single-seated valve provides proportional control of steam or hot or cold water in terminal units. Compact size for use inside most unit enclosures. Two-way control ball valves control hot and chilled water with glycol solutions up to 50% in heating, ventilating, and air conditioning (HVAC) systems to provide two-position or modulating functions. Provides spring return direct-coupled actuators (DCA). Types are Normally-Open Single Seated Valve(Pneumatic) and Two-Way Control Ball Valves (2 Position Actuator) . Sizes are 5.9 in. L x 2.4 in. H x 4.3 in. W . Connection type is NPT

    Click for more
  • Proportional Mixing Valves

    Proportional Mixing Valves
    See all 3 items in product family
    Proportional Mixing Valves Provide Accurate Control Of Temperature Allowing For Energy Savings, Increased Comfort And Safety For The User.

    Proportional Mixing Valves are made with a brass and stainless construction for long lasting durability. State-of-the-art mixing valve with Teflon wear surfaces to prevent calcium buildup. Controls hot and cold supply based on control setting. If cold water is shut off, valve will reduce mixed flow rate in seconds (speed/residual flow rate varies by size). Connection type is NPT . Pipe sizes are 1 in., 1-1/4 in. and 1-1/2 in. . Size is 9 in. L x 4.5 in. W x 6.5 in H . Operating temperature ratings are 90° to 120° and 110° to 150°

    Click for more
  • Thermostatic Mixing Valves

    Thermostatic Mixing Valves
    See all 24 items in product family
    New LEAD-FREE Thermostatic Mixing Valves Are Designed For Easy Maintenance And Element Replacement.

    Thermostatic Mixing Valves are made with a nickel-plated brass construction and EPDM O-rings for long lasting durability. Honeywell AM-1 series accurately adjusts, maintains and limits hot water temperature to desired setting selected by user. Offers scalding protection and bacteria growth control in domestic water applications. Installing valve and raising water heater storage temperature setting, limits mixed outlet water temperature to safe temperature so more usable hot water is available. Provides comfort and protects equipment in heating applications. Teflon ® coating of internal valve components to prevent mineral build-up and extend life. Tamper resistant design. Valve trapping not required. Available types are Mixing Valve, Sweat Union Mixing Valve, Union Mixing Valve, Union Mixing Valve (Heat Only), Union Sweat Mixing Valve and Union Sweat Mixing Valve (Heat Only) . Pipe sizes are 1/2 in., 3/4 in. and 1 in. . Dimensions are 6 in. L x 3.5 in. W x 3.5 in H and 6 in. L x 3.5 in. W x 3.5 in. H.

    Click for more
  • Globe Valves

    Globe Valves
    See all 4 items in product family
    Globe Valves Are Used For Controlling Hot And Cold Water In A Variety Of Heating And Cooling Applications.

    Globe Valves are constructed with stainless steel and integral brass, Teflon or cast iron bodies for long lasting durability. Flanged Globe Valve/Less Actuator used for proportional control of hot or chilled water and glycol solutions (to 50 percent concentration) and for two-position control of low pressure steam in closed loop HVAC systems. Flanged Glove Valve/3-Way used for 2-position or modulating control of hot water or chilled water-glycol solutions up to 50% concentration in closed loop heating, ventilation and air conditioning (HVAC) systems. Threaded Globe Mixing Valve For Water is three-way used to control hot water, cold water, and glycol solutions (up to 50 percent concentration) in heating or cooling HVAC applications. Available types are Flanged and Threaded . Valve sizes are 1 in., 2 in., 2-1/2 in., 3 in. and 4 in. Available in a variety of dimensions

    Click for more
  • Motors & Actuators

    Motors & Actuators
    See all 6 items in product family
    Motors And Actuators Are Used For A Variety Of HVAC System Applications.

    Motors And Actuators are made of high quality materials for long lasting durability. Valve Actuator allows use of one common transformer power supply for multiple actuators and controllers. Pneumatic actuators provide proportional control of steam or hot or cold liquids in HVAC systems by operating V5011, V5013, and VGF valve assemblies. Series 81 Modutrol IV™ motors are 2-position (low-voltage per motor control) spring-return motors used to operate dampers or valves in applications requiring controlled element return to starting position in event of power failure or interruption. Types are Direct-Coupled/Linear-Stoke Valve Actuator, Modutrol IV™ Motor and Valve Actuator Dimensions and specifications vary per type

    Click for more
  • DirectConnect™ Thermostatic Mixing Valves

    DirectConnect™ Thermostatic Mixing Valves
    See all 6 items in product family
    DirectConnect™ Thermostatic Mixing Valves Are Designed For Direct Installation On Water Heater Hot Outlet Port.

    DirectConnect™ Thermostatic Mixing Valves are made with a brass and stainless construction with Teflon coated wear surfaces for extended service and for long lasting durability. Patented DirectConnect™ design reduces installation time. Orientation of cold and hot ports eliminates need for elbows and tees on typical water heater installations. Added safety designed to prevent scalding. Increased user comfort for more available hot water. Constant water temperature under different operating conditions. Proportional valve (control of hot and cold water). Flow reduction in seconds if cold water supply is interrupted. Temperature adjustable using 3/16 allen wrench (supplied). Union nuts/tail pieces included. Heat trapping not required. Recirculation port option for fast response. Integral check valve on cold port. ASSE 1017 certified, CSA & IAPMO listed. U.S. Patent pending. Available types are Sweat and Threaded . Pipe sizes are 1/2 in., 3/4 in. and 1 in. . Size is 7.5 in. L x 4 in. W x 4 in H. Lead free valves available.

    Click for more

Additional Items

Sort By: 

4 Results

Sort By: 

4 Results