Browse Steam / Water Heating

(206 items)

Narrow Your Results

Country of Origin

Brand

Our Price

 
Go

Recently Viewed

Categories

  • Thermodisc Steam Traps

    Thermodisc Steam Traps
    See all 8 items in product family
    Hoffman™ Thermodisc Steam Traps Are Designed For Use With High-Pressure Steam Drips And Tracer Liners With Light To Moderate Loads.

    Thermodisc traps are used for laundry and kitchen equipment, superheated steam applications and outdoor installations subject to freezing. Stainless steel cast body and hardened stainless steel disc are corrosion and water hammer resistant. Thermodisc steam traps are impervious to superheated steam. These steam traps have an audible discharge cycle to make checking operation easy. Operates over a wide pressure range from 2-600 psig and up to 800°F.
    Click for more
  • Thermostatic Steam Traps Series 8c

    Thermostatic Steam Traps Series 8c
    See all 3 items in product family
    Hoffman™ Series 8C Balanced Pressure Thermostatic Steam Traps Are Used For Institutional And Commercial Heating System Applications.Thermostatic steam traps provide a maximum operating pressure of 125 psig. Offers sub-cooling for extremely efficient operating systems and eliminates flash steam losses on low pressure systems. Steam traps are made with corrosion resistant stainless steel components. Resists moderate water hammer and chemicals. Includes a replaceable Dura-Stat® module. Meets Mil specifications.
    Click for more
  • Thermostatic Steam Traps Series 17c

    Thermostatic Steam Traps Series 17c
    See all 7 items in product family
    Hoffman™ Series 17C Balanced Pressure Thermostatic Steam Traps Are Used For Institutional, Commercial And Residential Heating Systems.

    These thermostatic steam traps can be used in schools, hospitals, apartment buildings, homes and more. Offers sub-cooling for extremely efficient system operation. Eliminates flash steam losses on low pressure systems. Steam traps are made with corrosion resistant stainless steel components. Resists moderate water hammer and chemicals. Provides a maximum operating pressure of 25 psig. Includes a replaceable Dura-Stat® module. Meets Mil specifications.
    Click for more
  • F&T Steam Trap

    F&T Steam Trap
    See all 12 items in product family
    Hoffman™ Series H Float and Thermostatic Steam Traps feature Universal 4 ports (2 inlets, 2 outlets) to provide versatility and allow easy piping and system monitoring. These steam traps have corrosion resistant stainless steel internal components. Body and cover is made with cast iron with a tensile strength of 30,000 psi. Below condensate level seat design prevents steam leakage. Rugged thermostatic element helps eliminate air binding. Provides a maximum operating pressure of 175 psig. Additional Hoffman™ F&T trap models available for larger or special requirements.
    Click for more
  • Radiator Steam Vents

    Radiator Steam Vents
    See all 7 items in product family
    Radiator Steam Vents Are Used For Use In Residential, Commercial Or Industrial Heating Systems.

    Radiator Steam Vents are solidly manufactured for long lasting durability and dependability. 10 PSI and 1.5 PSIG maximum working pressure chrome or nickel plated units are available in 1/8 inch NPT straight or adjustable angle sizes.

    Click for more
  • Main Steam Vent

    Main Steam Vent
    See all 1 items in product family
    Hoffman™ Main steam vent is used for medium and large steam systems. Includes a non-vacuum air valve, single non-adjustable port and float type thermostatic vent. Features 1/2" NPT female and 3/4" NPT male straight shank. Maximum operating pressure of 3 psig with maximum pressure of 15 psig.
    Click for more
  • Convector Steam Vent

    Convector Steam Vent
    See all 3 items in product family
    Hoffman™ Convector steam vents are used for small steam systems. Includes a non-vacuum air valve and single non-adjustable port. Telescopic siphon tube has an angled cut to assure drainage. Provides a maximum operating pressure of 6 psig.
    Click for more
  • Float and Thermostatic Steam Traps - 15c Series

    Float and Thermostatic Steam Traps - 15c Series
    See all 5 items in product family
    Hoffman Float And Thermostatic Steam Traps ®15C Series Are Designed For Use With High Capacity Steam Units.

    Hoffman Float And Thermostatic Steam Traps ®15C Series are made of cast iron for long lasting durability. Features a rugged stainless steel thermostatic element that eliminates air binding for superior performance. Below condensate level seat design prevents steam leakage for greater reliability. Resistant to water hammer and corrosion for enhanced versatility. Can be serviced without dismantling piping for ease of use. NPT sizes are 1-1/2, 2 or 2-1/2 inch. Orifice sizes are 0.39, 0.5, 0.687, 0.97 or 1.875 inch. Pressure ratings are 15 or 30 PSI. Package quantity is 1.

    Click for more
  • Float and Thermostatic Steam Traps - 75c Series

    Float and Thermostatic Steam Traps - 75c Series
    See all 2 items in product family
    Hoffman Float And Thermostatic Steam Traps ®75C Series Are Designed For Use With High Capacity Steam Units.

    Hoffman Float And Thermostatic Steam Traps ®75C Series are made of cast iron for long lasting durability. Features a rugged stainless steel thermostatic element that eliminates air binding for superior performance. Below condensate level seat design prevents steam leakage for greater reliability. Resistant to water hammer and corrosion for enhanced versatility. Can be serviced without dismantling piping for ease of use. NPT sizes are 1-1/4 or 1-1/2 inch. Orifice size is 0.312 inch. Pressure rating is 75 PSI. Package quantity is 1.

    Click for more
  • Float and Thermostatic Steam Traps - 125c Series

    Float and Thermostatic Steam Traps - 125c Series
    See all 1 items in product family
    FT125C-5 F&T Trap 1-1/4 In

    For large high capacity units. Resistant to water hammer and corrosion. Below condensate level seat design prevents steam leakage. Rugged stainless steel thermostatic element eliminates air binding. Stainless steel internal components. Can be serviced without dismantling piping.

    Click for more
  • Spring Pilots

    Spring Pilots
    See all 3 items in product family
    Hoffman Spring Pilots Are Designed For Steam To Hydronic Converters, Domestic Hot Water, Manufacturing Process And Other Applications That Require Constant Outlet Pressure.

    Hoffman Spring Pilots are made of cast iron for long lasting durability. Features a tight shutoff with hardened stainless steel disc and seat for superior performance. Packless construction eliminates seals that wear out and leak for enhanced versatility. Travel stop and cover on diaphragm helps prevent over pressurization damage greater reliability. Removable drainer. Can be used in conjunction with a series STPA temperature pilot as a pressure limiter for ease of use. Colors are Blue, Gold or Red. Maximum operating pressure is 250 PSIG. Outlet pressure ranges are 2-30, 5-60 or 20-175 PSIG. Package quantity is 1.

    Click for more
  • Inverted Bucket Traps - B Series

    Inverted Bucket Traps - B Series
    See all 8 items in product family
    Hoffman Inverted Bucket Traps ®B Series Are Designed For A Wide Range Of Industrial Applications Including Unit Heater, Laundry & Process Equipment And Steam Line Drip Traps.

    Hoffman Inverted Bucket Traps ®B Series are of cast iron for long lasting durability. Features a built-in strainer for superior performance. Corrosion-resistant for greater reliability. NPT sizes are 1/2 or 3/4 inch. Pressure ratings are 30, 75, 125 or 180 PSI. Package quantity is 1.

    Click for more
  • Bucket Traps - B0 Series

    Bucket Traps - B0 Series
    See all 11 items in product family
    Hoffman Bucket Traps ®B0 Series Are Designed For A Wide Range Of Industrial Applications Including Unit Heater, Laundry & Process Equipment And Steam Line Drip Traps.

    Hoffman Bucket Traps ®B0 Series are made of cast iron for long lasting durability. Features a specially designed bucket for efficient operation over long periods of time. Built-in strainer on select models for superior performance. Corrosion-resistant for greater reliability. NPT sizes are 1/2 or 3/4 inch. Pressure ratings are 80, 125 or 150 PSI. Package quantity is 1.

    Click for more
  • High Capacity Water Vents

    High Capacity Water Vents
    See all 1 items in product family
    792 High Capacity Water Vent

    For releasing air from hot or cold water or glycol mains, hydronic heating and chilling systems, storage and processing tank filters, centrifugal pumps with specific gravity greater than 0.7. Cast iron body and cover, stainless steel interior. Maximum operating pressure 250 psig (17.3 bar). Maximum hydrostatic pressure 350 psig (24.2 bar). Maximum temperature 300°F (149°C)

    Click for more
  • Vacuum Breakers

    Vacuum Breakers
    See all 1 items in product family
    62 Vacuum Breaker 3/4 In.

    For use on closed vessels and piping systems to control induced vacuum within safe limits. Adjustable from 1/4" - 20" (8-508mm) Hg vacuum - factory set at 2" (51mm) Hg vacuum. 3/4" NPT straight shank. Maximum operating temperature 366°F (186°C). Maximum operating pressure 150 psig (10.3 bar)

    Click for more
  • Watts Steam Traps

    Watts Steam Traps
    See all 9 items in product family
    Watts Steam Traps Are Used For Applications Including Residential, Commercial, Industrial And More.

    Watts steam traps are made of cast iron for long lasting durability and corrosion resistance. Traps are designed for continuous air venting and condensate removal. Units accommodate heat exchangers/reboilers, air heating coils, steam main drips, process equipment and more. Water hammer resistant and may be serviced without disturbing system piping. Features an H-pattern design, stainless steel valve head, seat, float and thermostatic air vent. Connection type is NPT. Maximum temperature is 250°F. Valve type is Steam Trap. PSI is 15. Dimensions vary per model.

    Click for more
  • SuperVent Top Air Vent

    SuperVent Top Air Vent
    See all 1 items in product family
    Honeywell Supervent Top Air Vent Is For Use With Heating And Cooling Systems.

    Honeywell Supervent Top Air Vent is solidly manufactured for long lasting durability and dependability. Includes EPDM seat disc and O-ring. Without built-in shutoff valve of leakage guard. 3 inches in height. 2 inch diameter. Maximum temperature of 240°F. Maximum working pressure of 150 PSI. 1/2 inch NPT connection.

    Click for more
  • Portable Air Vent

    Portable Air Vent
    See all 1 items in product family
    Honeywell Automatic Air Vent Is For Use With Heating Systems Or Other Closed Circuit Hot Water Systems.

    Honeywell Automatic Air Vent is solidly manufactured for long lasting durability and dependability. Includes EPDM seat disc and O-ring. Without built-in shutoff valve of leakage guard. 5-1/4 inches in length. 1-/7/8 inch diameter. Maximum temperature of 212°F. Maximum working pressure of 90 PSI. Male 1/8 inch NPT connection.

    Click for more
  • Y Strainers

    Y Strainers
    See all 9 items in product family
    Hoffman Y Strainers Are Designed For Use With Steam, Oil And Water Lines.

    Hoffman Y Strainers are made of cast brass or cast iron for long lasting durability. Features a self-aligning screen for superior performance. Corrosion-resistant for enhanced reliability. Removes harmful pipeline debris to safeguard valves and pumps for greater protection. NPT sizes are 1/2, 3/4, 1, 1-1/4, 1-1/2 or 2 inch. Screen materials are .045 Perf. Type 304, .045 Perf. Type 305, .045 Perf. Type 306 or 20 Mesh Type 304 SS. Package quantity is 1.

    Click for more
Featured Items