Browse Struts & Framing

(1,309 items)

Narrow Your Results

Length Inches

  • Less...
  • More...

Brand

Our Price

 
Go

Recently Viewed

Categories

  • Versabar 1-5/8" Metal Framing Channels

    See all 12 items in product family
    Versabar 1-5/8" Galvanized Channels Are Used To Support Conduit, Lighting, Conveyors And Other Construction Applications.

    Versabar 1-5/8" Galvanized Channels are made of 12, 14, and 16 gauge steel for long lasting durability. Used for design of custom racking, concrete inserts, ventilation system supports, and laboratory layouts. Use with Clamps, Channel Nuts and various fittings to join, interlock and hold all types of shapes and sizes of material. Solid or Slotted Channel. Available types include Solid, Slotted or Back-to-Back. All profiles available in 10' lengths. Dimensions vary per model.

    Click for more
  • Versabar Pipe & Beam Clamps

    See all 28 items in product family
    Versabar Pipe & Beam Clamps Support Pipe, Conduit And Other Tubular Materials.

    Pipe & Beam Clamps are made of steel and zinc plated material for long lasting durability. Galvanized finish resists moisture and corrosion. Clamps are used to join Versabar Channels to structural beams. Available in Clamp, C-Clamp, Under-Beam Strut Clamp and Zee Beam Clamp. Types include EMT, Universal, Rigid, For Up To 1-5/8" deep, 3/8"-16 Base Thread, 1/2"-13 Base Thread, For Over 1-5/8" deep, For Under Beam Strut Suspension and 5/8"-11 Base Thread. Sold in package quantities of 25, 50 or 100. Dimensions vary per type.
    Click for more
  • Versabar Channel Nuts

    See all 12 items in product family
    Versabar Channel Nuts Are Used For Most Construction Applications.

    Versabar Channel Nuts are made of steel and zinc plated materials for long lasting durability. Each nut is cold pressed, punched, tapped, and cyanide hardened so that teeth provide a positive biting action into the interned edges of the Versabar Channel sections. Nut bodies are designed with beveled ends which lock into position by contact with interior side walls of the channel when turned 90°. Standard carbon steel channel nuts conform to ASTN A576GR 1015. Available types include No Spring, Short spring, Regular Spring, or Top Spring. All nuts available in Electro-Galvanized finish. Dimensions vary per type. Sold in package quantities of 100.

    Click for more
  • Versabar General Fittings

    See all 33 items in product family
    Versabar General Fittings Are Used For Most Construction Applications.

    Versabar General Fittings are made of hot oiled rolled steel with zinc plated mterial for long lasting durability. Except where noted, all holes are 9/16 in. dia. and accept 1/2 in. threads. All fittings are 1/4 in. thick and can be attached to all Versabar 1-5/8 in. Available types are Flat Base, Squared Base, Standard, 45 Degree, Diagonal, Heavy Duty, Zee, 90 Degree and Standard. Standard finish is Electro-Galvanized conforming to ASTM B633 Type III SC1. Made in accordance with ASTM A575, A576, A635 or A36. Sold in package quantities of 10, 25 or 50. Nuts and Bolts are ordered separately.

    Click for more
  • Versabar Common Fasteners

    See all 18 items in product family
    Versabar Common Fasteners Are Used For Most Construction Applications.

    Common Fasteners are made of steel and zinc plated material for long lasting durability. Available in Cap Screw or Washer. Available types include Hex Head or Flat. Dimensions vary per type.

    Click for more
  • Versabar Bump & End Caps

    See all 6 items in product family
    Versabar Bump & End Caps Are Used For Most Construction Applications.

    Versabar Bump & End Caps are made of white vinyl or zinc plated material for long lasting durability. Available in Bump Caps or End Caps. Available for For 1-5/8 in. Sq., 13/16 in., 3-1/4 in., 1-5/8 in. Sq. 12 or 14 Ga. and 13/16 in. Deep 14/16 Ga.

    Click for more
  • Versabar Roofing Piers

    See all 2 items in product family
    Versabar Roofing Piers Are Used For Rooftop Electrical, HVAC And Mechanical Applications.

    Versabar Roofing Piers are made of rubber and rubber finish for long lasting durability. Available as Base Only or With Hot Dipped Strut. Length is 9-1/2 inches. Supports a number of Electrical, HVAC and Mechancial installations.

    Click for more
Featured Items