| |
Heavy Duty Steel Table Carts |
 |
|
|
|
|
|
Heavy Duty Steel Tables Are Built To Handle Heavy Loads With Ease.
Manufacturing carts feature sturdy steel shelves with rugged angle posts for maximum strength and rigidity. Available in 14 gauge Unassembled or 12 gauge All-Welded shelves. Retaining lip on middle and bottom shelves prevents items from rolling off. Click for more |
|
|
|
|
Portable Steel Tables |
 |
|
|
|
|
|
Heavy-Duty Steel Frame Construction With a Reinforced Box Formed Table Top Make These Manufacturing Carts A Durable, Economic Solution.
Four swivel casters for easy maneuverability. Pneumatic wheel models absorb shocks when transporting fragile items for smooth movement over uneven floors. Available in 14 gauge Unassembled or 12 gauge All-Welded shelves. Click for more |
|
 |
Low Profile Steel Table Carts With Offset Handle |
 |
|
|
|
|
|
Low Profile Service Carts Are Made With All Welded Steel That Lasts.
Durable 12 gauge steel shelves have reinforced under bracing for extra strength. 3/16” thick angle corners and 12 gauge caster mounts for rigidity. Raised offset handle sits 12” above top shelf. Manufacturing carts feature flush top shelf that allow larger items to hang over edges. Click for more |
|
|
|
|
Heavy Duty Ergonomic Steel Table Carts |
 |
|
|
|
|
|
Heavy Duty Ergonomic Service Carts Transport Materials Up To 4,800 lbs.
Heavy Duty Ergonomic Service Carts are made of all welded steel for long lasting durability and dependability. 12 gauge steel shelves include reinforcement under bracing for strength. 3/16" thick angle corners and 12 gauge caster mounts for rigidity. Ergonomic tubular handle with smooth radius bend. Click for more |
|
 |
Reinforced Mobile Steel Tables |
 |
|
|
|
|
|
Mobile Tables Easily Transport Heavy Materials Back and Forth Between Work Areas.
These tables feature all welded steel construction for remarkable durability. 12 gauge steel shelves with extra under bracing and 3/16" thick angled uprights offer a maximum capacity of 4,800 lbs per cart. Flush shelves allow for easy loading and unloading of cargo. Click for more |
|
|
|
|
Little Giant® Extra Heavy Duty Portable Steel Tables |
 |
|
|
|
|
|
Little Giant® Extra Heavy Duty Portable Steel Tables Are Ideal For Use In Warehouses, Shipping Rooms, Workshops And More.
Little Giant® Extra Heavy Duty Portable Steel Tables are made of solid all-welded steel construction with durable blue powder coat finish for long lasting strength and dependability. Click for more |
|
 |
Mill Duty Mobile Steel Tables |
 |
|
|
|
|
|
Mobile Tables Feature Gusseted 12 Gauge Steel Shelves That Can Hold Up to 7,000 Pounds!
Shelves are super-reinforced with channel underbracing for increased strength. Gusseted 3" angled uprights are 3/16" thick, and casters mount to 1/4" thick tubular steel for extreme duty. Shelves are flush for easy loading and unloading. Tubular handle with smooth radius bends for comfort. Click for more |
|
|
|
|
Steel Shop Stands & Mobile Tables |
 |
|
|
|
|
|
These All Welded Shop Stands & Mobile Tables Provide Convenient Storage Of Parts And Supplies.
Steel shelves feature retaining lid edges on 3 sides to prevent items from falling off. Angled steel uprights for extra strength.
Choose between Mobile Tables with 3" or 5" Rubber Casters or Shop Stands with Floor Pads. Click for more |
|
 |
Mobile Steel Table Carts With Corner Stakes |
 |
|
|
|
|
|
Mobile Tables Have Corner Stakes To Help Retain Loads.
These portable tables have 3/16" thick angled upright stakes that extend 18" above the top shelf for superior item retention. Tables are constructed of all welded steel for remarkable durability. 12 gauge steel shelves have a flat surface for easy loading and unloading. Click for more |
|
|
|
|
Little Giant® Extra HD 7 Gauge Steel Mobile Tables |
 |
|
|
|
|
|
Little Giant® Extra HD 7 Gauge Steel Mobile Tables Are Ideal For Use In Stockrooms, Warehouses And More.
Mobile tables are made using 7 gauge steel with 3/16” top. Tables are reinforced with 2” angle corner posts and additional side braces. Tables measure 34” high for a convenient working height. Click for more |
|
 |
Strong Hold® Extra Heavy Duty 12,000 LB. Capacity Portable Steel Tables |
 |
|
|
|
|
|
Highest Capacity Of Any Mobile Work Table In The Industry!
Built for severe duty, these mobile workbenches have a ½" thick steel plate top that is perfect for tool and die makers, engine rebuilders and equipment manufacturers. All-welded mobile work bench has 3-½" x 3-½" x ¼" thick angle iron uprights for transporting the heaviest loads. Click for more |
|
|
|
|
Strong Hold® Hercules Oversized Portable Steel Table |
 |
|
|
|
|
|
Oversized Mobile Work Table Is Designed For Large, Bulky Loads.
This all-welded portable table has an extremely thick 7 gauge top worksurface for transporting heavy parts, tools and supplies. Use for storing and moving sheet metal, motors and transmissions too! 2" x 2" x ¼" thick angle iron uprights offer added support. Click for more |
|
 |
Little Giant® Heavy Duty Mobile Tables |
 |
|
|
|
|
|
Little Giant® Heavy Duty Mobile Tables Are Ideal For Workshops, Garages, Laboratories And More.
Tables are made using 12-gauge steel shelves with extra reinforcement welded to 2” x 2” corner angles. Powder coat finish provides added durability. Floor lock prevents unwanted movement when necessary. Four swivel casters feature locks on one end. Tables hold up to 5000 lbs. Click for more |
|
|
|
|
Little Giant® Mobile Tables |
 |
|
|
|
|
|
Little Giant® Mobile Tables Are Ideal For Workshops, Laboratories, Industrial Kitchens And More.
Tables are made using all-welded steel for lasting durability and strength. 5” polyurethane ball-bearing wheels provide smooth transport. Single Shelf Tables feature cross-arm base for stability. Wheel brakes are standard on single shelf tables. Click for more |
|
 |
Low Profile Pull Table Carts |
 |
|
|
|
|
|
Easily Pull Stock And Supplies Using This Handy Cart.
Pull table cart is made of durable steel that withstands up to 1,000 lbs. Features a 32"L handle with comfortable T-grip. Large 20"W x 15"D x 5"H drawer is padlockable for security. Table cart has thick angle steel corner legs for strength. Shelves have 1"D raised lips to help retain contents. Click for more |
|
|
|
|
Little Giant® Low Deck Portable Steel Tables |
 |
|
|
|
|
|
Little Giant® Low Deck Portable Steel Shelf Trucks Are Ideal For Use In Workshops, Warehouses, Shipping Departments And More.
Little Giant® Low Deck Portable Steel Shelf Trucks are solidly made for long lasting durability and dependability. Convenient 24"H top deck minimizes bending and lifting. Bottom shelf is made with a 1-1/2" retaining lip to keep items safely in place. Click for more |
|
 |
Hamilton Table Trucks |
 |
|
|
|
|
|
Hamilton Table Trucks Are Ideal For Warehouse Applications.
Hamilton Table Trucks are made of heavy duty, 14 gauge steel for long lasting durability. Table Trucks feature two rigid and two swivel wheels for easy transport. Available wheel types are Metal, Plastex and Versa-Tech (all 6"). Dimensions are 40"Lx30"Wx31"H. Capacity is1500 Lbs
Click for more |
|
|
|
|
Little Giant® Ergonomic Adjustable Height Shelf Trucks |
 |
|
|
|
|
|
Little Giant® Ergonomic Adjustable Height Shelf Trucks Are Ideal For Use In Warehouses, Libraries, Stores And More.
Little Giant® Ergonomic Adjustable Height Shelf Trucks have a steel construction for long lasting durability and strength. Click for more |
|
 |
Little Giant® Ergonomic Die Cart |
 |
|
|
|
|
|
Little Giant® Ergonomic Die Cart, 36 x 30, 1500 Lbs. Capacity
Ergonomic Die Cart 1500 lbs. Capacity - Adjustable height cart with heavy duty roller top to allow smooth transfer of dies, molds or any other heavy product. Roller Height adjusts in 2" increments from 28" to 38". Floor lock secures cart in position during loading and unloading. 6" Phenolic casters, 2 swivel 2 rigid. Click for more |
|
|
|
|
|
 |