Browse Utility Tapes

(150 items)

Narrow Your Results

Availability

Color Finish

  • Less...
  • More...

Brand

Our Price

 
Go

Recently Viewed

Categories

  • 3M™ Vinyl Tapes

    3M™ Vinyl Tapes
    See all 16 items in product family
    Light-duty colored 3M™ tape is used for color-coding, decoration, sealing, labeling or paint marking areas.

    This adhesive tape features vinyl backing with rubber adhesive that easily unwinds, tears with less adhesive transfer. Choose between black, blue, brown, green, orange, red, white and yellow. Tape maintains it color under heavy abrasion and scuffing. Provides straighter lines and clean removal.
    Click for more
  • 3M™ Vinyl Duct Tapes

    3M™ Vinyl Duct Tapes
    See all 21 items in product family
    Use easy-removal 3M™ duct tape for sealing, wrapping, holding and color-coding.

    A good choice of tape for HVAC, industrial and construction.

    General Purpose Grade Duct Tape has a polyethylene coated cloth backing with rubber adhesive that securely adheres for protection from moisture. Its durable design temporary repairs cracked or broken items. Transparent duct tape is used for less obvious repairs. Choose between black, blue, olive, red and silver.

    For both permanent or temporary, indoor or outdoor application use Performance Plus Duct Tape. This duct tape provides clean removal with little adhesive residue from most opaque services. Up to 1-year UV resistance. Clean removal up to 6 months.

    Colored embossed Vinyl Duct Tape with rubber adhesive is great for color-coding, labeling and other lightweight applications.
    Click for more
  • 3M™ Double Coated Urethane Foam Tapes

    3M™ Double Coated Urethane Foam Tapes
    See all 7 items in product family
    These double-coated foam adhesives provide superior bonding strength on a wide variety of surfaces.

    Double-Coated Polyethylene foam adhesive combines a conformable closed cell foam with a high strength rubber acrylic adhesive for ultimate adhesion.

    The pressure-sensitive Double-Coated Urethane foam adhesive has extreme bonding strength that increases with overtime. Soft urethane adhesive features high shear strength that is used for lightweight mounting and joining.
    Click for more
  • 3M™ Specialty Tape

    3M™ Specialty Tape
    See all 10 items in product family
    Specialty 3M™ tape provides maximum bonding strength in virtually any environment where adhesives are needed.

    The rugged, pressure-sensitive All-weather Corrosion Protection Tape is used for jobs where corrosion protection is necessary. The sealing capability of this corrosion and impact resistant tape adheres to pipes, under or above ground, valves and conduits. Linerless Rubber Splicing Adhesive provides immediate moisture seal that locks out moisture and prevents build-ups. To adhere high voltage wires or cords use Glass Cloth Electrical Tape a pressure-sensitive adhesive with unbeatable mechanical strength.
    Click for more
  • 3M™ Scotch® and Tartan™ Filament Tapes

    3M™ Scotch® and Tartan™ Filament Tapes
    See all 7 items in product family
    High-performance Aluminum and Filament tape are used for long-term bonding.

    Aluminum Foil Tape has a foil backing that is used for heat and light reflection and protects against high temperatures. This reflective adhesive tape provides maximum sealing to prevent moisture, dust, flames and certain chemicals.

    The polypropylene backing on this Filament Tape is reinforced with glass yarn to provide heavy-duty closure, reinforcing and banding for packaging.
    Click for more
  • 3M™ Reclosable Fasteners

    3M™ Reclosable Fasteners
    See all 13 items in product family
    Reclosable Fasteners Offer Enhanced Grip And Closure Strength Powerful Enough To Replace Mechanical Fasteners.

    Reclosable Fasteners are made with either two mesh sides or hook and loop closures for quick fastening, clean lines and sleek profiles in many applications. 3M™ Dual Lock™ Reclosable Fasteners come in general or high performance types and have 250 stems per square inch with clear acrylic tape and clear polyethylene film liners. 3M™ Scotchmate™ Reclosable Hook and Loop Fasteners come in general or high performance types and black or white color. Grip Strip Reclosable Fastener Strips are synthetic textile hook and loop fasteners that are quick, clean and easy to use. Widths are 3/4 inch or 1 inch with lengths of 5 yards, 50 yards, 5 feet or 15 feet. Case quantities vary by model.

    Click for more
  • Lamart Foil Tape

    Lamart Foil Tape
    See all 30 items in product family
    Lamart Foil Tape Provides Durable Adhesion For Applications Including Manufacturing, Transportation, Aircraft And More.

    Lamart foil tape is made of aluminum foil for long lasting durability and dependability. Tape is highly conformable for curved and irregular surfaces allowing application and location versatility. Units prevent debris access from underground cable and duct sealing applications and serve as a heat reflective/moisture barrier. Designed for paint stripping applications where chemical resistance is required. Available styles include 2Mil Acrylic Foil Tape, 5Mil Acrylic Foil Tape, Lamart 471-1X5, Lamart 471-1X60, Lamart 471-2X5, Lamart 471-2X60, Lamart 471-3X5, Lamart 471-3X60 and more. Adhesive type is Acrylic. Package quantities range from 4 to 36. Color is Silver. Dimensions vary per model.

    Click for more
  • Lamart Lead Tape

    Lamart Lead Tape
    See all 6 items in product family
    Lamart Lead Tape Provides Durable Adhesion For Applications Including Medical, Industrial, Chemical And More.

    Lamart lead tape is made of lead foil for long lasting durability and dependability. Tape is used for X-ray plate masking and serves as a radiation barrier for nuclear power plants, laboratories, military equipment and more. Used in high temperature and critical applications for sealing radioactive canisters and eliminates the chemical impacts of electroplating and chemical milling. Available styles include 5Mil Acrylic Lead Tape and 5Mil Rubber Lead Tape. Adhesive types are Acrylic and Rubber. Package quantities are 6, 12 and 24. Color is Silver. Dimensions vary per model.

    Click for more
  • Lamart Copper Tape

    Lamart Copper Tape
    See all 24 items in product family
    Lamart Copper Tape Provides Durable Adhesion For Applications Including Industrial, Electrical, Automotive And More.

    Lamart copper tape is made of copper for long lasting durability and dependability. Tape is highly conformable for curved and irregular surfaces allowing application and location versatility. Conductive adhesive allows circuit board repair and electromagnetic and radio frequency shielding. Solderable surface allows quick and efficient parts fabrication. Available styles include Acrylic Copper Tape and Conductive Copper Tape. Adhesive types are Acrylic and Acrylic Conductive. Package quantities range from 16 to 144. Color is Copper. Meets military specifications. Dimensions vary per model.

    Click for more
  • Lamart Aluminum Tape

    Lamart Aluminum Tape
    See all 2 items in product family
    Lamart Aluminum Tape Provides Durable Adhesion For Applications Including Industrial, Electrical, Automotive And More.

    Lamart aluminum tape is made of copper for long lasting durability and dependability. Tape is highly conformable for curved and irregular surfaces allowing application and location versatility. Conductive adhesive provides electromagnetic and radio frequency shielding and serves as a barrier for high temperature environments. Adhesive type is Acrylic Conductive. Package quantity is 24. Color is Silver. Meets UL requirements. Dimensions vary per model.

    Click for more
  • Lamart Teflon Tape

    Lamart Teflon Tape
    See all 7 items in product family
    Lamart Teflon Tape Provides Durable Adhesion For Applications Including Laboratory, Manufacturing, Chemical And More.

    Lamart teflon tape is made of teflon for long lasting durability and dependability. Fluoropolymer film offers chemical splash protection, maintenance convenience and low slip surface in high temperature areas. Features maximum service temperature of 400°F. Style is Fluoro/PVC Tape. Adhesive type is Acrylic. Package quantities are 1, 12, 24 and 36. Color is White. Dimensions vary per model.

    Click for more
  • Aluminum Foil Tapes

    Aluminum Foil Tapes
    See all 7 items in product family
    UL 723 listed. US Coast Guard approved for interior finishes. The foil serves as an excellent barrier against moisture, dust, flame, and certain chemicals. Acrylic adhesive supplies superior temperature, U.V. and solvent resistance.

    Click for more
Featured Items