Browse Valves

(2,194 items)

Narrow Your Results

Availability

Type

Our Price

 
Go

Recently Viewed

Categories

  • Zurn® Laboratory Gas Valves

    Zurn® Laboratory Gas Valves
    See all 4 items in product family
    Zurn® Gas Valves Are Used For Use in Schools and Labs.

    These gas valves are made of polished chrome brass and feature a 3/8" N.P.T. male inlet ball valve with a pressure rating up to 125 PSI [9"-10" Hg vacuum]. Unit is furnished with a removable 3/8 -18 NPT male serrated hose nozzle for in-line piping to water. ADA designed. Check Stop only allows gas to flow in one direction for enhanced safety. Water Service Lab Valve has a 3/8 NPT male inlet hose cock with a cross handle and removable serrated nozzle outlet.

    Click for more
  • Deck Mounted Lab Turrets

    Deck Mounted Lab Turrets
    See all 12 items in product family
    Deck Mounted Lab Turrets are used to provide an outlet for gas spigots in laboratories. 3/8" NPT female inlet and outlet. Turrets are available with or without Anti-Rotation feature. Available in Single Hole, Double Hole and Triple Hole styles.

    Click for more
Featured Items