Browse Valves

(1,841 items)

Narrow Your Results

Size

  • Less...
  • More...

Our Price

Go

Recently Viewed

Categories

  • Plain Washing Machine Outlet Boxes

    Plain Washing Machine Outlet Boxes
    See all 4 items in product family
    Plain Washing Machine Outlet Boxes Take Up Less Space And Fit Almost Anywhere To Organize And Improve Overall Appearances Of Laundry And Utility Rooms.

    Plain Washing Machine Outlet Boxes are designed to house commercial and residential washing machine connections recessed into walls. Boxes can be mounted with valves on the top or bottom to accommodate existing plumbing for long lasting use. Comes with two support brackets for secure and durable wall mounting. Available water hammer arrestor option provides water pressure shock arrestors required on supply lines to quick closing valves. Box depths are 3, 3-3/4, and 3-5/8 inches. Package quantities are 1, 6, and 12.

    Click for more
  • Plain Ice Maker Outlet Boxes

    Plain Ice Maker Outlet Boxes
    See all 4 items in product family
    Plain Ice Maker Outlet Boxes Provide Commercial And Residential Organization Of Plumbing Lines Which Require Supply Valves Recessed Into Walls.

    Plain Ice Maker Outlet Boxes provide quick, safe water supply and shut-off for refrigerator ice makers and water dispensers. Plumbing assemblies are made of high impact polystyrene or galvanized steel with durable powder coat white finish for long lasting dependability. Includes nail support brackets for secure wall mounting. Available water hammer arrestor option provides water pressure shock arrestors required for installation on supply lines to quick closing valves. Box depths are 2-1/2 and 3-3/8 inches. Package quantities are 1 and 6.

    Click for more
  • Ice Maker Outlet Boxes

    Ice Maker Outlet Boxes
    See all 48 items in product family
    Ice Maker Outlet Boxes Provide A Quick, Safe Water Supply And Shut-Off For Refrigerator Icemakers And Water Dispensers.

    Ice Maker Outlet Boxes are made of high impact polystyrene and galvanized steel for long lasting durability and valve protection. Brass ball valves available in configurations with and without water hammer arrestors, which provide water pressure shock arrestors required for installation on supply lines to quick closing valves. Metal mounting brackets provide support in wall. Fire-Rated Boxes are Warnock Hersey certified, for 1-hour and 2-hour fire-rated walls. Flexible valve/drain arrangement capabilities available with some models for versatility. Available plumbing box styles include Box w/Nails, Low Lead Ice Maker Box w/ 6' SS Hose, Round Ice Maker Box, and Standard Square Ice Maker Box. Construction materials are ASTM F1807, ASTM F1960, Copper, and CPVC. Valve types are 1/4 Turn, Boiler Drain, and Single Lever. Dimensions vary per model.

    Click for more
  • Pex Water Supply Tubes

    Pex Water Supply Tubes
    See all 16 items in product family
    Pex Water Supply Tubes Are Designed For Use With Dishwasher Supply, Sink Supply And Toiled Risers In Commercial And Residential Plumbing Applications.

    Pex Water Supply Tubes are made of cross-linked polyethylene for long lasting durability and dependability. Meets performance requirements of ASME A122.18.6 ASTM F876 and ASTM F877. Fast and easy to install. One-piece ready to use. Available styles are Dishwasher Supply, Compression Sleeve, Riser Supply, Sink Supply, Toilet Riser, and Water Supply Kit. Package quantities are 6, 12, and 48. Tube sizes vary per model.

    Click for more
  • Washing Machine Outlet Boxes

    Washing Machine Outlet Boxes
    See all 76 items in product family
    Washing Machine Outlet Boxes Can Be Used In Applications Which Require Supply Valves And Waste Drain Recessed Into The Wall.

    Washing Machine Outlet Boxes are durably constructed for long lasting use and dependability in commercial and residential plumbing applications. Snap-on faceplate frame accommodates up to 1" drywall. Features support brackets for easy mounting and top or bottom valve mount. Optional water hammer arrestor provides water pressure shock arrestors required for installation on supply lines to quick closing valves. 2 X 4 Washing Machine Box comes with two support brackets, one condensate line connector, one red valve clip, one blue valve clip, one drain plug, and two valves installed or uninstalled. Direct stud mount capability, mount for condensate line, and knockout drain caps available with some models. Available construction materials are ASTM F1807, ASTM F1960, ASTM F2080, Compression, Copper, and CPVC. Valve types are 1/4 Turn, Boiler Drain, and Single Lever. Dimensions vary per model.

    Click for more
  • Washing Machine Outlet Box Valves

    Washing Machine Outlet Box Valves
    See all 30 items in product family
    Washing Machine Outlet Box Valves Offer Durable Replacement Plumbing Accessories For Worn Or Damaged Valves.

    Washing Machine Outlet Box Valves are designed to be compatible in most common washing machine boxes for long lasting dependability. Water hammer included with some models. Available construction materials are ASTM F1807, ASTM F1960, Copper, CPVC, and F1960. Valve types are 1/4 Turn and Single Lever. Dimensions vary per model.

    Click for more
  • Fire Rated Washing Machine Outlet Box

    Fire Rated Washing Machine Outlet Box
    See all 15 items in product family
    Fire Rated Washing Machine Outlet Boxes Allow For The Mounting Of Supply Lines From Top Or Bottom On The Left Or Right Side For A Variety Of Plumbing Applications.

    Fire Rated Washing Machine Outlet Boxes can be used in applications requiring supply valves and waste drain recessed into a fire-rated wall for long lasting reliability. Ball valves are constructed with durable brass in configurations with and without water hammer arrestors listed to ASSE 1010. 2" drain opening fits PVC or ABS Schedule 40 DWV pipe. Boxes include adjustable metal mounting brackets on top and bottom of unit for support in stud walls and an easy to remove test cap. Box made of Bulk Molding Compound with UL-classified in tumescent pads and UL-classified insulating material. Warnock Hersey certified, for 1-hour and 2-hour fire-rated walls. Available construction materials are ASTM F1807, ASTM F1960, Copper, and CPVC. Valve types are 1/4 Turn and Single Lever. Dimensions vary per model.

    Click for more