Browse Valves

(1,843 items)

Narrow Your Results

Size

  • Less...
  • More...

Brand

Our Price

Go

Recently Viewed

Categories

  • FloodMaster Water Alarm System for Air Conditioner/HVAC Condensate

    FloodMaster Water Alarm System for Air Conditioner/HVAC Condensate
    See all 1 items in product family
    FloodMaster Water Alarm System for Air Conditioner/HVAC Condensate Pans Are Used For Commercial, Industrial And Residential Applications To Prevent Water Damage.

    FloodMaster Water Alarm System for Air Conditioner/HVAC Condensate Pans are made entirely of corrosion-free materials for long lasting durability. Specifically made for HVAC, HVAC/R and water chiller condensate pans. Elevated 1/2" sensor puck allows for normal water levels in the pan, but will activate in a near-overflow situation. System automatically shuts off supply lines to prevent water damage. Units are powered by standard 120 VAC wall outlet. System is reusable to provide continued protection.

    Click for more
  • FloodMaster Washing Machine Alarm Shutoff System

    FloodMaster Washing Machine Alarm Shutoff System
    See all 1 items in product family
    FloodMaster Washing Machine Alarm Shutoff Systems Are Used For Commercial, Industrial And Residential Applications To Prevent Water Damage.

    FloodMaster Washer Machine Alarm Shutoff Systems are made entirely of corrosion-free materials for long lasting durability. Easy installation. Sensor puck detects leak, the system sounds an audible alarm and the dual valve automatically shuts off hot and cold water supply lines. Units are powered by standard 120 VAC wall outlet. System is reusable to provide continued protection. Unit can interface with a home security alarm system or appropriate relay. Size is 3/4". Transformer is cUL listed; actuator is CE listed.

    Click for more
  • FloodMaster General Water Alarm Systems

    FloodMaster General Water Alarm Systems
    See all 3 items in product family
    FloodMaster General Water Alarm Systems Are Used For Commercial, Industrial And Residential Applications To Prevent Water Damage.

    FloodMaster General Water Alarm Systems are made of corrosion-free materials for long lasting durability. Sensor puck detects non-flammable conductive liquid, the system sounds an audible alarm and valve automatically shuts off water supply. Loud alarm sounds with only 1/16" of water detected at the sensor puck. Additional sensor pucks can be added to systems to provide a wider leak detection area. Security systems interface with the FM-096 and FM-196 (wireless) models.

    Click for more
  • FloodMaster Total Water Main Shutoff Systems

    FloodMaster Total Water Main Shutoff Systems
    See all 5 items in product family
    FloodMaster Total Water Main Shutoff Systems Are Used For Commercial, Industrial And Residential Applications To Prevent Water Damage.

    FloodMaster Total Water Main Shutoff Systems are made of corrosion-free materials for long lasting durability. Designed for localized leaks on one floor or one room. Sensor puck detects leak, the system sounds an audible alarm and the full port valve automatically shuts off water supply lines for an entire building or facility. Rigid and reliable automatic valves provide optimum performance. Multiple sensor pucks or valve sizes can be added to a single alarm system. System is reusable to provide continued protection. Unit can interface with a home security alarm system, control room or appropriate relay. Valves meet ANSI 61 / Annex G potable water standard.

    Click for more
  • Leak Detectors & Flood Stops For Water Heaters

    Leak Detectors & Flood Stops For Water Heaters
    See all 6 items in product family
    Leak Detectors & Flood Stops For Water Heaters Are Used For Commercial, Industrial And Residential Applications To Prevent Water Damage.

    Leak Detectors & Flood Stops For Water Heaters are made entirely of corrosion-free materials for long lasting durability. Installs in water tank feed line with the sensor on the floor to sense water leakage and activate automatical tank shut off to prevent flooding and damage. Closed-loop system disables cold water supply line to hot water tanks or similar applications with basic plumbing installation. Units are powered by standard 120 VAC wall outlet. System is reusable to provide continued protection. Unit can interface with a home security alarm system or appropriate relay. Available models include Sensor/Receiver w/Audible Alarm and SPDT Relay Output and Valve; and Ball Valve/Control Unit w/Battery Backup/Sensor/AC Power Adaptor. Sizes are 1/2", 3/4", 1" and 1-1/4". Lead-free ANSI/NSF 61 Annex G valve meets new U.S. EPA Safe Drinking Water Standards. Easy installation.

    Click for more