| |
S-Tl Thermaflex Flexible Hvac Ducts |
 |
|
|
|
|
|
Thermaflex S-TL, non-insulated HVAC ducts are ideal for residential dryers, bathroom applications, cleaning rooms and other areas where insulated ducts are not required. These flex ducts are for low to high pressure heating and cooling systems. They feature a heavy duty fiberglass cloth fabric that is bonded to a corrosion resistant spring steel wire coil for long lasting durability. Click for more |
|
|
|
|
M-Ke Thermaflex Flexible Hvac Ducts |
 |
|
|
|
|
|
Thermaflex M-KE HVAC ducts have a vinyl coated spring steel wire coil construction that is ideal for low, medium pressure heating and cooling environments. These highly efficient flex ducts feature a core that is bonded to the steel wire coil to support the fiberglass insulation. Duct insulation is available in three different R-values for varied thickness: R-4.2, R-6.0 and R-8.0. Click for more |
|
 |
M-Kc Thermaflex Flexible Hvac Duct |
 |
|
|
|
|
|
Top-quality, Thermal M-KC HVAC ducts are ideal for air venting and drying applications.
These high-pressure spiral ducts can be used for any low to high pressure heating and cooling systems. Ducts feature a strong woven fiberglass fabric core that is bonded to a steel wire coil to support the thick, air sealing insulation. Insulation is available in two different R-values for varied thickness, R-4.2 and R-6.0. These Ducts are self-extinguishing as well as mold and mildew resistant. Core will not unravel when cut. Temperature range is from -20F to 250F. Ducts measure 4-20” in diameter. Greenguard certified. Lifetime Limited Warranty. Click for more |
|
|
|
|
S-Lp-10 Thermaflex Flexible Hvac Ducts |
 |
|
|
|
|
|
Thermaflex S-LP-10, non-insulated flex ducts are ideal for low, medium pressure heating and cooling systems where insulated ducts are not required. These HVAC ducts feature a strong woven fiberglass fabric with a flame retardant coating that is bonded to a corrosion resistant steel wire coil for secure air sealing. Click for more |
|
 |
S-Ld Thermaflex Flexible Hvac Ducts |
 |
|
|
|
|
|
Thermaflex S-LD, non-insulated flex ducts are an economical alternative where insulated ducts are not required. Spiral ducts are ideal for low, medium heating and cooling systems. These HVAC ducts feature a reinforced metal film laminate jacket that is bonded to a corrosion resistant steel wire coil for secure air sealing. Click for more |
|
|
|
|
G-Km Thermaflex Flexible Hvac Duct |
 |
|
|
|
|
|
Highly efficient, Thermaflex G-KM spiral ducts are premium air vessels for low, medium pressure heating and cooling systems.
These acoustically rated, HVAC ducts eliminate noise and feature a core that easily expands over fitting. The core is bonded to a steel wire coil to support the thick fiberglass insulation blanket. Click for more |
|
 |
Master Flow® Insulated Flexible Duct R6.0 |
 |
|
|
|
|
|
Master Flow® Insulated Flexible Ducts R6.0 Are Ideal For Standard Heating And Air Conditioning Systems And Some Venting Applications.
Master Flow® Insulated Flexible Ducts R6.0 are constructed of aluminum/silver jacket for long Click for more |
|
|
|
|
Speedi-Products Aluminum Foil Duct |
 |
|
|
|
|
|
Speedi-Products Aluminum Foil Ducts Are Ideal For Bathroom Fan Exhaust In Remodeling, New Construction, And Do-It-Yourself Projects.
Speedi-Products Aluminum Foil Ducts are made with multi-ply metalized polyester and aluminum polyester laminate with a steel wire support for long lasting durable general purpose venting systems. Click for more |
|
 |
Speedi-Products Insulated Flexible Duct |
 |
|
|
|
|
|
Speedi-Products Insulated Flexible Ducts Are Ideal For Use In Heating And Air Conditioning Systems And In Venting Applications.
Speedi-Products Insulated Flexible Ducts have a bendable construction for long lasting durability and flexibility. Features an ethylene sleeve and a metalized exterior jacket for strength and performance. Comes with an easy to identify silver coloring. Click for more |
|
|
|
|
Packard® Duct Boosters |
 |
|
|
|
|
|
Packard® Duct Boosters Are Ideal For Improving Air Flow In Rooms Difficult To Cool Or Heat.
Duct boosters allow heated or cooled air to reach problem areas. Boosters are made to fit round, square or flat ducts. Available in diameters of 6” or 8”. 6” boosters provide 240 CFM (cubic feet per minute), while 8” boosters provide 420 CFM. Click for more |
|
 |