Browse Ductwork, Venting, Fittings, & Caps

(1,948 items)

Recently Viewed

Categories

  • Vent Pipes

    Vent Pipes
    See all 28 items in product family
    Vent Pipes Are Designed For Use With Various Gas-Burning Appliance Venting Systems.

    Vent Pipes are made of stainless steel or aluminum and galvanized steel for long lasting durability. Features single, double or direct vent designs for superior performance. Corrosion-resistant for added reliability. Easy to install. Dimensions vary per model. BR>
    Click for more
  • Gas Vent Kits

    Gas Vent Kits
    See all 5 items in product family
    Gas Vent Kits Are Designed For Use With Various Gas-Burning Appliance Venting Systems.

    Gas Vent Kits are made of stainless steel or aluminum and galvanized steel for long lasting durability. Features collars and flashing for greater safety and protection. Corrosion-resistant for added reliability. Easy to install. Available in a variety of configurations. Dimensions vary per model.

    Click for more
  • Vent Pipe Hangers

    Vent Pipe Hangers
    See all 3 items in product family
    Vent Pipe Hangers Are Designed For Use With Various Gas-Burning Appliance Venting Systems.

    Vent Pipe Hangers are made of stainless steel or aluminum and galvanized steel for long lasting durability. Features a sturdy design for added strength and support. Corrosion-resistant for added reliability. Easy to install. Available in a variety of configurations. Dimensions vary per model.

    Click for more
  • Speedi-Products Gas Vent Accessories

    Speedi-Products Gas Vent Accessories
    See all 17 items in product family
    Speedi-Products Gas Vent Accessories Are Used For Do It Yourself, Remodeling, And New Residential Construction Projects.

    Speedi-Products Gas Vent Accessories are made from galvanized metal for long lasting durability. Designed for B-vent applications requiring roof stack ventilation. Install with approved roof fasteners according to local building code practices. Roof Jack features roof flashing for 4-1/2" pitch, and adapts to roof pitches from 3-1/2" to 5-1/2". Storm Collar and Rain Cap provide additional storm protection when installed with approved sealant. Sizes range from 3" to 8" in one inch increments.

    Click for more
  • Speedi-Products Rigid Aluminum Pipe

    Speedi-Products Rigid Aluminum Pipe
    See all 4 items in product family
    Speedi-Products Rigid Aluminum Pipe Aer Used For HVAC Warm Air Supply, Return And Exhaust Duct Systems.

    Speedi-Products Rigid Aluminum Pipe are made of long lasting, durable 30 gauge aluminum. Use in new construction and remodeling projects in residential applications. Can be easily installed by the do-it-yourselfer. Choose from a Variety of Sizes to suit specifications. Made in the USA.

    Click for more
  • Tees

    Tees
    See all 4 items in product family
    Tees Are Designed For Use With Various Gas-Burning Appliance Venting Systems.

    Tees are made of stainless steel or aluminum and galvanized steel for long lasting durability. Features single, double or direct vent designs for superior performance. Corrosion-resistant for added reliability. Easy to install. Available in a variety of configurations. Dimensions vary per model.

    Click for more
  • 45 Degree Wye - Reduction

    45 Degree Wye - Reduction
    See all 2 items in product family
    Reduction wyes are made with single wall corrugated aluminum that easily connects from the appliance to AmeriVent® Type B Gas Vents. Wyes can be compressed up to four inches per foot to shorten lengths. Reduction wyes feature smaller branch and base diameters than the trunk to allow convenient double walled connections to furnaces or water heaters. Sturdy galvanized aluminum ends offer an AmeriVent® snap-lock design.

    Click for more
  • Speedi-Products Duct Couplings

    Speedi-Products Duct Couplings
    See all 3 items in product family
    Speedi-Products Duct Couplings Are Used For Applications Including Residential, Construction, DIY And More.

    Speedi-Products duct couplings are made of aluminum for long lasting durability and dependability. Units are designed for ventilation applications including air duct systems, exhaust fans, range hoods and more.

    Click for more
  • Connectors

    Connectors
    See all 8 items in product family
    Connectors are made with single wall corrugated aluminum pipes that easily connect from the appliance to AmeriVent® Type B Gas Vents. Connectors can be compressed up to four inches per foot to shorten lengths. Flexible and Appliance connectors have sturdy galvanized aluminum ends to provide an easy AmeriVent® snap-lock design.

    Click for more
  • Firestop Support

    Firestop Support
    See all 4 items in product family
    Firestop Supports Are Designed For Use With Various Gas-Burning Appliance Venting Systems.

    Firestop Supports are made of stainless steel or aluminum and galvanized steel for long lasting durability. Features single or double wall designs for superior safety and protection. Corrosion-resistant for added reliability. Easy to install.

    Click for more
  • Adjustable Elbows

    Adjustable Elbows
    See all 4 items in product family
    Adjustable vent elbows are constructed of four sections to provide smooth bends and less resistance. These vent pipe elbows adjust from 0° to 90° easily to clear rafters or ceiling joists.

    Click for more
  • Universal Adaptors

    Universal Adaptors
    See all 11 items in product family
    Universal Adaptors Offer Secure Connections Between Gas Vents.

    Universal Adaptors are constructed with an aluminum inner and galvanized outer for long lasting durability. Single wall, female and male universal adapters provide easy connection from appliance to AmeriVent® Type B gas vents or vents by other manufacturers. Single wall type offers snap-lock design and can be compressed up to four inches per foot to shorten lengths. Types are Universal Adapter, Universal Adapter Female and Universal Adapter Male. Duct sizes are 3 in., 4 in., 5 in. and 6 in..

    Click for more
  • Bucket Support

    Bucket Support
    See all 6 items in product family
    Bucket supports help start a vent at ceiling level. Supports provide proper clearance, automatic positioning and fit between 16" O.C. joints. Bucket supports are constructed of double walled corrosion resistant galvanized steel and aluminum.

    Click for more
Featured Items