Browse Water Filtration

(4,014 items)

Narrow Your Results

Construction

Height Inches

Type

Microns

  • Less...
  • More...

Our Price

 
Go

Recently Viewed

Categories

  • Polysulfone High Purity Replacement Cartridges

    Polysulfone High Purity Replacement Cartridges
    See all 168 items in product family
    Polysulfone High Purity Replacement Cartridges Feature A Highly Asymmetric Polysulfone Membrane Media For Efficient Filtration.

    Polysulfone High Purity Replacement Cartridges are absolute rated at >99.9% efficiency with retention ratings from 0.05 to 1.2. Durable cartridges provide superior flow rates and long lasting service life. High purity polypropylene hardware. Provides filtration for deionized water systems, liquid clarification, recirculating fluids, and chemical applications. Available filter sizes are 0.05, 0.1, 0.2, 0.45, 0.65, 0.8, and 1.2 microns. End cap styles are 222 w/Fin, 222 w/Flat Cap, and Double Open Ends. Seal types are EPDM and Viton. Package quantity is 6. Dimensions vary per model.

    Click for more
  • Polypropelene High Purity Replacement Cartridges-EPDM Seal Type

    Polypropelene High Purity Replacement Cartridges-EPDM Seal Type
    See all 192 items in product family
    Polypropylene High Purity Replacement Cartridges Are Designed To Hold 6.5 Square Feet Of Filtration Media For Exceptional Value.

    Polypropylene High Purity Replacement Cartridges are designed for use in most applications where absolute rated pleated filtration is needed. Cartridges are constructed with 100% polypropylene materials and assembled using the latest thermal bonding equipment for long lasting durability. Provides filtration for food and beverage, photographic, pre-filtration, chemical, and wastewater applications. Efficiency ratings to 99. 98% (Beta 5000). Available filter sizes are 0.2, 0.45, 1.0, 2.0, 5.0, 10.0, 20.0, and 40.0 microns. End cap styles are 222 w/Fin, 222 w/Flat Cap, and Double Open Ends. Package quantities are 6 and 12. Dimensions vary per model.

    Click for more
  • Polypropelene High Purity Replacement Cartridges-Viton Seal Type

    Polypropelene High Purity Replacement Cartridges-Viton Seal Type
    See all 192 items in product family
    Polypropylene High Purity Replacement Cartridges Provide Filtration For Food And Beverage, Photographic, Pre-Filtration, Chemical, And Wastewater Applications.

    Polypropylene High Purity Replacement Cartridges are constructed with 100% polypropylene materials and assembled using the latest thermal bonding equipment for long lasting durability and dependability. Cartridges are designed to hold 6.5 square feet of filtration media for added versatility. Pleated cartridges provide absolute rated filtration for a variety of applications. Efficiency ratings to 99. 98% (Beta 5000). Available filter sizes are 0.2, 0.45, 1.0, 2.0, 5.0, 10.0, 20.0, and 40.0 microns. End cap styles are 222 w/Fin, 222 w/Flat Cap, and Double Open Ends. Package quantities are 6 and 12. Dimensions vary per model.

    Click for more
  • Microglass High Purity Replacement Cartridges-Viton Seal Type

    Microglass High Purity Replacement Cartridges-Viton Seal Type
    See all 192 items in product family
    Microglass High Purity Replacement Cartridges Offer An Economical, Absolute Rated, Filtration Solution For Both Liquids And Gases.

    Microglass High Purity Replacement Cartridges are constructed with absolute rated borosilicate microglass media that offers high dirt-loading capacities for lasting durability and dependability. They offer excellent flow rates and long service life with an exceptional ability to retain both deformable and non-deformable particles. Natural positive charge of the glass also aids in the retention of negatively charged particulates such as bacteria, endo-toxins and a variety of colloidal materials. Pleated cartridges are designed for pre-filtration, membrane, sterile air, or aromatic filtration, and wine clarification. Efficiency ratings to 99. 98% (Beta 5000). Available filter sizes are 0.2, 0.45, 1.0, 2.0, 5.0, 10.0, 20.0, and 40.0 microns. End cap styles are 222 w/Fin, 222 w/Flat Cap, and Double Open Ends. Package quantities are 6 and 12. Dimensions vary per model.

    Click for more
  • Microglass High Purity Replacement Cartridges-EPDM Seal Type

    Microglass High Purity Replacement Cartridges-EPDM Seal Type
    See all 192 items in product family
    Microglass High Purity Replacement Cartridges Are Designed For Pre-Filtration, Membrane, Sterile Air, Or Aromatic Filtration, And Wine Clarification.

    Microglass High Purity Replacement Cartridges offer a highly efficient and cost-effective filtration option for long lasting durability and dependability. Cartridges are constructed of FDA materials and are assembled using the latest thermal-bonding equipment. Available in both nominal (90%) and absolute (to 99. 98%) retention efficiencies. Available filter sizes are 0.2, 0.45, 1.0, 2.0, 5.0, 10.0, 20.0, and 40.0 microns. End cap styles are 222 w/Fin, 222 w/Flat Cap, and Double Open Ends. Package quantities are 6 and 12. Dimensions vary per model.

    Click for more
  • Polyethersulfone High Purity Replacement Cartridges

    Polyethersulfone High Purity Replacement Cartridges
    See all 144 items in product family
    Polyethersulfone High Purity Replacement Cartridges Are Designed For General Purpose Use Wherever A Cost Effective Membrane Filter Is Required.

    Polyethersulfone High Purity Replacement Cartridges are manufactured to hold the maximum amount of filter media that can be completely and effectively utilized in a cartridge. Filtration cartridges are constructed with an inherently hydrophilic PES membrane for long lasting durability and dependability. Offers excellent flow characteristics, extended service life and broad chemical compatibility. Provides filtration for deionized water systems, liquid clarification, recirculating fluids, and chemical applications. Available filter sizes are 0.04, 0.1, 0.2, 0.45, 0.65, and 0.8 microns. End cap styles are 222 w/Fin, 222 w/Flat Cap, and Double Open Ends. Seal types are EPDM and Viton. Package quantity is 6. Dimensions vary per model.

    Click for more