Browse Water Heaters

(503 items)

Narrow Your Results

Capacity Gallons

  • Less...
  • More...

Wattage

Voltage

Amps

Application

First Hour Rating

  • Less...
  • More...

Diameter Inches

  • Less...
  • More...

Height Inches

Number of Elements

Kilowatt

  • Less...
  • More...

Brand

Our Price

Go

Recently Viewed

Categories

  • Residential Electric Heat Pump Water Heaters

    Residential Electric Heat Pump Water Heaters
    See all 12 items in product family
    Residential Electric Heat Pump Water Heaters Reduce Water Heating Costs By Up To 71%.

    Residential Electric Heat Pump Water Heaters pulls environmental heat while dehumidifying and cooling the ambient air at the same time. The FPTU-50 uses heat pump technology to deliver savings by generating heat through the heat pump technology instead of the heating elements. Features include a user-friendly display, vacation mode, and a heavy duty anode that protects tank. Available gallon capacities are 50, 66, 80 and 80.044. First hour rating ranges from 68-95. Relief valve size is 3/4". Other dimensions vary per model.

    Click for more
  • Residential Electric Tank Type Water Heaters

    Residential Electric Tank Type Water Heaters
    See all 7 items in product family
    Residential Electric Water Heaters Are A Terrific Value For Homes Requiring An Economical Water Heater That Lasts.

    Made with thick CFC-free insulation. DynaClean™ diffuser dip tube reduces lime and sediment build-up. Durable, tamper-resistant brass drain valve. Factory-installed heat trap nipples with 3/4" male connection. CSA certified and ASME rated T&P relief valve. Specialty Electric Water Heaters make the most out of limited space or deliver small amounts of hot water for small demand applications. Features side-mounted plumbing and electrical connections. UL listed. 6 Year Limited Warranty.

    Click for more
  • A.O. Smith® Dura-Power® Light Duty Electric Water Heaters

    A.O. Smith® Dura-Power® Light Duty Electric Water Heaters
    See all 10 items in product family
    A.O. Smith® Light Duty Electric Water Heaters Are Used For Light Commercial Applications.

    Zinc-plated copper sheath heating elements have a medium-watt density that disperses element temperature over large surface contact areas to minimize scale build-up, maximize efficiency and prolong element life. Includes temperature control. Glass-lined tank provides long lasting protection against corrosion. Anode rod for addition corrosion resistance. Factory installed terminal block provides electrical service to heater. Easy installation. Heaters With Up To 6 KW can be installed for non-simultaneous and single element operation. Heaters Up To 12 KW can be used for simultaneous dual-element operation. UL listed. Meets ASHRAE standards. 3 Year Limited Warranty.

    Click for more
  • Rudd Commercial Point Of Use Water Heaters

    Rudd Commercial Point Of Use Water Heaters
    See all 4 items in product family
    Rudd Electric Residential & Commercial Water Heaters Are Impervious To Rust And Corrosion.

    Electric Residential & Commercial Water Heaters are non-metallic, electric heaters made of multiple layers of filament wound fiberglass and polyurethane insulation for long lasting durability. Insulation reduces energy consumption. Seamless, blow-molded, polybutene tank resists rust and corrosion. Recessed drain valve is out of the way of brooms and scrubbers. High Temperature polysulfone dip tube and molded Polyethylene outer shell resists dents, scratches, and salt air. Lightweight for easy maneuverability. Gallon capacities range from 2.5 - 120. Voltage is 120 or 240. Dimensions vary per model.

    Click for more
  • A.O. Smith® Commercial Tank Type Commercial Water Heater

    A.O. Smith® Commercial Tank Type Commercial Water Heater
    See all 8 items in product family
    A.O. Smith® Gold Electric Water Heaters Are Used As Recovery Heaters For Hot Water Supply Service Or As Boosters For Supplying Sanitizing Rinse Water For Dish Washing.

    Electric water heaters feature 24k gold-plated heating elements for superior scaling resistance and damage protection. Power-circuit fusing for system protection that safeguards elements and contactors from short circuits, overloading and line surges. Factory installed terminal block provides electrical service to heater. Includes 2 anode rods for maximum corrosion protection. Color-coded circuitry for ease of service. Bonderized undercoated backed finished cabinet. Brass drain valve. Includes CSA/ASME temperature and pressure relief valve. Surface mounted controls are adjustable from 120 to 180°F with manual reset high-temperature cutoff. Field-convertible voltages for easy installation. Meets NEC requirements. 3 Year Limited Warranty.

    Click for more
  • Water Heater Accessories

    Water Heater Accessories
    See all 4 items in product family
    Water Heater Accessories Are Used For A Variety Of Plumbing Applications.

    Water Heater Accessories are made of high quality materials for long lasting durability and dependability. Grounding clamp secures grounding wire to pipes. HVAC and other electric water-heater equipment also available. Sizes are 1/2-1 in., 12 in., 24 in. and 36 in.. Color finish is Silver. Package quantities are 5, 6 and 15.

    Click for more