Browse Water Heaters

(504 items)

Narrow Your Results

Capacity Gallons

  • Less...
  • More...

BTU HR Input

  • Less...
  • More...

Voltage

Application

First Hour Rating

Vent Size Inches

  • Less...
  • More...

ASME Construction

Diameter Inches

  • Less...
  • More...

Height Inches

Brand

Our Price

Go

Recently Viewed

Categories

  • Residential Gas Water Heaters

    Residential Gas Water Heaters
    See all 22 items in product family
    Residential Gas Water Heaters Are Used For High Demand For Hot Water Applications.

    Engineered to help lower energy bills and provide exceptional reliability. C3 Technology™ innovation protects against accidental ignition of flammable vapors. Eco-friendly gas burner reduces NOx emissions by 33%. CoreGard™ aluminum anode rod with stainless steel core provides corrosion protection. Flammable vapor ignition resistant system provides addditional safety. Diffuser dip tube reduces lime and sediment buildup. Advanced PEX cross-linked polymer dip tube lasts longer than standard polymer tubes. Piezo ignitor for “no-match” pilot ignition. Tamper-resistant drain valve. Direct Vent Series features a one-pipe/dual-channel system permits horizontal venting. Includes heat trap nipples with 3/4" male connection. Piezo igniter. Tamper-resistant brass drain valve. Power Vent Series features a flammable vapor ignition resistant system for safety. Includes an indestructible silicon nitride hot surface ignitor. 6 Year Limited Warranty. Capacity in gallons ranges from 29 - 98. CSA certified and ASME rated.

    Click for more
  • Commercial Water Heaters

    Commercial Water Heaters
    See all 26 items in product family
    Commercial Water Heaters Simplify Installations.

    Commercial Water Heaters have a compact size and multiple water connections for ease of use. Short heights and narrow jacket diameters, plus top, front and rear water inlets/outlets provide installation flexibility. The diagnostic system uses glowing red lights to verify system operation sequences. Factory installed brass drain valve allows faster draining. Energy saving ignition ignites only when needed. Commercial or Residential available. Gallon capacities range from 32-130. Other dimensions vary per model.

    Click for more