Browse Water Heaters

(469 items)

Narrow Your Results

Availability

Free Shipping

Capacity Gallons

  • Less...
  • More...

Wattage

Voltage

  • Less...
  • More...

Amps

Application

  • Less...
  • More...

Phase

Gallons Per Minute

Connection Size Inches

  • Less...
  • More...

Brand

  • Less...
  • More...

Our Price

Go

Recently Viewed

Categories

  • Point Of Use Tankless Water Heaters

    Point Of Use Tankless Water Heaters
    See all 50 items in product family
    Point Of Use Tankless Water Heaters Allow on Demand Hot Water while Cutting Energy Waste.

    Point Of Use Electric Tankless Water Heaters provide a constant, continuous flow of hot water. Using a flow switch which activates heater only on demand, tankless water heaters allow for constant temperature control. Only one cold water line needs to be run as tankless water heaters warm the water where the unit is mounted on the bathroom wall. Compact unit is easily installed under a sink or on the wall. Flow restricting aerator supplied. Suitable for residential and commercial applications including hand washing sinks, kitchen/bar and utility sinks, showers and other point of use applications.

    Click for more
  • Whole House Tankless Water Heaters

    Whole House Tankless Water Heaters
    See all 13 items in product family
    Electric Tankless Water Heaters for Residential and Commercial Showers & Whole House.

    For use in any cabin or condo. Heater allows for on demand hot water without a storage tank, which means that the warm water never runs out. Output range of .7 gallons per minute to 3 gallons per minute. Precise thermostatic control features temperature control within 1°. 99% efficiency rating. 5 Year Limited Warranty

    Click for more
  • Eemax® Commercial High Capacity Tankless Water Heaters

    Eemax® Commercial High Capacity Tankless Water Heaters
    See all 12 items in product family
    Three Phase Electric Tankless Water Heaters Cuts Energy Waste.

    Provides on-demand hot water with no heating delay. No tank means that hot water can never run out. One cold water line is run to the wall-mounted unit and the heater warms the water right at the wall. Designed for durability, reducing calcification and sedimentation. High temperature limit switch protects against element burn out. Capacity up to 5 GPM. 5 Year Limited Warranty

    Click for more
  • Electric Mini-Tank Water Heater

    Electric Mini-Tank Water Heater
    See all 13 items in product family
    Electric Mini-Tank Water Heater Puts Hot Water Right Where You Need It At the Sink!

    Save water by eliminating the wait for hot water to reach the tap. Only a cold water line is connected to the heater and the unit is then connected directly to the sink. No need for costly extra lines. Use for on demand water in homes, cottages, small kitchens, RVs and more. Heater is made of impact and corrosion resistant exterior, while the inner part of the tank is glass lined for high efficiency. 5 Year Limited Warranty

    Click for more
  • Eemax Home Advantage II Tankless Water Heaters

    Eemax Home Advantage II Tankless Water Heaters
    See all 7 items in product family
    Eemax Home Advantage II Tankless Water Heaters

    Tankless Water Heaters have a 99% thermal energy efficiency. Most Water Heaters with Tank have only a 65% efficiency, if not less. Eemax Tankless Water Heaters are up to 90% smaller than a water heater tank, letting you put them almost anywhere. Tankless Water Heaters last longer than any other water heater, lasting over 20 years while other heaters last between 15-20 years.

    Home Advantage Tankless Water Heaters are ideal for plumbing professionals, contractors and homeowners alike. Home Advantage Heaters provide instant and endless supply of hot water. Use for single point of use applications or supply hot water to multiple fixtures. These compact units feature a digital temperature control in increments of 1°F ranging from 80°F to 140°F. Copper heating elements with brass termination to increase durability; threaded for easy replacement. All Units are 240 Volts.

    GPM output varies per unit and is based on inlet water temperature depending on your location within the USA. Units range from 0.8 GPM to 8.7GPM. They also range from powering 1 Hand Sink to powering a combination of 5 Showers and 1 Hand Sink.

    Refer to Sizing Guide below to determine the correct Home Advantage II unit for your specific application.

    Click Here for Home Advantage II Sizing Guide
    Click for more
  • Eemax Emergency Eye, Face & Drench Tankless Water Heaters

    Eemax Emergency Eye, Face & Drench Tankless Water Heaters
    See all 14 items in product family
    Eemax Emergency Eye, Face And Drench Tankless Water Heaters Are Used For eye face wash, emergency drench showers and anywhere tepid water is needed.

    Eemax Emergency Eye, Face and Drench Tankless Water Heaters provide on-demand, unlimited hot water in various safety applications to provide unsurpassed efficiency, reliability, precision, and speed. Parabolic Heat Design provides precise temperature control, faster speed to required temperature, and optimized energy usage. 18 patent pending designs enable the use of electric tankless water heating in new hot water applications. Units feature a 1-1/4" MNPT, 3/4" NPT and 1-1/4 NPT connection. Patent pending features include predictive control algorithm, thermo-optical heat guard, data logger and parabolic flow pattern to provide optimum performance in electric tankless water heating applications. Units are compliant with Nema safety enclosure types 3 and 4.

    Click for more
  • Eemax Code Compliant AccuMix Tankless Water Heaters For Handwashing

    Eemax Code Compliant AccuMix Tankless Water Heaters For Handwashing
    See all 13 items in product family
    Eemax Code Compliant AccuMix Tankless Heaters For Handwashing Are Used For Handwashing Applications In Restrooms, Laboratories, Exam Rooms And More.

    Eemax Code Compliant AccuMix Tankless Water Heaters For Handwashing are thermostatic temperature-controlled heaters with a code-compliant integrated mixing valve. On Demand tankless water heaters can be easily installed under sinks. Even, constant heating of water prevents scalding or temperature spikes. Digital microprocessing temperature control maintains outlet temperature of +/- 1°F. High-temperature limit switch protects against element burnout, with reset button. Factory-calibrated mixing valve. Replaceable filter. Reduces calcification, liming and sedimentation. Available in a variety of power levels with Top or Bottom connection.

    Click for more
  • Chronomite Instant-Flow Micro Eyewash Tankless Heaters

    Chronomite Instant-Flow Micro Eyewash Tankless Heaters
    See all 3 items in product family
    Chronomite Instant-Flow Micro Eyewash Tankless Heaters Are Used For Emergency EyeWash Stations.

    Chronomite Instant-Flow Micro Eyewash Tankless Heaters provide precision temperature water to meet ANSI Standards for emergency equipment in locations where no hot water is available. Chronomite Instant-Flow Micro EyeWash water heater is a digitally designed micro-processor that provides tepid water to remote Emergency Eyewash Stations where only cold water is available. Meets tepid requirements of ANSI Z358.1 for Emergency Eyewash and Eye/Face Wash Stations and delivers a constant 3.0 gpm flow at 84 degrees F. Available volts are 208. 240 and 277. Watts are 8320, 9600, and 11080. Amps are 40. Temperature rise at 3 GPM are 19, 22 or 27. Check local and state building codes prior to installation.

    Click for more
  • Chronomite Instant-Flow SR Tankless Electric Water Heaters

    Chronomite Instant-Flow SR Tankless Electric Water Heaters
    See all 9 items in product family
    Chronomite Laboratories SR-20L-120 Instant-Flow SR

    Low flow Chronomite SR and Micro tankless water heaters provide efficient, continuous hot water that promotes water conservation. Low flow Chronomite Micro tankless water heater provides ultra quick response for temperature variations and works very well with electric eye low flow faucets. The Chronomite Micro has a highly engineered digital micro-processor that senses incoming water temperatures and immediately adjusts the temperature control allowing consistent water temperature. The micro-processor has ultra quick response to temperature changes and is ideal for use with the newest sensor/hands free faucets requiring extreme low flows. the Micro Water Heater will actuate at 0.30 gpm which means that it provides extreme energy and water conservation. The vandal resistant aluminum housing and digital micro-processor will provide many years of efficient service. The Chronomite Micro is valued by Design Engineers and Architects for its leading edge features and this unit is entirely manufactured in the US. Faucet controls and compression fittings are supplied with each unit. Applications include: commercial buildings, industrial buildings, hospitals, schools, public lavatories, kitchens and bar sink areas.

    Check local and state building codes prior to installation.

    Click for more
  • Eemax Digital Thermostatic Commercial Tankless Heaters

    Eemax Digital Thermostatic Commercial Tankless Heaters
    See all 19 items in product family
    Eemax Thermostatic Commercial Tankless Heaters Are Used For Heating Water In Commercial And Industrial Applications.

    Eemax Thermostatic Commercial Tankless Heaters provide continuous water to increase energy efficiency and maintain proper storage quantities. On-demand flow switch activates heater for reduced calcification, liming and sedimentation. Titanium element is used for reverse osmosis water. Some models can be used as dishwasher boosters. Only one cold or hot water line is required for installation. External digital temperature control ensures delivery of desired temperature. No T&P valve or venting required, reducing installation cost and materials. Available in a variety of power levels with up to 3 modules.

    Click for more
  • Wild Dunes Tankless Water Heaters

    Wild Dunes Tankless Water Heaters
    See all 69 items in product family
    Wild Dunes Tankless Water Heaters Are Used For Heating Water in Commercial And Industrial Applications.

    Wild Dunes Tankless Water Heaters are made with 304 stainless steel construction to provide long lasting durability. Heaters are adjustable in 1 degree increments or used with a thermostat. Dynamic load balancing provides even element wear and longer mean time to failure. Individually fused elements and two software controlled over temperature protections provide optimum performance on some models. Incoloy sheathed elements and RS 232 interface available. Connection sizes range from 3/4" to 1-1/4". Voltages range from 208, 480 and 575. NEMA safety enclosure types are type 3 or type 4. Water temperatures range from 60° to 200° Gallons per minute range from 12 to 55. All Wild Dunes Tankless Water Heaters are three phase. ANSI certified for eyewash stations.
    Click for more