Browse Water Heaters

(534 items)

Narrow Your Results

Brand

Our Price

Go

Recently Viewed

Categories

  • Expansion Tanks

    Expansion Tanks
    See all 41 items in product family
    Expansion Tanks Are Used For Applications Including Residential, Commercial, Industrial, And More.

    Expansion tanks are made of high quality materials for long lasting durability and dependability. Tanks absorb thermal expansion force in hydronic heating systems for safety and stability. Heavy duty diaphragm separates system water from tank air preventing water logging issues. Tank volumes range from 2 to 86 gal. Colors are Blue, Grey, Off White, and Red. NSF and ANSI certified. Dimensions vary per model.

    Click for more
  • Water Heater Pans

    Water Heater Pans
    See all 47 items in product family
    Water Heater Pans Can Be Installed Under Gas Or Electric Water Heaters To Protect HVAC Units From Water Damage.

    Water Heater Pans are manufactured from semi-flexible, tough plastic polymer and durable aluminum for long lasting reliability. Pre-cut side opening accommodates drain fitting. Available pan sizes are 18, 20, 22, 24, 26, 28, and 30 inches. Package quantities are 6 and 12.

    Click for more
  • Washing Machine Pans

    Washing Machine Pans
    See all 2 items in product family
    Washing Machine Pans Ensure Water Containment In The Event Of Machine Overflow Or Hose Failure.

    Washing Machine Pans are made using high-impact plastic and will not rust or corrode. Pans are available with or without 1" PVC plastic fitting.

    Click for more
  • Gas Water Heater Stands

    Gas Water Heater Stands
    See all 1 items in product family
    Oatey 34057 Water Heater Stand 21"L x 21"W x 18"H

    Allows the placement of water heater tanks 18" above the ground as required by the National Fuel Gas Code. Constructed of 18 gauge spangled galvanized sheet metal, holds up to 50 gallon water heaters.

    Click for more
  • Mixing Valves For Heating Systems

    Mixing Valves For Heating Systems
    See all 6 items in product family
    Mixing Valves For Heating Systems Are Used For Applications Including Residential, Commercial, Industrial And More.

    Mixing valves for heating systems are made of brass and copper for long lasting durability and corrosion resistance. Heating system valves provide tempered water to point-of-use fixtures. Double throttling design combines hot and cold water control in response to mixing chamber temperature changes. Virtual shutoff feature activates upon loss of cold water supply and locking mechanism provides temperature setting stability. Features a lead-free brass body, threaded union connections, solid wax hydraulic principle thermostat, integral filter washers and check valves. Maximum PSI is 150. Valve types are Tempering Control Valve and Tempering Valve. Maximum temperatures are 200°F and 210°F. Dimensions vary per model.

    Click for more
  • Vacuum break for Heating System

    Vacuum break for Heating System
    See all 1 items in product family
    Watts 0556030 1/2" Relief Valve

    This 1/2 inch lead free vacuum relief valve is suitable for low pressure steam and water service, and is ideal for use in domestic water heaters and supply tanks. This valve automatically allows air to enter into the piping system to prevent vacuum conditions that could siphon water from the system and damage water equipment. It consists of a lead free body construction with NPT male inlet connection, and a protective cap. Maximum working pressure is 200 PSI.

    Click for more
Featured Items