Browse Welding

(3,535 items)

Narrow Your Results

Free Shipping

Brand

Our Price

 
Go

Recently Viewed

Categories

  • Flash Arrestors

    Flash Arrestors
    See all 7 items in product family
    Flash Arrestors Are Designed To Prevent Flashback From Torch To Hose During Metalworking And Welding.

    Flash Arrestors are constructed with stainless steel for long lasting durability and strength. For use with all oxygen and fuel welding and cutting torches. Features a gas tight O-ring seal for safety and threads that connect to torch or regulator for versatility. Includes Built-In Reverse Flow Check Valve and Nut & Swivel Assembly.

    Click for more
  • Flashback Arrestor Replacement Cartridge

    Flashback Arrestor Replacement Cartridge
    See all 1 items in product family
    Vanguard™ Torch Handle Replacement Cartridge
    Click for more
  • Flashback Arrestor Components

    Flashback Arrestor Components
    See all 4 items in product family
    Flashback Arrestor Components Prevent Ignition Of Mixed Gases During Welding Applications.

    Flashback Arrestor Components are solidly made for long lasting durability and dependability. Have a maximum cutting capacity of 10". Regulator and Torch models provide both upstream and downstream protection. Color-coded for gas service to provide additional safety. Equipped with internal check valves to prevent reverse flow and the mixing of fuel gases. Available for Oxygen or Fuel Gases.

    Click for more
  • Flashback Arrestor Sets

    Flashback Arrestor Sets
    See all 2 items in product family
    Flashback Arrestor Sets Prevent Accidental Mixing Of Fuel Gases And Oxygen In Welding Applications.

    Flashback arrestor sets have components with a 10" maximum cutting capacity. Equipped with torch and regulator models for upstream and downstream protection. Reverse flow prevented by high grade internal check valves.

    Click for more
  • Flashback Arrestor Bodies

    Flashback Arrestor Bodies
    See all 2 items in product family
    Flashback Arrestor Bodies Extinguish Flashes Or Flames Before They Reach The Cylinder For Safety During Metalworking And Welding.

    Flashback Arrestor Bodies can be used in any lead not exceeding 3/8" pipe in size which connects an acetylene cylinder to a regulator, manifold or other equipment. Rated flow capacity is 40 SCFH with a 5 PSIG pressure drop for long lasting dependability. Available with 1/4" NPT Female x Female or 1/4" NPT Female x Male Connections.

    Click for more
Featured Items