Hydraulic Pumps, Hydraulic Motors, Hydraulic Cylinders, Pneumatic Tools, Pneumatic Valves and Pneumatic Actuators

Log In   |   Your Account   | Shopping Cart
0 Items - ($0.00)

Return to Main Menu
Browse

Hydraulic Flow Controls


(7 Items)


      Items
Internet Postage Capable Digital Scale 10 Lb. Capacity Internet Postage Capable Digital Scale 10 Lb. Capacity
      Categories
Hydraulic Flow Controls
Hydraulic & Pneumatic Valves
Cylinders



Dynamic Compensating Flow Controls
Dynamic Compensating Flow Controls Dynamic Dfc-51 Model is a full range pressure compensating variable flow control. It's designed so that the orifice area varies as the lever is rotated. The outlet flow is smooth and constant regardless of load variation. Relief valves are preset at 1500 Psi and field adjustable from 750 to 3000 Psi. Great for the agriculture markets and mobile applications.


Dynamic Compensating Flow Controls
Click on a model number to view additional specifications, photo galleries and accessories.
Click on an underlined title to change sort order.
Add Items To Cart
PORT SIZE GPM PART # IMAGE MODEL QTY PRICE
3/8" NPT PORT0-8 GPMDFC-51-R-38-N-3/8 NPT
WBB537106$64.95
1/2" NPT PORT0-16 GPMDFC-51-R-12-N 1/2 NPT
WBB537104$64.95
9/16 - 18" SAE PORT0-8 GPMDFC-R-51-06 -S 6 Sae
WBB537110$64.95
3/4" NPT PORT0-30 GPMDFC-51-R-34-N-3/4 NPT
WBB537105$64.95
3/4-16" SAE PORT0-8 GPMDFC-R-51-08-S- 8 Sae
WBB537111$64.95
7/8 - 14" SAE PORT0-16 GPMDFC-R-51-10-S 10 Sae
WBB537112$64.95
1-1/16 - 12" SAE PORT0-16 GPMDFC-5R-51-12-S 12 Sae
WBB537107$64.95

Add Items To Cart



Chat with a Salesperson
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
Solution Graphics
Copyright © 2012 by Global Equipment Company Inc. All Rights Reserved.
Shop With Confidence - 30 Day Satisfaction Guarantee
(64)