Browse Electric Motors-General Purpose

(4,799 items)

Narrow Your Results

Availability

Enclosure

  • Less...
  • More...

Horsepower

  • Less...
  • More...

Mounting

Phase

Voltage

  • Less...
  • More...

Frame

  • Less...
  • More...

Motor RPM 50Hz

Motor RPM 60Hz

Brand

Our Price

Go

Recently Viewed

Categories

  • Baldor DC General Purpose TEFC Motors

    Baldor DC General Purpose TEFC Motors
    See all 63 items in product family
    Baldor TEFC General Purpose Electric Motors Are Used For A Variety Of General Purpose Industrial Applications.

    TEFC (Total Enclosed, Fan Cooled) general purpose electric motors work well in a variety of everyday industrial environments. Motors are completely closed with no air passing through them, ensuring protection from dust and debris. The motor is cooled by a small fan on the rear shaft. Motors range from 1/4 up to 50 HP. Available in several styles and sizes.

    Click for more
  • Baldor DC General Purpose Motors

    Baldor DC General Purpose Motors
    See all 116 items in product family
    These NEMA frame DC motors include permanent magnet designs through 5 HP and wound field designs through 500 HP designed for adjustable speed operation from SCR controls. Applications include conveyors, extruders, winders, printing presses and metering pumps. Most designs are constructed so a tachometer may be added for closed loop applications. Permanent magnet and wound field designs for 90 or 180 VDC have a 20:1 constant torque speed range.
    Click for more
  • Baldor DC General Purpose Totally Enclosed Motors

    Baldor DC General Purpose Totally Enclosed Motors
    See all 25 items in product family
    Baldor DC General Purpose Totally Enclosed Motors Are Used For Conveyors, Pumps Material Handling Equipment And Other Commercial Or Industrial Tool or Machinery Powering Applications.

    Baldor DC General Purpose Totally Enclosed Motors are solidly manufactured for long lasting durability and dependability. Enclosed units are used for use in environments susceptible to dirt, dust or other outside elements. Wide selection of .02 to 5 horsepower 1725, 1750, 1800, 2500 and 3450 RPM totally enclosed non ventilated (TENV) motors available for various frame sizes and 90V, 115V, 180V, 500V and 230/380/460V voltages.

    Click for more
  • Low Voltage DC Motors

    Low Voltage DC Motors
    See all 9 items in product family
    Low Voltage DC Motors Are Used For Multiple Machine Applications.

    Low Voltage DC Motors are made of heavy duty steel for long lasting durability. Low Voltage DC Motors feature IP44 Enclosure, 56D Frame, 3000 RPM, B14 Mounting, Easy Access Brushes for Servicing, Removable Stamp Steel Base, Permanently Lubricated Sealed Ball Bearings, High Starting Torque, Linear Speed/Torque Over Entire Speed Range, Dynamic Braking and Two Lead Connections for Simple Rotation Reversing. Motors available in 1/15 (90V), 1/8 (12 or 90V), 1/6 (12V) and 1.6 (90V) HP.

    Click for more
  • Leeson DC Motors, NEMA Frame, Low Voltage

    Leeson DC Motors, NEMA Frame, Low Voltage
    See all 19 items in product family
    Leeson DC Motors With NEMA Frame And Low Voltage Are High-Torque And Continuous Duty.

    Leeson DC Motors With NEMA Frame And Low Voltage features a unique brush holder and integral, constant pressure brush/spring assembly for servicing. High starting torques are perfect for heavy load applications. Motors feature permanently lubricated sealed ball bearings, and dynamic braking ensures quick stops. Reversible rotation and simple two-lead connection. Motors are made with high-strength rolled steel frame with rugged die cast aluminum endshields with steel bearing inserts. Motors operate at 1800 RPM. Available in several voltages and HP levels.

    Click for more
  • Leeson DC Motors, Sub-FHP, Low Voltage (12&24V)

    Leeson DC Motors, Sub-FHP, Low Voltage (12&24V)
    See all 4 items in product family
    Leeson DC Motors, Sub-FHP, Low Voltage (12&24V) Motors Are Perfect For Battery And Solar-Powered Operations, Or Generator-Supplied Low Voltage DC.

    Leeson DC Motors, Sub-FHP, Low Voltage (12&24V) Motors feature high starting torques for heavy load applications, with linear speed/torque characteristics throughout the speed range. Reversible rotation from a simple two-lead connection. Dynamic braking ensures faster stops. Class F insulated. Long-life brushes are easily replaced without disassembly of motor. Ball bearings keep motor friction low. Motors are available in several power levels and RPM capabilities.

    Click for more
  • Leeson DC Motors, NEMA Frame, SCR Rated

    Leeson DC Motors, NEMA Frame, SCR Rated
    See all 39 items in product family
    Leeson DC Motors, NEMA Frame, SCR Rated Are Widely Used In Applications Requiring Dynamic Braking Or Adjustable Speed/Reversing Capabilities.

    Leeson DC Motors, NEMA Frame, SCR Rated are high-voltage permanent magnet DC motors that operate with an SCR controller (sold separately). Dynamic braking ensures faster stops. Long-life brushes are easily replaced without disassembly of motor. Permanently-lubricated sealed bearings. Motors feature removable bolt-on base. Available in a variety of HP levels and RPM speeds.

    Click for more
  • Leeson DC Motors, Sub-FHP

    Leeson DC Motors, Sub-FHP
    See all 21 items in product family
    Leeson DC Motors With Sub-Fractional Horsepower Are Perfect For Adjustable Speed Applications Requiring Dynamic Braking And Constant Torque.

    Leeson DC Motors With Sub FHP feature continuous-duty operation with full wave unfiltered rectified SCR (thyristor) controls. Linear speed torque characteristics throughout the speed range. High starting torques and reversible rotation from a simple two-lead connection. Leeson DC motors operate with ball bearings to keep friction low. Long-life brushes can be easily replaced without disassembly of motor. Compact, space-saving body design. Motors are available in several RPM speeds, voltages, frame styles and HP levels.

    Click for more
Featured Items