Browse Actuators

(343 items)

Narrow Your Results

Actuator Torque in Lbs

  • Less...
  • More...

Voltage

Brand

Our Price

 
Go

Recently Viewed

Categories

  • Motorized Linear Slides With Controller

    Motorized Linear Slides With Controller
    See all 120 items in product family
    Motorized Linear Slides With Controllers Employ An AlphaStep Stepping Motor And Controller System For Tuning-Free, Misstep-Free Operation.

    Motorized Linear Slides With Controllers feature an aluminum frame structure and belt and pulley mechanism for long lasting durability and dependability. Belt driven actuator allows the load to be transferred at high-speed and long strokes. Controllers are capable of controlling a linear slide or cylinder without tuning for using high-performance functions through simple operations and can also be used as a driver for pulse signal controls. Available max speeds are 11.81 and 23.62 in/s. Push forces are 22, 45, 90, and 112 lbs. Actuator frame sizes are 1.65" x 1.65" and 2.36" x 2.36". Stroke and thrust varies per model.

    Click for more
  • Motorized Linear Slides

    Motorized Linear Slides
    See all 120 items in product family
    Motorized Linear Slides Feature An Aluminum Frame Structure And Belt And Pulley Mechanism.

    Motorized Linear Slides are durably constructed for long lasting use and dependability. Belt driven actuator allows the load to be transferred at high-speed and long strokes. Employs an AlphaStep stepping motor and controller system for tuning-free, misstep-free operation. Available max speeds are 15.75, 19.69, and 59.06 in/s. Actuator frame sizes are 2.36" x 2.64" and 3.39" x 3.15". Stroke and thrust varies per model.

    Click for more
  • Capacitor Mounting Brackets

    Capacitor Mounting Brackets
    See all 21 items in product family
    Capacitor Mounting Brackets Allow Mounting Of Capacitors And Motors In A Variety Of Mechanical Applications.

    Capacitor Mounting Brackets are available in a variety of sizes and styles to suit a range of capacitor, motor and gearhead mounting applications. Specifications and compliance with RoHS varies per model.

    Click for more
  • Electric Actuators

    Electric Actuators
    See all 45 items in product family
    Electric Actuators Allow Automation Of Industrial Valves Of Nearly Any Size.

    Electric Actuators are made of anodized aluminum with a thermal bonded polyester powder coat finish for long lasting durability. Provides standard NEMA 4 enclosure with thermal overload protection and on-off limit switches. ISO mounting and double star output shaft allow for direct mounting to variety of valves. Range from 100 inch pounds torque to 20,000 inch pounds torque. Voltages are 24 VDC, 24VAC, 220VAC, 12VDC and 120VAC. Actuator torques are 100 lbs, 200 lbs, 300 lbs, 400 lbs, 675 lbs, 1,000 lbs, 1,500 lbs, 2,000 lbs and 3,800 lbs. Actuator function is ON-OFF. Actuator house is NEMA 4. Package quantity is 1.

    Click for more
Featured Items