Browse Actuators (82 Items)
Sub Category
Pneumatic Actuators (37)
Narrow Your Results By:
BI-TORQ® Pneumatic Actuators Feature Various Model Sizes To Fit Your Space.
BI-TORQ® Pneumatic Actuators are sized to 80 PSI air supply. Models range from 71 inch pounds torque to 25,469 inch pounds torque. Standard actuators are rated to 180°F with options for high temperature Viton® seals. BI-TORQ® Pneumatic Actuators are available in Double Acting or Spring Return models. Double Acting actuators are air to open, air to close. Spring Return actuators are air to open, spring to fail close. PN Series Actuators have an anodized aluminum body. BI-SS Series Actuators feature an all stainless steel body for tough environments. They are also great for the food industry or for pharmaceutical applications. Both actuator series meet international ISO and NAMUR standards for ease in mounting to ISO valves.
Pneumatic Actuators
Click on a model number to view additional specifications, photo galleries and accessories.
Click on an underlined title to change sort order.
BRAND
ACTUATOR TYPE
ACTUATOR TORQUE-LBS
ACTUATOR FUNCTION
ACTUATOR HOUSING
MANUFACTURER PART #
IMAGE
MODEL
QTY
ITEM DESCRIPTION
BI-TORQ PNEUMATIC 71 DOUBLE ACTING ALUMINUM PN-32-DA
WBB438057 $76.95
BI-TORQ PNEUMATIC 179 DOUBLE ACTING ALUMINUM PN-52-DA
WBB438058 $97.95
BI-TORQ PNEUMATIC 321 DOUBLE ACTING ALUMINUM PN-63-DA
WBB438065 $110.95
BI-TORQ PNEUMATIC 72 SPRING RETURN ALUMINUM PN-52-SR
WBB438063 $113.95
BI-TORQ PNEUMATIC 111 SPRING RETURN ALUMINUM PN-63-SR
WBB438059 $119.95
BI-TORQ PNEUMATIC 586 DOUBLE ACTING ALUMINUM PN-75-DA
WBB438060 $151.95
BI-TORQ PNEUMATIC 851 DOUBLE ACTING ALUMINUM PN-85-DA
WBB438062 $164.95
BI-TORQ PNEUMATIC 205 SPRING RETURN ALUMINUM PN-75-SR
WBB438061 $174.95
BI-TORQ PNEUMATIC 321 SPRING RETURN ALUMINUM PN-85-SR
WBB438064 $200.95
BI-TORQ PNEUMATIC 1336 DOUBLE ACTING ALUMINUM PN-100-DA
WBB438043 $202.95
BI-TORQ PNEUMATIC 143 DOUBLE ACTING Stainless Steel BI-45-SS-DA
WBB438036 $214.95
BI-TORQ PNEUMATIC 71 SPRING RETURN Stainless Steel BI-45-SS-SR
WBB438037 $222.95
BI-TORQ PNEUMATIC 486 SPRING RETURN ALUMINUM PN-100-SR
WBB438044 $261.95
BI-TORQ PNEUMATIC 2210 DOUBLE ACTING ALUMINUM PN-115-DA
WBB438045 $287.95
BI-TORQ PNEUMATIC 342 DOUBLE ACTING Stainless Steel BI-60-SS-DA
WBB438038 $302.95
BI-TORQ PNEUMATIC 2906 DOUBLE ACTING ALUMINUM PN-125-DA
WBB438047 $317.95
BI-TORQ PNEUMATIC 135 SPRING RETURN Stainless Steel BI-60-SS-SR
WBB438040 $317.95
BI-TORQ PNEUMATIC 800 SPRING RETURN ALUMINUM PN-115-SR
WBB438046 $365.95
BI-TORQ PNEUMATIC 1055 SPRING RETURN ALUMINUM PN-125-SR
WBB438048 $422.95
BI-TORQ PNEUMATIC 740 DOUBLE ACTING Stainless Steel BI-85-SS-DA
WBB438041 $466.95
BI-TORQ PNEUMATIC 335 SPRING RETURN Stainless Steel BI-85-SS-SR
WBB438042 $494.95
BI-TORQ PNEUMATIC 4018 DOUBLE ACTING ALUMINUM PN-140-DA
WBB438049 $548.00
BI-TORQ PNEUMATIC 1453 SPRING RETURN ALUMINUM PN-140-SR
WBB438050 $616.00
BI-TORQ PNEUMATIC 5859 DOUBLE ACTING ALUMINUM PN-160-DA
WBB438051 $661.00
BI-TORQ PNEUMATIC 1249 DOUBLE ACTING Stainless Steel BI-105-SS-DA
WBB438029 $765.00
BI-TORQ PNEUMATIC 692 SPRING RETURN Stainless Steel BI-105-SS-SR
WBB438030 $805.00
BI-TORQ PNEUMATIC 2655 SPRING RETURN ALUMINUM PN-160-SR
WBB438052 $849.00
BI-TORQ PNEUMATIC 10981 DOUBLE ACTING ALUMINUM PN-200-DA
WBB438053 $1,103.00
BI-TORQ PNEUMATIC 2429 DOUBLE ACTING Stainless Steel BI-125-SS-DA
WBB438031 $1,120.00
BI-TORQ PNEUMATIC 1301 SPRING RETURN Stainless Steel BI-125-SS-SR
WBB438032 $1,178.00
BI-TORQ PNEUMATIC 4664 SPRING RETURN ALUMINUM PN-200-SR
WBB438054 $1,332.00
BI-TORQ PNEUMATIC 4068 DOUBLE ACTING Stainless Steel BI-140-SS-DA
WBB438039 $1,593.00
BI-TORQ PNEUMATIC 1610 SPRING RETURN Stainless Steel BI-140-SS-SR
WBB438033 $1,717.00
BI-TORQ PNEUMATIC 6204 DOUBLE ACTING Stainless Steel BI-160-SS-DA
WBB438034 $2,327.00
BI-TORQ PNEUMATIC 3054 SPRING RETURN Stainless Steel BI-160-SS-SR
WBB438035 $2,514.00
BI-TORQ PNEUMATIC 25469 DOUBLE ACTING ALUMINUM PN-270-DA
WBB438055 $2,804.00
BI-TORQ PNEUMATIC 10735 SPRING RETURN ALUMINUM PN-270-SR
WBB438056 $3,188.00
Only one model can be customized at a time. Please change your selection or add these items directly to the cart.