Air Presses & Arbors
Height
Price
Climax Metal, Motor Shaft Arbor, AL-5-L, Left-Hand, Type D, 2-1/4"L Thread, Fits 5/8" Shaft
Length
6-1/4
Thread
Left-Hand in
Fits Shaft Size
5/8 in
Wheel Widths
1-11/16
Climax Metal, Motor Shaft Arbor, AL-6, Left-Hand, Type B, 1-13/16"L Thread, Fits 3/4" Shaft
Length
3-1/2
Thread
Left-Hand in
Fits Shaft Size
3/4 in
Wheel Widths
1-1/4
Climax Metal, Motor Shaft Arbor, A-3FS, Right-Hand, Type C, 2-1/2"L Thread, Fits 3/8" Shaft
Length
4-1/16
Thread
Right-Hand in
Fits Shaft Size
3/8 in
Wheel Widths
1-13/16
Bimba-Mead HD Tandem Press HP-600C-G2-T8.5-S6-CR, 8.5" Throat & 6" Stroke, Cushion Rear, 2 Hand
Length
18 in
Climax Metal, Motor Shaft Arbor, AS-5FS-L, Right-Hand, Type D, 2-1/4"L Thread, Fits 5/8" Shaft
Length
6-1/4
Thread
Right-Hand in
Fits Shaft Size
5/8 in
Wheel Widths
1-1/2
Length
4-1/2