Browse Air Compressors & Tools

(4,678 items)

Narrow Your Results

Availability

Free Shipping

Horsepower

CFM

Brand

  • Less...
  • More...

Recently Viewed

Categories

Showing 99 items within 11 product groups See all items from other sellers
  • JET Riveting Hammers

    JET Riveting Hammers
    See all 1 items in product family
    JET® Riveting Hammers IncludeA 4-Piece Chisel Set.

    JET® Riveting Hammers have a heat-treated steel barrel and piston for longer tool life and durability. Built-in trigger and air regulator allow for precise control and a standard spring retainer allows for quick tool changes. Available in Long Air Hammer models with 2000 BPM (blows per minute) and Short Air Hammer models with 5000 BPM. The 4-Piece Chisel Set includes a 5" penning tool, a 5" nut splitting tool with a 3mm opening, a 5" flat chisel and a 5" single cut panel cutter.

    Click for more
  • Sunex® Air Scalers

    Sunex® Air Scalers
    See all 2 items in product family
    Sunex® Air Scalers Are Designed For Surface Prep Involving The Removal Of Rust, Paint, Weld Slag And Other Debris.

    Sunex® Air Scalers are made with a hardened steel casing or lightweight aluminum housing for long lasting durability. Features 1/8 inch hardened steel needles for superior performance. Replacement needles sold separately. Styles are Heavy Duty Straight Needle or Pistol Grip Needle. Needle quantity is 19. Free shipping on select items.

    Click for more
  • Sunex® Air Hammers

    Sunex® Air Hammers
    See all 4 items in product family
    Sunex® Air Hammers Are Used For A Variety Of Power Driving Applications.

    Sunex® Air Hammers are solidly manufactured for long lasting durability and dependability. Medium Duty, Low Vibration, Long Barrel and Short With 3-Piece Chisel Set type models are available with 1-5/8, 2-5/8, 3 and 3-3/4 inch piston strokes that deliver 2200, 2800, 3000 and 4500 Blows Per Minute. Selected features include built-in regulators, quick change chisel retainers or springs and replacement chucks.

    Click for more
  • Campbell Hausfeld Air Hammers & Needle Scalers

    Campbell Hausfeld Air Hammers & Needle Scalers
    See all 3 items in product family
    Campbell Hausfeld Air Hammers And Needle Scalers Are Used For Various Automotive And Construction Applications.

    Campbell Hausfeld Air Hammers And Needle Scalers are solidly manufactured for long lasting durability and dependability. Various models are available depending upon particular need or application. Campbell Hausfeld Air Hammer delivers 3,500 blows per minute for fast and powerful cutting action. Used for automotive exhaust work and general cutting, chipping and scraping. Campbell Hausfeld In-Line Needle Scaler delivers 4,800 blows per minute for fast removal of rust, paint, weld slag or dirt. Campbell Hausfeld Pistol Grip Needle Scaler features a comfortable pistol grip design and is used for work on curved, uneven surfaces.

    Click for more
  • K-Tool Air Hammers

    K-Tool Air Hammers
    See all 2 items in product family
    K-Tool Regulated Air Hammers Provide Hard Hitting Power In Construction Applications.

    K-Tool Regulated Air Hammers are crafted with hardened alloy steel barrels for long lasting durability. Both Hammers are equipped with independent power regulators, teasing throttle for operator control, all metal one-piece housing and standard .401" shank opening. The Regulated Long Air Hammer has an extra long barrel which provides a harder-hitting blow.

    Click for more
  • Pneumatic Bits

    Pneumatic Bits
    See all 24 items in product family
    AMPCO® C-9B Non-Sparking Pneumatic Chisel, 2-1/2, 18"OAL

    Non-sparking, non-magnetic, corrosion-resistant hex shank pneumatic chisel.

    Click for more
  • AIRCAT Air Hammer

    AIRCAT Air Hammer
    See all 1 items in product family
    AIRCAT® 5100 Air Hammer Short Barrel W/ 5-Piece Chisel Blow Mold Kit

    The High performance AIRCAT® 5100, lightweight composite Air Hammer offers a sleek, comfortable ergonomic design and a significantly reduced weight of only 3.5 lbs. The Air Hammer features a multi-patented exhaust/muffler system, giving the tool an extremely low vibration level of 4.2 m/s. Air Hammer operates at 3000 Blows Per Minute. INCLUDES BLOW MOLD KIT with 5-Chisel Set & Quick Change Retainer.

    Click for more
  • Mead Air Hammers

    Mead Air Hammers
    See all 1 items in product family
    Bimba-Mead Air Hammer w/ Controls AH-65

    Air Hammer delivers a consistent, uniform blow. It is designed to accelerate, then strike a tool which may be guided by the supplied tool arm. A spring returns the hammer to the start position after the work is completed. The head must be free with no fixturing or tooling attached directly to it. The air hammer's impact force may be adjusted from a few ounces to 4,500 lbs. by raising or lowering the air hammer, adjusting the air trip needle valve, or adjusting the air pressure. The air trip mechanism releases the hammer head when the air in the chamber reaches a pre-set level. The hammer head accelerates to the end of its stroke, with a longer stroke (6" maximum) creating greater velocity and greater impact. All Controls included:AH-65 is supplied with a CSV-102 two-hand control unit. The CSV-102 requires the operator to use two hands concurrently and also provides the power valve to run the hammer.

    Click for more
  • JET Needle Scalers & Flux Chippers

    JET Needle Scalers & Flux Chippers
    See all 4 items in product family
    JET® Needle Scalers And Flux Chippers Are Designed For A Wide Variety Of Light Chipping Applications.

    JET® Needle Scalers And Flux Chippers have heat-treated barrels and pistons for extended tool life. JET® F-25 Flux Chippers feature a wide angle chisel and a ball lock container. The stroke length is 7/8" and the BPM (blows per minute) is 4000. JET® JSG-9121 Flux Chippers are similar to the F-25 model, except that they have a lever lock retainer, a stroke length of 1-1/8" and a BPM of 4600. JET® Flux Chippers/Needle Scalers can be used either as scalers or as flux chippers by removing the scaler attachment. BPM and stroke length vary from model to model. JET® Pistol Grip Needle Scaler has a heavy duty pistol grip for easy, intuitive use. Features a BPM of 4500 and a stroke length of 5/8". Comes standard with 14 4mm needles.

    Click for more
  • Percussion Tools

    Percussion Tools
    See all 38 items in product family
    Percussion Tools Are High-Impact Instruments Used For Drilling, Hammering, Chipping And Other Heavy-Duty Industrial Applications.

    Percussion Tools are solidly made for long lasting durability and dependability. Various percussion tools offer a variety of hammers, saws, needles and scalers for various chipping, chiseling, scraping, scoring, smoothing or other professional carpentry applications. Feature ergonomic designs with comfort grip handles and trigger mechanisms, quiet and efficient low power motors, built-in regulators, safety locks and more. Available styles include Aero Riveting Hammer, Bench Rammer, Flat Chisel, Heavy Duty Saw, Long Reach Chisel Scaler, Needle Scaler, Pistol Air Hammer, Pointed Chisel, Reciprocating Saw, Stroke Chipping Hammer and more. Dimensions vary per model.

    Click for more
  • Air Hammers

    Air Hammers
    See all 19 items in product family
    Pneumatic Hammer Drills Are Used For Shaping, Scoring, Smoothing And Other Professional Carpentry Applications.

    Pneumatic Hammer Drills are solidly manufactured for long lasting durability and dependability. Various recognized brands offer a variety of Medium Duty, Heavy Duty, Super Duty or Short Piston type Air Hammers and Scalers for various chipping, chiseling, scraping, scoring, smoothing or other professional carpentry applications. Feature ergonomic designs with comfort grip handles and trigger mechanisms, quiet and efficient low power motors, built-in regulators, safety locks and more. 6-1/4 to 18 inch length models come with wide range of 1800 to 5700 BPM capability. Kits which include tool and various size tips, blades and carrying case also available.

    Click for more

Additional Items

Sort By: 

0 Result

Sort By: 

0 Result