Browse Air Compressors & Tools

(4,721 items)

Narrow Your Results

Availability

CFM

Brand

  • Less...
  • More...

Recently Viewed

Categories

Showing 24 items within 5 product groups See all items from other sellers
  • EMAX Industrial Cutting Tools

    EMAX Industrial Cutting Tools
    See all 2 items in product family
    EMAX Industrial Cutting Tools Are Used For Applications Including Residential, Automotive, Industrial, And More.

    EMAX industrial cutting tools are made of high quality materials for long lasting durability and dependability. Tools provide power, performance, and portability for convenience and operation efficiency. Light and compact design provides user comfort and handling for limited space applications. Three finger throttle with lock-off trigger and internal regulator provides user comfort, variable speed control, and optimal safety. Includes steel rotor, internal components, and rear exhaust port for maximum efficiency and user safety. Guard types are Heavy Duty Die Cast Aluminum Guard Deflects Flying Debris and Rugged Composite Chuck Cover. RPMs are 9000 and 18000. Color finish is Black. Dimensions vary per model.

    Click for more
  • Air Cut Off Tools

    Air Cut Off Tools
    See all 4 items in product family
    air-cut-off-tools-107519
    Click for more
  • AllPax® Gasket Cutters

    AllPax® Gasket Cutters
    See all 10 items in product family
    AllPax® Gasket Cutter Kit AX6030, Style #3 CAP To 37"

    Cut accurate flange gaskets in the field quickly and efficiently to reduce costly down-time!  AllPax® Standard Extension-Style Gasket Cutter cuts gaskets from 1/4" to 37" in diameter. Special cutting blades are held securely, ensuring consistent and repetitive cuts for gasket materials up to 3/4" thick. Rigid cutting board provides flat cutting surface.

    Click for more
  • K-Tool Cut-Off Tools

    K-Tool Cut-Off Tools
    See all 3 items in product family
    K-Tool Cut Off Tools Are Flexible and Easy To Use In All Of Your Welding Operations.

    K-Tool Air Shear Cutter and Punch-Flange Tools are equipped with 360° swivel heads and full ball bearing construction for long lasting durability. The Air Shear Cutter has a pistol grip, through-handle exhaust and high speed 180° per minute cutting capacity in 18 gauge metal. The shear head can be positioned in any 360° rotation from the handle for ease of work. The Punch Flange Tools crimp up to 14 gauge material together, then turn the head of tool 180° to punch a clean 3/16" or 5/16" hole for your welding needs.

    Click for more
  • Sunex® Air Cut-Off Tool

    Sunex® Air Cut-Off Tool
    See all 5 items in product family
    Sunex® Air Cut-Off Tools Are Designed For Automotive And Industrial Applications.

    Sunex® Air Cut-Off Tools are made of with solid metal casing for long lasting durability. Features a variable speed throttle for enhanced versatility. Rear exhaust directs air away from work area for added safety. Ergonomic grip offers greater comfort and control. 3 inch cutting wheel on select items. Minimum hose size is 3/8 inch. Package quantity is 1.

    Click for more

Additional Items

Sort By: 

14 Results

Sort By: 

14 Results

Featured Items