Browse Air Compressors & Tools

(4,056 items)

Narrow Your Results

Availability

CFM

Brand

  • Less...
  • More...

Our Price

 
Go

Recently Viewed

Categories

Showing 23 items within 4 product groups See all items from other sellers
  • Air Cut Off Tools

    Air Cut Off Tools
    See all 4 items in product family
    air-cut-off-tools-107519
    Click for more
  • AllPax® Gasket Cutters

    AllPax® Gasket Cutters
    See all 10 items in product family
    AllPax® Gasket Cutter Kit AX6030, Style #3 CAP To 37"

    Cut accurate flange gaskets in the field quickly and efficiently to reduce costly down-time!  AllPax® Standard Extension-Style Gasket Cutter cuts gaskets from 1/4" to 37" in diameter. Special cutting blades are held securely, ensuring consistent and repetitive cuts for gasket materials up to 3/4" thick. Rigid cutting board provides flat cutting surface.

    Click for more
  • K-Tool Cut-Off Tools

    K-Tool Cut-Off Tools
    See all 3 items in product family
    K-Tool Cut Off Tools Are Flexible and Easy To Use In All Of Your Welding Operations.

    K-Tool Air Shear Cutter and Punch-Flange Tools are equipped with 360° swivel heads and full ball bearing construction for long lasting durability. The Air Shear Cutter has a pistol grip, through-handle exhaust and high speed 180° per minute cutting capacity in 18 gauge metal. The shear head can be positioned in any 360° rotation from the handle for ease of work. The Punch Flange Tools crimp up to 14 gauge material together, then turn the head of tool 180° to punch a clean 3/16" or 5/16" hole for your welding needs.

    Click for more
  • Sunex® Air Cut-Off Tool

    Sunex® Air Cut-Off Tool
    See all 6 items in product family
    Sunex® Air Cut-Off Tools Are Designed For Automotive And Industrial Applications.

    Sunex® Air Cut-Off Tools are made of with solid metal casing for long lasting durability. Features a variable speed throttle for enhanced versatility. Rear exhaust directs air away from work area for added safety. Ergonomic grip offers greater comfort and control. 3 inch cutting wheel on select items. Minimum hose size is 3/8 inch. Package quantity is 1.

    Click for more

Additional Items

Sort By: 

12 Results

Sort By: 

12 Results

Featured Items