Browse Air Compressors & Tools

(4,691 items)

Narrow Your Results

Availability

Horsepower

  • Less...
  • More...

CFM

  • Less...
  • More...

Voltage

Brand

  • Less...
  • More...

Our Price

 
Go

Recently Viewed

Categories

Showing 160 items within 11 product groups See all items from other sellers
  • ACDelco™ Grinder/Cut-Off Tools

    ACDelco™ Grinder/Cut-Off Tools
    See all 2 items in product family
    ACDelco™ Grinder/Cut-Off Tools Are Used For Contractors, Welders, Machinists Or Other Construction, Repair Or Maintenance Applications.

    ACDelco™ Grinder/Cut-Off Tools are are solidly made for long lasting dependability. Pneumatic power makes maintenance, repair or construction quicker and easier. 1/4" Die Grinder allows for easy bit changing with a standard wrench. 3" Cut-Off Tool has rotatable cutting wheel guard to provide any safe and convenient position. Both have ergonomic grip and trigger for increased comfort and control and rear exhaust design.

    Click for more
  • JET Grinders

    JET Grinders
    See all 13 items in product family
    JET® Grinders Are Used For Grinding, Deburring and Surface Preparation.

    JET® Grinders are available in several types, including Angle, Horizontal, Micro, Die and Angle Die. Jet® Angle Grinders have a heavy-duty ball bearing construction for vibration free performance. Hardened gears and a rugged aluminum alloy housing with steel guards provide long lasting durability. Safety throttles and dead handles provide additional safety. Sizes range from 4" to 7". JET® Industrial Angle Grinders have a lightweight composite body and a heavy-duty ball bearing construction for vibration free performance. A speed regulating governor maintains constant speed and torque control while grinding and prevents over-speed while free running. They have a 3/4" horsepower motor that runs at 10,000 RPM, but stays at less than 80 decibels. Available in 4" and 4-1/2" models. JET® Horizontal Grinders utilize a powerful motor (runs at 7000 RPM) for superior performance. Ball bearing construction and adjustable wheel guard provide operational efficiencies. A speed regulating valve maintains constant speed control when grinding and prevents over-speeding when free running. A safety self-closing lever throttle protects the operator. Available in 2" and 4" models. Jet® 1/8" Micro Air Grinders have a lightweight, yet powerful and compact design. Heavy-duty ball bearing construction allows for a vibration-free performance. They feature a variable speed throttle control with a self-closing lever. Includes air hose with fitting. JET® Die Grinders have a heavy-duty ball bearing construction and a 1/2-horsepower motor. An ergonomic grip provides comfort and a rotating air inlet keeps the air hose free. Available in low speed, high speed, industrial and extended models, all of which are a 1/4" in size. JET® Angle Die Grinders feature a throttle safety lock, rear exhaust and a variable speed throttle with a closing lever.

    Click for more
  • K-Tool Air Die Grinders

    K-Tool Air Die Grinders
    See all 5 items in product family
    K-Tool Air Grinders And Polishers Are Compact And Versatile For A Variety Of Commercial Applications.

    K-Tool Air Grinders feature a spindle lock for quick and easy wheel changing. They also include a grinding wheel guard, wrench and flange. The 4-1/2" Angle Grinder features a compact design for improved handling. The ergonomic, removable side handle adds versatility for any job. Grinders are UL listed with a one-year limited warranty. The Die Grinder features full bearing support air motor, rear exhaust independent power regulator and variable speed throttle. The angle head is full bearing construction with a grease fitting for external lubrication. The Angle Polisher has a variable operating speed range of 1,500 rpm to 2,400 rpm for buffing and polishing paint, metal and plastic to a high-gloss professional finish. Specifications vary by style.

    Click for more
  • AIRCAT Die Grinder

    AIRCAT Die Grinder
    See all 6 items in product family
    AIRCAT Die Grinders Are Used For A Variety Of Home Or Shop Applications.

    AIRCAT Die Grinders are available in several sizes and power levels to suit any grinding operation. Die grinders are ultra quiet with an operating level of 82 decibels. Choose from Straight Die Grinders, Angle Die Grinders, Inside Corner Die Grinders or Composite Cut Off Tools.

    Click for more
  • Dynabrade Grinders

    Dynabrade Grinders
    See all 26 items in product family
    Dynabrade Grinders Are Used On Metal, Fiberglass, Carbon Fiber, Composites And More.

    Dynabrade Grinders are designed with a pre-filter that provides extra defense against contaminants in air stream and provides long lasting durability. Used for rapid material removal, deburring, finishing and polishing, the integrated Safety-Lock Throttle Lever has a contoured shape for operator comfort. Dowel-pin minimizes lever wear. Governor-Controlled Motor (950 RPM to 30,000 RPM Models) maintains consistent motor speed under load. Color-coded for easy identification. Ergonomic Oval-Shaped Tool Housing conforms to natural shape of hand for optimum comfort. Lightweight tool design weighs 0.5 oz (15 g) less than previous incarnations. 3-Vane Rotor allows wider offering of tool speeds. Achieves stall-torque and horsepower performance equal to tools with 4-vane rotor. Innovative Air Flow Channel Exhaust moves through channel between composite housing and housing core, maintaining comfortable temperature and providing optimum performance. Available styles include 7 Degree Offset Die Grinder, Autobrade Red Die Grinder, Depressed Center Wheel Grinder, Extended Right Angle Die Grinder, Pencil Grinder, Right Angle Die Grinder and Straight Line Die Grinder. HP ranges from 0.1 - 2. Max RPM ranges from 6000-100,000. hose sizes, air inlets, and exhausts measurements vary per model.

    Click for more
  • Sunex® Air Grinders

    Sunex® Air Grinders
    See all 20 items in product family
    Sunex® Air Grinders And Kits Are Designed For Surface Prep Involving The Removal Of Rust, Paint, Weld Slag And Other Debris.

    Sunex® Air Grinders And Kits are made of steel or aluminum for long lasting durability. Features a lightweight and compact design to allows greater access to hard to reach areas for enhanced versatility. Variable speed throttle for superior performance. Rear exhaust directs air away from work area for added safety. Ergonomic grip offers greater comfort and control. Available in variety of types. RPM vary per model. Free shipping on select items. Package quantity is 1.

    Click for more
  • Campbell Hausfeld Air Grinders

    Campbell Hausfeld Air Grinders
    See all 3 items in product family
    Campbell Hausfeld Die Grinder CL252100AV, 1/4" NPT, 12.5 SCFM @ 90 PSIG

    This powerful air tool is ideal for deburring, polishing, and grinding. The contoured rubber grip provides comfort during use.

    Click for more
  • MSI PRO Grinders

    MSI PRO Grinders
    See all 12 items in product family
    MSI PRO Grinders Are Used For Versatile Cutting Applications.

    PRO Grinders are made of steel with rubber grip handles for long lasting durability. Pro Grinders work at free speeds up to 23,000 RPM. Adjustable speed regulator and guard provides maximum performance. Air inlet NPT is 1/4". HP ranges from 0.5 -1.5. Several models available.

    Click for more
  • 3M Grinders

    3M Grinders
    See all 1 items in product family
    3M Grinders Are Used To Support Coated Abrasive And Surface Conditioning Products.

    3M Grinders are pneumatic grinders designed for long lasting durability. 3M Grinders Use straight shaft, .5 HP pneumatic die grinder when slower tool speed is indicated. Gripping Material helps reduce vibration to provide secure grip. Rear or Internal exhaust. NPT is 1/4" or 3/8". HP ranges from 0.3 -1. Available styles include Grinder, Disc Sander, or Grinder Extended. Adjustable directional exhaust feature allows airflow to be directed away in any direction preferred. Hose size I.D. is 3/8.

    Click for more
  • Grinders

    Grinders
    See all 65 items in product family
    Pneumatic Grinders Are Used For Various Professional Grinding, Surface Preparation Or Die Maintenance Applications.

    Pneumatic Grinders are solidly manufactured for long lasting durability and dependability. Various recognized brands offer lightweight, easy-to-use air-driven grinders for various power finishing, cutting or die maintenance applications. Include Angle Cut-Off Tools, Angle Die Grinders, Angle Grinders, Cut-Off Tools, Horizontal Grinders, Vertical Grinders, Mini Die Grinders and Pencil Grinders and more. Wide selection of .25 to 4 horsepower 6000 to 70,000 RPM models with 1/4 or 1/2 inch air inlets and 1/8 to 9 inch tip or wheel diameters. Kits which include tool and various size and shape tips and carrying case and 3 Inch Grinding Wheel also available.

    Click for more
  • Florida Pneumatic Grinders

    Florida Pneumatic Grinders
    See all 7 items in product family
    Pneumatic Grinders Are Used For Cutting, Grinding And Polishing In Jobs Where Great Precision Is Needed.

    Die Grinders feature heavy-duty ball bearing construction and 1/4” chucks. Mini Die Grinders measure 6” in length and operate at 25,000 RPM. Heavy Duty Extended Die Grinders are made with super duty pre-loaded ball bearings, an extra-reach extended drive and rear exhaust. Angle Die Grinders feature a compact design with rear exhaust, heavy-duty ball bearing construction and bevel gears. Angle grinders operate at 25,000 RPM. Mini Angle Die Grinders offer a compact body measuring 4-7/8” for easy use in confined spaces. Features front exhaust and heavy-duty bearing with bevel gear drive, and 22,000 RPM operation. Heavy Duty Angle Grinders measure 13-1/2” and are precision-engineered with extra heavy-duty spiral gears and lock-off throttle. Operates at 7000 RPM. Side handle may be fitted left or right.

    Click for more

Additional Items

Sort By: 

18 Results

Sort By: 

18 Results