Browse Air Tools & Accessories

(2,697 items)

Narrow Your Results

BTU/HR Max.

  • Less...
  • More...

PSI

CFM

  • Less...
  • More...

Voltage

Recently Viewed

Categories

  • Exair Spot Cooling & Vortex Tubes

    Exair Spot Cooling & Vortex Tubes
    See all 17 items in product family
    Exair Spot Cooling & Vortex Tubes Are Used For Cooling Electronic Controls, Machining Operations, CCTV Cameras, Setting Hot Melts, Cooling Soldered Parts, Cooling Gas Samples, Electronic Component Cooling And More.

    Tube Cooling Kits use an ordinary supply of compressed air as a power source. Stainless steel vortex tubes create two streams of air, one hot and one cold, with no moving parts. Temperatures range from -50° to +260°F at flows from 10 through 40 SCFM. Adjustable over a wide range using the control valve and the supplied generators. Kit includes a Medium Vortex Tube, applicable generators (10, 15, 25, 30, and 40 SCFM), straight through cold muffler, and a single point flexible hose kit. Kit provides up to 2,800 BTU/hr of cooling capacity. Vortex Tubes constructed of stainless steel providing wear and corrosion and oxidation resistance. Air Inlet NPT size and CFM vary per model.

    Click for more
  • Exair Cold Gun Aircoolant Systems

    Exair Cold Gun Aircoolant Systems
    See all 4 items in product family
    Exair Cold Gun Aircoolant Systems Are Used For Tool Sharpening, Drill & Cutter Grinding, Routing, Plunge And Form Grinding, Milling Surface Grinding, Drilling, Tire Grinding, Band Sawing, Plastic Machining And More.

    Cold Gun Aircoolant Systems produce a stream of clean, cold air that is 50°F (28°C) below supply air temperature. Quiet operation removes heat to prolong tool life and increase productivity on machining operations when liquid coolants cannot be used. Economical alternative to mist systems. Air inlet NPT is 1/4", CFM is 15 or 30.

    Click for more
  • Exair Cabinet Coolers

    Exair Cabinet Coolers
    See all 12 items in product family
    Exair Cabinet Coolers Are Used For Programmable Controllers, Line Control, Cabinets, Motor Control Centers, Relay Panels, NC/CNC Systems, CCTV Cameras, Computer Cabinets, Foodservice Applications, Cool Laser Housings And More

    Cabinet Coolers cool and purge electronic control panels. Vortex tubes are made of stainless steel for long lasting durability and to produce cold air from compressed air with no moving parts. Adjustable thermostat control
    is preset to 95°F to ensure maximum compressed air savings. Wear, corrosion and oxidation resistance. UL Listed and CE compliant. Easy installation. Air inlet NPT is 1/4" or 1/8" CFM is 8, 15, 30 or 35

    Click for more
Featured Items