| |
Atlas Copco Compressed Air Filters |
 |
|
|
|
|
|
Features:- Audible alarm
- External ribs enabling a firm grip to allow for easy removal of the bowl
- Die cast aluminum housing with special anodized treatment outside and inside
- High performance automatic drain
- Sight glass
- Unique head design (inlet guide)
- High performance stainl Click for more
|
|
|
|
|
Parker Kits |
 |
|
|
|
|
|
Parker Kits Offer A Variety Of Parts For Maintenance And Repair Of Dry Pneumatic Systems.
Parker Kits are available for several repair functions. Parker Element Kits replace either 5 micron (ESE series) or 0.01 micron (ESC series) elements in coalescing filter systems. Kit includes an adsorbing-activated carbon element to remove oil vapors and most hydrocarbons. Click for more |
|
 |
Parker Filters/Regulators |
 |
|
|
|
|
|
Parker Filters/Regulators Provide Efficient Water Removal In Plumbing Systems.
Parker Filter/Regulators are made from with rugged but lightweight aluminum and a bayonet latch to ensure positive fitting and closure. Filter/Regulators are available in several sizes to suit space requirements. Click for more |
|
|
|
|
Parker Coalescing Filters |
 |
|
|
|
|
|
Parker Coalescing Filters Are Ideal For Removing Water And Oil Aerosols For Safe And Efficient Operation Of Pneumatic Systems.
Parker Coalescing Filters are used with particulate filters to remove water and oil aerosols and particulate from air streams. Click for more |
|
 |
Parker Valves |
 |
|
|
|
|
|
Parker Valves Ensure Proper Flow In Air Preparation Systems.
Parker Valves are available for a variety of air-flow functions. Soft Start Valves allow safe introduction of pressure to machines or systems by creating a gradual pressure buildup prior to fully opening the full flow at line pressure. Click for more |
|
|
|
|
Parker Lubricators |
 |
|
|
|
|
|
Parker Lubricators Ensure Proportional Delivery Of Oil In A Wide Range Of Air Flow Applications.
Parker Lubricators feature a fingertip ratchet control that permits precise adjustment of the oil drip rate. Lightweight aluminum build ensures lasting durability. Lubricators are available in Compact or Standard sizes. Top fill under system pressure is recommended for all models. Click for more |
|
 |
Parker Particulate Filters |
 |
|
|
|
|
|
Parker Particulate Filters Are Ideal For The Removal Of Solid Particle Contaminants And Condensed Liquids In Air Preparation Systems.
Parker Particulate Filters feature a high-efficiency element for excellent water removal capabilities. Made using lightweight aluminum for lasting durability. Features a positive bayonet latch for proper and safe fitting. Click for more |
|
|
|
|
Parker Compact Regulators |
 |
|
|
|
|
|
Parker Compact Regulators Provide Balanced Valve Build For Accurate Pressure Regulation.
Parker Compact Regulators are made using aluminum for light weight and lasting durability. All models include outlet pressure ports in the front and back and a non-rising knob. Accurate pressure regulation and quick response are provided by secondary aspiration and balanced poppet. Click for more |
|
 |
Parker 50MM Round Gauges |
 |
|
|
|
|
|
Parker 50MM Round Gauges Produce Accurate Pressure Readings With Regulators.
Round gauges feature a 1/4" center back mount. Available pressure ranges are 0-2 bar (0-30 psig), 0-4 bar (0-60 psig), 0-11 bar (0-160 psig) and 0-20 bar (0-300 psig).
Click for more |
|
|
|
|
Parker Standard Regulators |
 |
|
|
|
|
|
Parker Standard Regulators Ensure Reliable Pressure Maintenance In A Variety Of Plumbing Systems.
Parker Standard Regulators are made using aluminum for lasting durability and strength. Balanced valve design ensures accurate pressure regulation. All models include a non-rising knob. Click for more |
|
 |
Parker Mini Regulators/Lubricators |
 |
|
|
|
|
|
Parker Mini Regulators/Lubricators Provide Reliable Water Filtration And Accurate Pressure Regulation.
Parker Mini Regulators/Lubricators are made from lightweight aluminum for lasting durability. Parker Mini Regulators are ideal in applications where space is limited. Secondary aspiration plus balanced poppet ensure quick response and accurate pressure regulation. Click for more |
|
|
|
|
Mead Filters |
 |
|
|
|
|
|
Mead Filters Are Sold As Filter/Regulator Combos.
Mead Filters are made with a locking adjustment knob, integral pressure gauge and mounting bracket. 145 PSI maximum air pressure. Available in a variety of Port Sizes and dimensions.
Click for more |
|
 |
Mead Regulators |
 |
|
|
|
|
|
Mead Regulators Are Made With A Delicate, Compact Build Convenient For Installation And Usage.
Mead Regulators may be in-line or panel mount. Simple and reliable pressure adjustments. 145 PSI maximum air pressure. Operating temperature range from 23°-140°F. Available with 1/4"NPT or 1/8"NPT port size.
Click for more |
|
|
|
|
Arrow Coalescing Filters |
 |
|
|
|
|
|
Arrow Coalescing Filters Are Ideal For A Variety Of Filtration Applications.
Arrow Coalescing Filters are made of aluminum with poly or zinc for long lasting durability. Types are Intermediate, Midflow, Mini and Standard Color is Black Temperature ranges are 40-125 and 40-160 Sizes vary
Click for more |
|
 |
Arrow Drains |
 |
|
|
|
|
|
Arrow Drains Are Ideal For Draining Accumulated Water From Drain Lines, Receiver Tanks and Large Filters.
Arrow Drains are made of zinc or plastic bodies for long lasting durability. Heavy duty drains provide continued draining operations of accumulated water and other fluids. Click for more |
|
|
|
|
Arrow Fog Lubricators |
 |
|
|
|
|
|
Arrow Fog Lubricators Are Ideal For Draining Applications Not Requiring Extremely Fine Oil Particles Or Long Distance Lubrication.
Arrow Fog Lubricators are made of zinc or zinc with poly bowl for long lasting durability. Various models accommodate a wide range of draining operations. Click for more |
|
 |
Arrow FRL Combinations |
 |
|
|
|
|
|
Arrow FRL Combinations Are Ideal For A Variety Of Efficient Draining Applications.
Arrow FRL Combinations are made of zinc or zinc with poly bowl for long lasting durability. Tamper-proof cap included. Types are Intermediate and Mini Color is Black Micron ratings are 20 and 40 Sizes vary
Click for more |
|
|
|
|
Arrow In-Line Desiccant Dryers |
 |
|
|
|
|
|
Arrow In-Line Desiccant Dryers Are Ideal For A Variety Of Efficient Drying Applications.
Arrow In-Line Desiccant Dryers are made of zinc and aluminum or plastic for long lasting durability. Removes all traces of water vapor, oil vapor and dirt. Clear indicator sight glass shows color change to indicate service is required. Click for more |
|
 |
Arrow In-Line Tool Filters |
 |
|
|
|
|
|
Arrow In-Line Tool Filters Are Ideal For Filtration of Water, Oil And Air.
Arrow In-Line Tool Filters are made of aluminum/plastic or sintered bronze for long lasting durability. Provides low pressure drop, high air flow and designed for air tools. Types are Air, Air/Oil and Water/Air/Oil Colors are Black, Blue, Gold and Silver PSIs are 120, 300 and 500 Sizes vary
Click for more |
|
|
|
|
Arrow Modular Flow FRL Combinations |
 |
|
|
|
|
|
Arrow Modular Flow FRL Combinations Are Ideal For Pressure Regulation Applications.
Arrow Modular Flow FRL Combinations are made of zinc or zinc with poly bowl for long lasting durability. Type is Standard Color is Black PSIs are 150, 175, 200 and 250 Sizes vary
Click for more |
|
 |
Arrow Particulate Filters |
 |
|
|
|
|
|
Arrow Particulate Filters Are Ideal For Removal Of Harmful Oil/Water Condensate, Pipe Scale, Dirt And Rust From Compressed Air Systems.
Arrow Particulate Filters are made of zinc or zinc with poly bowl for long lasting durability. Prevents corrosive damage to compressed air equipment and finished products. Click for more |
|
|
|
|
Arrow Pneumatic Mufflers & Breather Vents |
 |
|
|
|
|
|
Arrow Pneumatic Mufflers & Breather Vents Are Ideal For Reducing Exhaust Noise Levels To Acceptable Requirements.
Arrow Pneumatic Mufflers & Breather Vents are constructed of stainless steel screens, corrosion resistant aluminum shells, glass filled nylon or sintered bronze for long lasting durability. Click for more |
|
 |
Arrow Regulators |
 |
|
|
|
|
|
Arrow Regulators Are Ideal For Reducing And Maintaining Required Pressure Levels For A Variety Of Work Devices And Applications.
Arrow Regulators are constructed corrosion resistant aluminum, glass filled nylon or zinc for long lasting durability. Provides regulated pressure levels, quick responses and tamper resistant adjustment knobs. Click for more |
|
|
|
|
Parker FRL Accessories |
 |
|
|
|
|
|
Parker FRL Accessories Enable Building, Mounting And Repair Of Air Preparation Systems.
Global air preparation systems ensure fast cycle times, high product quality, and low downtime by keeping dry pneumatic systems functioning properly with a continuous supply of high quality air. Angle Brackets fit to regulator and filter/regulator bodies and use panel mount threads. Click for more |
|
 |
Parker Blocks |
 |
|
|
|
|
|
Parker Blocks Provide An Easy Means Of Mounting FRL Systems.
Parker Blocks are available for standard assembly of FRL systems. Manifold Blocks feature a 3/4" threaded inlet/outlet port along with 2 additional top and bottom auxiliary ports. One auxiliary port also includes a pipe plug. Port Blocks are available with 1/2" or 3/4" openings.
Click for more |
|
|
|
|
|
 |