Browse Filter, Regulator & Lubricator (FRL) Units

(619 items)

Narrow Your Results

Availability

Free Shipping

NPT

  • Less...
  • More...

CFM

PSI

  • Less...
  • More...

Construction

  • Less...
  • More...

Micron Rating

  • Less...
  • More...

Flow (SCFM)

Brand

  • Less...
  • More...

Our Price

 
Go
Showing 541 items within 22 product groups See all items from other sellers
  • URREA FRL Units

    URREA FRL Units
    See all 4 items in product family
    Urrea Air Filter/Regulator & Lubricator UPWL2, 1/4" NPT, 500 Flow L/Min

    Air filters, regulators, and lubricator units save space at the work site. They help optimize maintenance cost by increasing efficiency. Drop regulator controls oil flow. Gauge that allows reading the air pressure in PSI and Map. Recommended oil: Class 1 (ISO VG32)

    Click for more
  • Champion® Particulate & Coalescing Filters

    Champion®  Particulate & Coalescing Filters
    See all 9 items in product family
    Champion® Particulate & Coalescing Filters

    Champion® industrial duty particulate filters are designed for the removal of solid contaminants down to 5 micron and the separation of bulk liquids. The all metal body construction will give years of trouble-free operation. Wet and dirty inlet air is directed downward and outward in a circular pattern by the turbine-shaped upper baffle. This action mechanically separates a large amount of the liquid and gross particles, which then flow down the inside of the bowl, past the lower baffle, into the quiet zone to be drained away. The quiet zone baffle prevents the contaminants from re-entering the air flow stream.

    The partially cleansed air then passes through the filter element. By utilizing depth filtration, the 5 micron filter media provides superior filtration, exceptional service life and minimal pressure drop.

    Modular Combination Unit Filter/Regulator/Lubrication Features

    • Compact flexible design
    • Easy to service
    • Inlet/outlet ports tapped in 1/4", 3/8" or 1/2"
    • Manual drain standard - automatic mechanical drain sold separately
    • Quick disconnect metal bowl with sight gauge and safety warning latch
    • Standard 5 micron filtration
    • Coalescing and vapor filters also available
    • Balanced valve design for superior regulation characteristics
    • Excellent regulator flow characteristics with minimal pressure drop
    • Lubricator can be filled while under pressure
    • Variable Flow-Guide™ orifice maintains constant oil-to-air ratio, regardless of air flow
    • The 16 and 26 Series use the same modular sleeve and locking screw, allowing ease of maintenance and flexibility in installation
    Click for more
  • Atlas Copco Compressed Air Filters

    Atlas Copco Compressed Air Filters
    See all 36 items in product family
    Atlas Copco Compressed Air Filters Are Used For Applications Including Medical, Industrial, Commercial, And More.

    Atlas Copco compressed air filters are made of high quality materials for long lasting durability and dependability. Filters reduce airborne contaminants including solids, liquids, oils, and more. Units provide equipment protection, increase energy efficiency, and reduce cost. Double o-rings ensure proper seal reducing leakage risk. Includes sight glass for convenient monitoring and replaceable cartridge. Styles include General Purpose Inline Coalescing Filter and High Efficiency Inline Coalescing Filter. Micron ratings are .01 and 1. CFM ranges from 19 to 1165. NPT ranges from 3/8 to 3. Color finish is Atlas Grey. Dimensions vary per model.

    Click for more
  • Oil/Water Condensate Separators

    Oil/Water Condensate Separators
    See all 9 items in product family
    Oil/Water Condensate Separators Are Used For Applications Including Industrial, Environmental, And More.

    Oil/water condensate separators are made of high quality materials for long lasting durability and corrosion resistance. Units are used for oil separation allowing environmentally-friendly, clean water disposal or drainage. Devices accommodate oil refineries, chemical plants, natural gas processing plants, and more. Operates with all compressor types for superior reliability and application versatility. Separators reduce footprint for space savings and convenient placement. Installs easily with minimal maintenance for cost efficiency. NPT ranges from 1/4" to 1". CFM ranges from 20 to 700. Dimensions vary per model.

    Click for more
  • Parker FRL Accessories

    Parker FRL Accessories
    See all 7 items in product family
    Parker FRL Accessories Enable Building, Mounting And Repair Of Air Preparation Systems.

    Global air preparation systems ensure fast cycle times, high product quality, and low downtime by keeping dry pneumatic systems functioning properly with a continuous supply of high quality air. Angle Brackets fit to regulator and filter/regulator bodies and use panel mount threads. Body Connectors are used to assemble individual units easily in a variety of combinations. C and L Connectors join filter and lubricator bodies. Manifold Blocks feature a threaded inlet/outlet port along with 2 additional auxiliary ports, top and bottom. T Brackets are available for Mini, Compact or Standard filter systems.

    Click for more
  • Parker Filters/Regulators

    Parker Filters/Regulators
    See all 5 items in product family
    Parker Filters/Regulators Provide Efficient Water Removal In Plumbing Systems.

    Parker Filter/Regulators are made from with rugged but lightweight aluminum and a bayonet latch to ensure positive fitting and closure. Filter/Regulators are available in several sizes to suit space requirements. Choose from the P31 Series for Mini Filter/Regulators, P32 Series for Compact Size and P33 Series for Standard Size. Available pressure ranges are 0-2 bar (0-30 psig), 0-4 bar (0-60 psig) and 0-8 bar (0-125 psig). On standard size, 0-17 bar (0-250 psig) is also available. Select from Manual Drain or Automatic Drain.

    Click for more
  • Parker Valves

    Parker Valves
    See all 6 items in product family
    Parker Valves Ensure Proper Flow In Air Preparation Systems.

    Parker Valves are available for a variety of air-flow functions. Soft Start Valves allow safe introduction of pressure to machines or systems by creating a gradual pressure buildup prior to fully opening the full flow at line pressure. Dump Valves operate remotely to automatically shut off pressure upstream and exhaust the pressure downstream when the pilot pressure is released. Dump valves provide high flow and exhaust capability. Silencer included. Combined Soft Start/Dump Valves provide both functions. Safety Lockout Valves are manually operated, slide-type, 2-position, 3-way valves. Lockout valves exhaust downstream air pressure into the atmosphere while in the closed position. Valve slide can be locked in the closed position with a padlock (not included). Modular Ball Valves provide line pressure shut off with a non-sticking 90° turn handle to prevent unauthorized adjustments. Valves meet OSHA standards.

    Click for more
  • Particulate Filters

    Particulate Filters
    See all 9 items in product family
    Particulate Filters Are Used For The Removal Of Solid Particle Contaminants And Condensed Liquids In Air Preparation Systems.

    Particulate Filters come in a variety of options to remove oil, small aerosols and fine particulates from air. Available bowl types are Poly With Guard, Cylinder, and Metal with or without Sight Gauge. Maximum pressure (PSIG) ranges from 150 to 250. Particulate filters are available with automatic and manual drain types. SCFM flow (Standard Cubic Feet Per Minute) ranges from 4.2 up to 120. Particulate filters are offered from trusted brand names.

    Click for more
  • Arrow Drains

    Arrow Drains
    See all 4 items in product family
    Arrow Drains Are Used For Draining Accumulated Water From Drain Lines, Receiver Tanks and Large Filters.

    Arrow Drains are made of zinc or plastic bodies for long lasting durability. Heavy duty drains provide continued draining operations of accumulated water and other fluids. Types are Drop Leg and Electronic Colors are Black and White Temperature ranges are 32-120 and 40-160 Sizes vary

    Click for more
  • Arrow In-Line Desiccant Dryers

    Arrow In-Line Desiccant Dryers
    See all 7 items in product family
    Arrow In-Line Desiccant Dryers Are Used For A Variety Of Efficient Drying Applications.

    Arrow In-Line Desiccant Dryers are made of zinc and aluminum or plastic for long lasting durability. Removes all traces of water vapor, oil vapor and dirt. Clear indicator sight glass shows color change to indicate service is required. Types are Mini, PneuMasterAir and StageAir Colors are Black and White PSIs are 125, 200 and 250 Sizes vary

    Click for more
  • Arrow Modular Flow FRL Combinations

    Arrow Modular Flow FRL Combinations
    See all 142 items in product family
    Arrow Modular Flow FRL Combinations Are Used For Pressure Regulation Applications.

    Arrow Modular Flow FRL Combinations are made of Aluminum, Glass-filled Nylon, Metal with Sight, Poly, Zinc or Zinc with poly bowl. NPTS range from 1/8" to 1". Black PSIs are 5-25, 150, 175, 200 and 250. Temperature ranges and other dimensions vary per model.

    Click for more
  • Arrow Particulate Filters

    Arrow Particulate Filters
    See all 37 items in product family
    Arrow Particulate Filters Are Used For Removal Of Harmful Oil/Water Condensate, Pipe Scale, Dirt And Rust From Compressed Air Systems.

    Arrow Particulate Filters are made of zinc or zinc with poly bowl for long lasting durability. Prevents corrosive damage to compressed air equipment and finished products. Types are Intermediate, Midflow, Mini and Standard Color is Black PSIs are 150, 175 and 250 Sizes vary

    Click for more
  • Arrow Pneumatic Mufflers & Breather Vents

    Arrow Pneumatic Mufflers & Breather Vents
    See all 54 items in product family
    Arrow Pneumatic Mufflers & Breather Vents Are Used For Reducing Exhaust Noise Levels To Acceptable Requirements.

    Arrow Pneumatic Mufflers & Breather Vents are constructed of stainless steel screens, corrosion resistant aluminum shells, glass filled nylon or sintered bronze for long lasting durability. Provides appropriate air flow at acceptable sound levels from exhausted ports of valves, cylinders and air tools. Some models are OSHA noise compliant. Types are Types are Breather Vent, Economy Silencer, Heavy-Duty Silencer, Reclassifier, Sintered Exhaust and Speed Control Colors are Black, Gold, Silver and White PSIs are 150 and 300 Sizes vary

    Click for more
  • Campbell Hausfeld Filters, Regulators & Lubricators

    Campbell Hausfeld Filters, Regulators & Lubricators
    See all 8 items in product family
    Campbell Hausfeld Filters, Regulators & Lubricators

    Extends the life of your air tools against damage due to rust and friction.

    The Filter PA2121 has a maximum input pressure of 150 PSI, a 5 micron filter element, manual drain, and 3/8" NPTF ports.

    The Air Cleaner/Dryer PA2085 has a maximum input pressuare of 150 PSI, is used with filter PA2121, and 3/8" NPTF ports.

    The Pressure Regulator PA2123 regulates air from stationary single stage or 2-stage air compressors, provides regulated output pressure of 0-125 PSI, has a maximum output pressure of 300 PSI, and 3/8" NPTF ports.

    The Lubricator PA2081 can be filled while under pressure, eliminating the need to depressurize the entire system. Micromist oil lubrication with adjustable feed allows user to control oil flow. Additional features include a max input pressure of 250 PSI, and 3/8 NPTF ports.

    The Filter/Regulator/Lubricator PA2078 installs easily to garage/shop wall, has a 5 micron filter element, a maximum input pressure of 250 PSI, a maximum regulated output of 125 PSI, and 3/8" NPTF ports.

    Click for more
  • Mead Filters

    Mead Filters
    See all 94 items in product family
    Mead Filters Are Used For A Variety Of Pneumatic Installation And Repair Applications.

    Mead Filters are made of polycarbonate, metal and other high quality materials for long lasting durability and dependability. Filters provide locking adjustment knob, integral pressure gauge and mounting bracket. Variety of port sizes, dimensions and PSI maximum air pressures available to meet job requirements. Mini regulator provides delicate and compact structure offering steady, reliable pressure adjustment. Regulator in-line or panel mount. Port sizes are 1/8 in., 1/4 in., 3/8 in., 1/2 in., 3/4 in. and 1 in.. Dimensions and maximum air pressures vary per model. Quantity is 1.

    Click for more
  • SMC Corporation Modular Filters and Regulators

    SMC Corporation Modular Filters and Regulators
    See all 16 items in product family
    Modular Filters And Regulators Keep Air Supply Clean For Peak Pneumatic Tool And Equipment Performance.

    Modular Filters and Regulators are made with precision components for high performance. All-in-one units allow for air filtration, pressure regulation and air lubrication to give air tools and machines longer life. Air line regulators are available in multiple size options to ensure maximum performance for specification applications.

    Click for more
  • Ross Controls Filters/Regulators

    Ross Controls Filters/Regulators
    See all 40 items in product family
    Ross Controls Filters/Regulators Provide Reliable Line Conditioning For Pnuematic Systems.

    Ross Controls Filters/Regulators are made of die cast zinc for long lasting durability. Includes inline mounting, differential pressure gauge, manual drain and metal bowl for optimum performance. Temperature range is 40°-175°. Ports are BSPP or NPT. Available styles include Coalescing Filter, Filter, Lubricator, and Regulator. Port Size, SCFM, and PSI vary per model.

    Click for more
  • Mead FRL Accessories

    Mead FRL Accessories
    See all 26 items in product family
    Mead FRL Accessories Are Used For A Variety Of Plumbing And Pump Applications.

    Mead FRL Accessories are made of high quality materials for long lasting durability and dependability. Variety of accessories available for installation within FRL assembly. Air distribution blocks provide port locations for pressure gauges and transducers or for accessing regulated air before it passes to modular lubricator. MGA modular connector kits allow multiple FRL components to be pneumatically and mechanically connected. Lubrication not required. Types are Gauge Kit, Filter Element, Air Distribution Block, L-Bracket, T-Bracket and U-Bracket. Dimensions vary per model. Quantity is 1.

    Click for more
  • Rapidair Filter Regulators

    Rapidair Filter Regulators
    See all 4 items in product family
    Rapidair Filter Regulators Are Used For Applications Including Automotive, Industrial, Manufacturing, And More.

    Rapidair filter regulators are made of die cast zinc for long lasting durability and corrosion resistance. Regulators allow compressed air system pressure adjustability. Filter removes solid particles and liquid contaminants for tool protection. Dual functionality design provides application versatility and minimizes footprint. Connection sizes are 3/8 NPT, 1/2 NPT, 3/4 NPT, and 1 NPT. PSI is 175. Color finish is Silver/Black. Dimensions vary per model.

    Click for more
  • FS-Curtis Desiccant Dryer Systems

    FS-Curtis Desiccant Dryer Systems
    See all 4 items in product family
    FS-Curtis Desiccant Dryer Systems Are Used For Applications Including Construction, Manufacturing, Industrial, And More.

    FS-Curtis desiccant dryer systems are made of high quality materials for long lasting durability and dependability. Systems eliminate air contaminants that cause issues with water or solvent borne paint spraying. Units accommodate various compressors including piston, scroll, rotary vane, and more. Devices are for use with tank mounted reciprocating air compressors. Environmentally friendly with minimal operational and maintenance costs. Includes universal wall mounting brackets for convenient installation. Aftercooler not required. Type is Desiccant Dryer. Maximum PSI is 175. CFMs are 30, 40, 50, and 60. Dimensions vary per model.

    Click for more
  • FS-Curtis Compressed Air Filters

    FS-Curtis Compressed Air Filters
    See all 8 items in product family
    FS-Curtis Compressed Air Filters Are Used For Applications Including Construction, Manufacturing, Industrial, And More.

    FS-Curtis compressed air filters are made of high quality materials for long lasting durability and dependability. Air filters are designed to increase performance while minimizing pressure drop. Devices protect downstream process for unit longevity and reduced operating costs. Compact for reduced footprint and convenient storage. Type is Air Filter. Maximum PSI is 300. CFMs range from 20 to 100. Dimensions vary per model.

    Click for more
  • Ross Controls Lockout Valves

    Ross Controls Lockout Valves
    See all 12 items in product family
    Ross Controls Lockout Valves Meet All OSHA, ANSI, CSA, And ISO Requirements.

    Ross Controls Lockout Valves are made of zinc for long lasting durability. Valves are highly visible with yellow body and red or blue operating handle to provide rapid exhaust. Integrated sensing port provides pressure verification. Can be assembled with other ROSS MD4 FRL components. In addition to industry requirements for lock out and tag out procedures, lockout valves have a soft start function. Temperature range is 40°-175°. Ports are BSPP orNPT. Flow coefficient is 5.5 or 5.8.

    Click for more

Additional Items

Sort By: 
1 2

47 Results 24 72per pg

Sort By: 
1 2

47 Results 24 72per pg

Featured Items