Hydraulic Motor Clamps
Brand
Price
Related Products
MADE IN THE USA The Nordfab Hose Clamp is used to fasten hose to our hose adapter, other duct fittings, or to your machines. Stainless Steel construction. Many Benefits of Nordfab's Quick-Fit Ductwork You Can Just Clamp It Together: Nordfab's Quick-Fit ductwork components have a rolled edge on the ends which provides easy connection to other components with use of a barrel-type clamp. A specially designed gasket inside the clamp seals the joint tightly. Installers simply and quickly clamp each piece together without any special tools. The telescoping Quick-Fit adjustable nipple eliminates ...
HD8S 9/16" Band, Heavy Duty 3-Piece Stainless Worm Gear Hose Clamp, 7/16" - 1" Clamping Dia. 10-Pack
HD8S 9/16" Band, Heavy Duty 3-Piece Stainless Worm Gear Hose Clamp, 7/16" - 1" Clamping Diameter 10-Pack 9/16" band and housing are 300 series stainless steel. 5/16" hex head screw is 300 series stainless steel. 9/16" band width offers greater sealing area. One-piece, spot weld free housing. Wide range of applications including automotive, plumbing, and heavy duty industrial.
This is versatile all purpose, dual swivel bolt on clamp is generally used for securing a wall attachment or Schedule 40 tube to the scaffold frame. Heavy Duty Galvanized steel Dual Swivel Bolt on clamp has a range of 1.65" to 2" Meets OSHA standards
Ideal Clamp Products WS16 WaveSeal 360™, 9/16" Band, Constant Tension Hose Clamp, 13/16" - 1-19/64" Clamping Diameter (Pack of 10) WaveSeal 360™ provides unique expansion and contraction to create a steady 360° seal in response to changing temperatures and works well with non-uniform hoses. Two inward pointed ridges form points of high pressure, and between them a low pressure center that creates an O-ring effect. This stainless steel clamp has a 5/16" hex head screw and the 9/16" band width offers a greater sealing area. Commonly used with hydraulic, cooling, and charged air ...
HD32S 9/16" Band, Heavy Duty 3-Piece Stainless Worm Gear Hose Clamp, 1-9/16" - 2-1/2" Clamping Diameter 10-Pack 9/16" band and housing are 300 series stainless steel. 5/16" hex head screw is 300 series stainless steel. 9/16" band width offers greater sealing area. One-piece, spot weld free housing. Wide range of applications including automotive, plumbing, and heavy duty industrial.