Hydraulic Fittings
Brand
Tube Outside Diameter
Length
Height
Size
Price
Related Products
Features: Ball and spring socket retention High-polished chrome finish for easy cleaning Spinner handles features three component comfort grip handle Unique combination 3/8" x 1/2" drive flex handle offers convenience of both drive sizes on one handle
Made with S2 steel. URREA industrial grade power bits are designed to provide high endurance and excellent performance in industrial applications demanding the highest quality. Designed to work with power or air tools and hand tools supporting medium torques. Intermediate-hardening heat treatment. Its shank fits well in power tools to attach impact sockets on them.
Typical Application: Grease,instrumental and most hydraulic systems Pressure: Up to 3000 PSI depending on pipe size. Sealing Method: 1-piece tapered pipe,dryseal (NPTF) Vibration Rating: Fair resistance Material: Carbon steel - AISI/ SAE 12L14 Advantage: Dryseal pipe threads(NPTF), zinc plate, compact size, broadselection of styles and sizes. Conformance: Meets SAE specifications
Some drums come with different thread openings and need converting to 2" NPT/NPS/BSP female threaded for the 2" faucets to be used. This adapter for putting 2" faucets into female Tri Sure female S56 x 4 threaded drums and containers makes that process easy and safe. The PE material offers excellent chemical compatibility with drums and containers.
Dual outlet conversion allows two supply lines to connect to a single valve Compatible with supply line, copper, CPVC or PEX (tube insert not included) Durable brass construction Working pressure: 125 psi Working temperature: 40-145°F Easy to install CUPC, NSF/ANSI 61, NSF372 certified