Hydraulic Reservoirs
Brand
Material
Color
Price
Related Products
.090 thick 316 stainless steel construction. Welded carbon steel mounting brackets. 1/4 turn chrome filler breather w/strainer basket. Oil level gauge with temperature indicator. Interior baffle between suction and discharge. 1-1/4" NPT suction port. Magnetic drain plug. Fully tested Pre drilled for tank mounted filter, included w/ SMR30SS10 & SMR30SS25 (shipped separately) Can be shipped UPS
Pump/motor/reservoir Externally adjustable system relief valve, flow control on down .375" NPTF outlet port Suction filter Large 5½" x 6½" x 19" reservoir 715 in.3 (3 gallon usable) Large dump valve 8 GPM Control box with 6-foot cord Power Up - Gravity Down
Buyers Electric 3-Way Release Valve DC Power Unit, PU319, 0.86 Gal Poly Reservoir, .375" NPTF Outlet
Pump/motor/reservoir Externally adjustable system relief valve, check valve Solenoid actuated, normally closed release valve is mounted externally Control station is included Double filtration: suction filter and valve body .375" NPTF outlet port Horizontal mounting Power Up - Gravity Down
The 15 gallon stainless steel reservoir from Buyers Products includes a water-resistant stainless enclosure for the valve. This all-in-one design has a small footprint that makes it easy to remove, access, and install on a new truck. The reservoir is constructed of high-quality 10 Ga, 304 stainless steel. Its sleek, polished appearance will stand up to salt and weather for long-lasting use. It also features a tank-mounted 50 GPM return line filter, a nylon rust-free filler/breather and a fluid level and temperature sight gauge.
Operates Live Floor Trailer Kit Includes: 37 gallon reservoir Dowelled pump w/built in relief Ball valve, wing couplers, hose, fittings, clamps and adaptors Tank mounted filter 50 GPM This system is designed for optimum speed and longevity