Browse Hydraulic Motors

(1,037 items)

Narrow Your Results

Torque (LB-IN) at 500 PSID and 9 GPM

Port Size

Max Speed Max Intermittent RPM

Max Oil Flow GPM Continuous

Max Differential Pressure PSI Continuous

Max Torque (LB-IN) Continuous

Max Supply Pressure PSI


Our Price


Recently Viewed


  • Parker TE Series Hydraulic Motors

    Parker TE Series Hydraulic Motors
    See all 1 items in product family
    Parker TE Series Hydraulic Motors Provide Power Up To 4,133 Inch-Pounds Of Torque For Excellent Performance In Higher Torque Applications.

    Parker TE Series Hydraulic Motors delivers high efficiency and long lasting durability. Medium duty, low speed motor with higher pressure ratings for applications requiring higher torque. Robust roller bearings withstand higher side loads and suitable for chain and sprocket shaft connections. High-pressure shaft seals, robust roller bearings and high flow shaft seal cooling. Port size and torque lb. varies. GPM is 9, 12 and 15.

    Click for more
Featured Items