Hydraulic Pumps, Hydraulic Motors, Hydraulic Cylinders, Pneumatic Tools, Pneumatic Valves and Pneumatic Actuators

Log In   |  Shopping Cart
0 Items - ($0.00)

Return to Main Menu
Browse

Pipe & Tubing


(3,695 Items)
Sub Category
Pipe Insulation (876)
Remove
Narrow Your Results By:
Brand
Frost King (10)
K-Flex USA (901)
Our Price
Under $60.00 (98)
$60.00 - $80.00 (119)
$80.00 - $100.00 (125)
$100.00 - $200.00 (351)
$200.00 - $300.00 (67)
$300.00 - $600.00 (71)
$600.00 - $800.00 (41)
Over $800.00 (39)



      Categories
Pipe & Tubing


More Choices In Pipe & Tubing

Copper Pipe

Crimpers & Cutters

PVC Pipe

Pipe Benders

Pipe Freeze & De-Icing

Pipe Hangers

Pipe Insulation

Pipe Markers

Pipe Struts & Support

Pipe Threading

Tubing - EVA

Tubing - Norprene

Tubing - PVC

Tubing - Plastic Fittings

Tubing - Plastic Valves

Tubing - Polyethylene

Tubing - Polyurethane

Tubing - Vinyl


Showing 876 items within 13 product groups
 

K-Flex Insul-Tube® Flexible Closed Cell Pipe Insulation

View 174 Products
K-Flex Insul-Tube® Flexible Closed Cell Pipe Insulation
View 174 Products
K-Flex Insul-Tube® Pipe Insulation Is Widely Recognized By The HVACR And Plumbing Wholesale Industry.

Environmentally-friendly, CFC-free flexible elastomeric thermal insulation is non-porous, non-fibrous and resists mold growth. Ideal for reducing heat gain and preventing condensation or frost formation on refrigerant lines, cold water plumbing and chilled water systems. Click for more
 

K-Flex Elastomeric Foam & Cork Tape

View 4 Products
K-Flex Elastomeric Foam & Cork Tape
View 4 Products
K-Flex Elastomeric Foam Tape And Cork Insulation Tape Help Complete The Family Of K-Flex Tubing And Sheet Insulation Products.

Elastomeric Foam Tape is 1/8” thick x 2”W. Uses pressure sensitive adhesive for applying to hot or cold pipes and fittings. Factory applied pressure sensitive acrylic adheres firmly and forms a long lasting bond. Click for more

Pipe Insulation

View 9 Products
Pipe Insulation
View 9 Products
Frost King Pipe Insulation Is Ideal for Insulating Pipes And Overwrapping Electric Heat Cables.

Pipe insulation is available in a variety of styles and materials. Pipe Wrap Insulation Tape may be wrapped around pipes to prevent heat loss on hot pipes, as well as sweating on cold pipes. Tape may be formed to fit any bend or valve. Self-adhesive. Click for more
 

Water Heater Insulation Blanket

View 1 Product
Water Heater Insulation Blanket
View 1 Product
Frost King Water Heater Insulation Blanket, 2" Thick

Vinyl backed fiberglass insulation blanket is 2" thick and designed for gas, oil or electric water heaters up to 60 gallons in size. Saves energy and makes your water heater more efficient. Includes plastic tape for easy installation.

Click for more

K-Flex Contact Adhesives & Protective Coating

View 13 Products
K-Flex Contact Adhesives & Protective Coating
View 13 Products
K-Flex Adhesives Are Used To Bond Elastomeric Products To A Variety Of Materials.

374 Protective Coating is a water-based acrylic resin coating formulated for application to elastomeric insulation surfaces. White coating provides a fast-drying, high gloss protective finish for indoor and outdoor installations. Can be applied using a brush, roller or spray. Click for more
 

K-Flex Insul-Lock® Flexible Closed Cell Seam-Seal Insulation

View 82 Products
K-Flex Insul-Lock® Flexible Closed Cell Seam-Seal Insulation
View 82 Products
K-Flex Insul-Lock® Seam-Seal Insulation Is Ideal For HVAC/R And Plumbing Industries.

Environmentally-friendly, CFC-free flexible elastomeric insulation is pre-slit with a factory-applied pressure sensitive adhesive. Non-porous, non-fibrous and resists mold growth. Ideal for delaying heat flow and preventing condensation. Click for more

K-Flex Insul-Sheet® Flexible Closed Cell Sheet Insulation

View 16 Products
K-Flex Insul-Sheet® Flexible Closed Cell Sheet Insulation
View 16 Products
K-Flex Insul-Sheet® Sheet Insulation Delays Heat Gain And Prevents Condensation Or Frost Formation On Cold Equipment, Tanks, Vessels, Ducts And More.

Environmentally-friendly, CFC-free flexible elastomeric thermal insulation. Non-porous, non-fibrous and resists mold growth. Click for more
 

K-Flex Clad™ WT Insulation

View 92 Products
K-Flex Clad™ WT Insulation
View 92 Products
K-Flex Clad™ WT Flexible Elastomeric Insulation Features Abuse-Resistant Composite White PVC / Mylar® Film.

Flexible, closed cell elastomeric insulation is adhered to an outer covering of aesthetic composite white PVC/Mylar® film to provide weather resistance, UV and mechanical abuse protection. Click for more

K-Flex Clad™ AL Insulation

View 85 Products
K-Flex Clad™ AL Insulation
View 85 Products
K-Flex Clad™ AL Flexible Elastomeric Insulation Features Abuse-Resistant Plastic Laminated To Aluminum Foil.

Flexible, closed cell elastomeric insulation is adhered to an outer covering of aesthetic plastic sheet laminated to an aluminum foil. Aluminum tri-plate consists of a PVC bottom, aluminum foil middle and PET film top. Click for more
 

K-Flex® 360 Insulated Pipe Supports

View 60 Products
K-Flex® 360 Insulated Pipe Supports
View 60 Products
K-Flex® 360 Insulated Pipe Supports Help Provide A Convenient Solution TO Unique Insulation Problems.

Insulated pipe supports are specifically designed to ensure that the thickness of the insulation is not reduced by the weight of the pipe. Hinged, 360° position-free, rigid polyurethane core offers a high compressive load. Click for more

K-Flex K-Fit™ Flexible Closed Cell Elastomeric Fittings

View 187 Products
K-Flex K-Fit™ Flexible Closed Cell Elastomeric Fittings
View 187 Products
K-Flex K-Fit™ Flexible Closed Cell Elastomeric Fittings Provide The Easiest, Most Reliable Way To Insulate Standard Fittings.

These pre-fabricated fittings are available in various sizes and wall thickness to meet the needs of varying applications. Click for more
 

K-Flex Solar™ Systems

View 10 Products
K-Flex Solar™ Systems
View 10 Products
K-Flex Solar™ Systems Are Specifically Designed For Solar Thermal Panels.

Twin Systems are the ideal solution for solar heating systems and come complete with thermal insulation resistant to high temperatures (300°F). Provides fast and easy connection of the hot water accumulation tank to the solar panel. Designed to minimize heat loss. Click for more

K-Flex K-Fit™ Flexible Closed Cell Elastomeric Elbow Fittings

View 143 Products
K-Flex K-Fit™ Flexible Closed Cell Elastomeric Elbow Fittings
View 143 Products
K-Flex K-Fit™ Flexible Closed Cell Elastomeric Fittings Provide The Easiest, Most Reliable Way To Insulate Standard Fittings.

These pre-fabricated fittings are available in various sizes and wall thickness to meet the needs of varying applications. Click for more
   
374 Protective Coating 1 Gallon

374 Protective Coating 1 Gallon

From $67.95
More Info
Add to Cart
Insul-Tube® 6'L, 1/2" Wall Thickness, 4-1/2" Nom. I.D No Core

Insul-Tube® 6'L, 1/2" Wall Thickness, 4-1/2" Nom. I.D No Core

From $12.50
More Info
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
(60)