Hydraulic Pumps, Hydraulic Motors, Hydraulic Cylinders, Pneumatic Tools, Pneumatic Valves and Pneumatic Actuators

Log In   |  Shopping Cart
0 Items - ($0.00)

Return to Main Menu
Browse

Pipe & Tubing


(3,694 Items)
Sub Category
Tubing - Plastic Valves (9)
Remove
Narrow Your Results By:
Our Price
Under $8.00 (2)
$13.00 - $14.00 (2)
$16.00 - $17.00 (1)
$18.00 - $19.00 (2)
$19.00 - $20.00 (1)
Over $43.00 (1)


      Categories
Pipe & Tubing



Push-In Plastic Tubing Valves
Push-In Plastic Tubing Valves Push-In Plastic Tubing Valves Are Ideal For Most Flow Control Applications.

Plastic Tubing Valves are made of polypropylene for long lasting durability. Operating temperature range is -20° - +185°. Allows for partial flow control. NSF Certified. Available as Hand Valve, Control Valve and Check Valve. Tube diameters range from 5/16" to 1/2".


Push-In Plastic Tubing Valves
Click on a model number to view additional specifications, photo galleries and accessories.
Click on an underlined title to change sort order.
Add Items To Cart
TYPE TUBE DIA." PSI IMAGE MODEL QTY PRICE
Hand Valve1/4230
WBB597004 $7.50
Hand Valve3/8170
WBB597013 $7.90
Hand Valve1/2170
WBB597005 $13.25
Control Valve1/4230
WBB597002 $13.75
Check Valve5/16230
WBB597007 $16.50
Check Valve1/4230
WBB597006 $18.00
Control Valve3/8170
WBB597003 $18.25
Check Valve1/2170
WBB597009 $19.00
Check Valve3/8170
WBB597008 $43.95
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
(84)