Hydraulic Pumps, Hydraulic Motors, Hydraulic Cylinders, Pneumatic Tools, Pneumatic Valves and Pneumatic Actuators

Log In   |  Shopping Cart
0 Items - ($0.00)

Return to Main Menu
Browse

Plugs & Receptacles


(1,469 Items)
Sub Category
Straight Blade Devices (599)
Remove
Narrow Your Results By:
NEMA
5-20R (205)
5-15R (197)
6-20R (38)
6-15R (25)
5-15 (20)
  More...
Device Type
Duplex (280)
Straight Body (55)
Single Flush (48)
Single (39)
Flush Receptacle (15)
  More...
Voltage
125V (387)
250V (78)
125 (54)
125V AC (28)
125 / 250V (21)
  More...
Brand
Bryant (388)
Leviton (211)
Our Price
Under $4.00 (49)
$4.00 - $7.00 (43)
$7.00 - $20.00 (206)
$20.00 - $40.00 (48)
$40.00 - $130.00 (43)
$130.00 - $150.00 (168)
$150.00 - $160.00 (38)
Over $160.00 (4)



      Categories
Plugs & Receptacles


More Choices In Plugs & Receptacles

Ground Fault Protection

Locking Devices

Pin and Sleeve Devices

Straight Blade Devices

       

Showing 599 items within 20 product groups
 

Leviton Commercial Grade Decora Receptacles

View 18 Products
Leviton Commercial Grade Decora Receptacles
View 18 Products
Leviton Commercial Grade Decora Receptacles Are Ideal For A Variety Of Commercial Electrical Application Settings.

Leviton Commercial Grade Decora Receptacles are constructed with a thermoplastic nylon face and body and steel straps for long lasting durability. Device types are Single and Duplex. Amps are 15 and 20. Voltages are 125, 250 and 125/250. Click for more
 

Bryant® 4-Pole 4-Wire Grounding Straight Blade Devices

View 5 Products
Bryant® 4-Pole 4-Wire Grounding Straight Blade Devices
View 5 Products
Bryant® 4-Pole 4-Wire Grounding Straight Blade Devices

Angled Plugs are made using rugged nylon with 4-position angle plug adjustment. Non-metallic nylon cord grip and dead front construction. High impact nylon face. Pressure screw terminals for secure terminations. Click for more

Bryant® Quick-Tech™ Duplex Receptacles

View 28 Products
Bryant® Quick-Tech™ Duplex Receptacles
View 28 Products
Bryant® Quick-Tech™ Duplex Receptacles Provide A Quick And Simple Method To Wire A Receptacle.

Made using one-piece brass ground contact that provides a continuous path from the connector to ground terminal on the plug. Stainless steel auto-ground clip on the plated steel mounting strap. Receptacle base is made of nylon for strength and long life. Click for more
 

Bryant® Straight Blade 2-Pole 2-Wire Attachment Plugs

View 3 Products
Bryant® Straight Blade 2-Pole 2-Wire Attachment Plugs
View 3 Products
Bryant® Straight Blade Attachment Plugs Offers 15 Amp, 125V Operation.

Made using impact and chemical resistant nylon with exclusive non-metallic quad gripper cord grip. Dead front construction. Individual wire pockets with clamp-type terminals. Meets NEMA/ANSI standards. UL listed. CSA certified.

Click for more

Industrial Grade Single and Duplex Receptacles

View 124 Products
Industrial Grade Single and Duplex Receptacles
View 124 Products
Featuring Bryant® and Leviton® Products

Industrial Grade Receptacles Offer Maximum Strength & Security.


Full faced, wraparound design is molded of high-impact, chemical resistant nylon. Extended barrier on sides of cover surround wire terminals for added insulation and isolation of conductors. Heavy duty wrap-around steel yoke is locked in for superior strength. Click for more
 

Hospital Grade Receptacles - 125V

View 122 Products
Hospital Grade Receptacles - 125V
View 122 Products
Featuring Bryant® and Leviton® Products

Hospital Grade Receptacles Meet Requirements For Use In Hospitals, Institutions And More.

Full faced, wraparound design is molded of high-impact, chemical resistant nylon. Extended barrier on sides of cover surround wire terminals for added insulation and isolation of conductors. Click for more

Heavy Duty Industrial Grade Receptacles

View 36 Products
Heavy Duty Industrial Grade Receptacles
View 36 Products
Featuring Bryant® and Leviton® Products

Heavy Duty Receptacles Are Built With Maximum Strength For Long Life.


Full faced, wraparound design is molded of impact resistant, chemical resistant nylon. Heavy duty wrap-around steel yoke is locked in for superior strength. Back and side wiring options. Includes terminal screws that accept up to #10 wire. Click for more
 

Commercial Grade Duplex Receptacles - 125v

View 27 Products
Commercial Grade Duplex Receptacles - 125v
View 27 Products
Featuring Bryant® and Leviton® Products

Commercial Grade Duplex Receptacles Are Great For Home And Office Environments.

Rounded face, wraparound design is molded of high-impact, chemical resistant nylon. Heavy duty wrap-around steel yoke is locked in for superior strength. Includes terminal screws that accept up to #10 wire. Approved for CU wire only. Click for more

Bryant® Floor Box Assemblies

View 6 Products
Bryant® Floor Box Assemblies
View 6 Products
This Selection Of Bryant® Floor Box Assemblies Includes Display Receptacles & Clock Hangers.

Industrial grade single receptacle is molded of high impact, chemical resistant nylon. Zinc-plated steel yoke for corrosion resistance. Side wiring with large brass binding head screw terminals accept up to #10 wires. Approved for CU wire only. Box is made of galvanized steel. Click for more
 

Bryant® QuadPlex® Standard & Hospital Grade Receptacles

View 39 Products
Bryant® QuadPlex® Standard & Hospital Grade Receptacles
View 39 Products
Brytant® QuadPlex® Receptacles Mount Directly To 4" Square Or Octagon Boxes.

Rugged Lexan® construction. Can be retrofitted to 1 and 2-gang device boxes, 4" square boxes with mud rings or 4-11/16" square boxes with easy-to-install adapter plates. Accepts 4 straight or molded angle plugs. Click for more

Bryant® Tech-Spec® Plugs And Connectors

View 42 Products
Bryant® Tech-Spec® Plugs And Connectors
View 42 Products
Bryant® Tech-Spec® Plugs And Connectors Are Made To Prevent Moisture And Contaminants From Entering The Wire Chamber.

Made using impact and chemical resistant double walled nylon. Internal self-centering Triple-Gripper™ cord grip with radius teeth design for safety. Dust seal surrounds cord to help prevent moisture and contaminants from entering wiring chamber. Click for more
 

Bryant® Combination Duplex Receptacles

View 7 Products
Bryant® Combination Duplex Receptacles
View 7 Products
Bryant® Combination Duplex Receptacles Offer Two Separate Types Of Receptacles In One Panel For Various Work Applications.

Full face wraparound design is molded of high impact, chemical resistant nylon. Heavy duty wrap-around steel yoke is locked in for maximum strength. Double plated nickel and brass yoke resists corrosion. One-piece triple-wipe brass line contacts. Click for more

Bryant® Cobra® Straight Blade Plugs And Connectors

View 3 Products
Bryant® Cobra® Straight Blade Plugs And Connectors
View 3 Products
Bryant® Cobra® Plugs And Connectors Ensure Safe Handling.

Made of impact and chemical resistant nylon. Hinged one-piece body opens wide for quick and easy wiring. Molded finger grips promote safe handling. Enclosed terminals provide internally-clamped connections. Adjustable cord inserts accommodate cords of various sizes. Tri-drive terminal and assembly screws. Click for more
 

Bryant® Elastomeric Straight Blade Plugs And Connectors

View 11 Products
Bryant® Elastomeric Straight Blade Plugs And Connectors
View 11 Products
Bryant® Elastomeric Plugs And Connectors Are Available In Watertight And Dust-Tight Styles.

Rugged PBT interiors provide excellent resistance to moisture and extreme temperatures, as well as, dust particles. Includes stainless steel captive assembly screws. Meets OSHA requirements. CSA certified. UL listed. Click for more

Bryant® Weather Protective Boots

View 7 Products
Bryant® Weather Protective Boots
View 7 Products
Bryant® Weather Protective Boots Help Prevent Moisture, Dust And Other Contaminants From Infiltrating Plugs And Connectors.

Made using thermoplastic elastomer that offers excellent ozone and weather resistance. Resistant to deterioration by oils and heat. Connector sealing ring provides extra protection when plug and connector are not mated. Ribbed exterior for a firm grip. Click for more
 

Bryant® 2-Pole 3-Wire Grounding Straight Blade Devices

View 17 Products
Bryant® 2-Pole 3-Wire Grounding Straight Blade Devices
View 17 Products
Bryant® 2-Pole 3-Wire Grounding Straight Blade Devices

Angled Plugs are made using rugged nylon with 4-position angle plug adjustment. Non-metallic nylon cord grip and dead front construction. High impact nylon face. Pressure screw terminals for secure terminations. Click for more

Bryant® 3-Pole 4-Wire Grounding Straight Blade Devices

View 17 Products
Bryant® 3-Pole 4-Wire Grounding Straight Blade Devices
View 17 Products
Bryant® 3-Pole 4-Wire Grounding Straight Blade Devices

Angled Plugs are made using rugged nylon with 4-position angle plug adjustment. Non-metallic nylon cord grip and dead front construction. High impact nylon face. Pressure screw terminals for secure terminations. Click for more
 

Bryant® 3-Pole 3-Wire Grounding Straight Blade Devices

View 6 Products
Bryant® 3-Pole 3-Wire Grounding Straight Blade Devices
View 6 Products
Bryant® 3-Pole 3-Wire Grounding Straight Blade Devices

Surface receptacle is made using a phenolic face with aluminum enclosure. Attachment Plug conforms to NEMA and ANSI standards. UL listed.

Click for more

Bryant® Fashion Series 9000™ Industrial Grade Rectangular Receptacles

View 22 Products
Bryant® Fashion Series 9000™ Industrial Grade Rectangular Receptacles
View 22 Products
Bryant® Fashion Series 9000™ Rectangular Receptacles Are Back And Side Wired For Convenient Feed Through.

Made using full face high impact nylon with a wraparound design. Heavy duty wraparound steel yoke. Clamp type terminals accept up to #10 wire. Approved for CU wire only. Easily accessible break-off tab for two-circuit wiring. Click for more
 

Hospital Grade Receptacles

View 59 Products
Hospital Grade Receptacles
View 59 Products
Bryant® Fashion Series 9000 ™ Hospital Grade Duplex Receptacles Provide Maximum Safety And Durability For Hospitals And Heavy-Duty Industrial Applications.

Fashion Series Duplex Receptacles are made with a nylon face as well as a molded nylon base for strong support of current-carrying parts. Receptacles are back and side wired for easy installation. Click for more
Bryant CRS15I Commercial Grade Duplex Receptacle, 15A, 125V, Ivory

Bryant CRS15I Commercial Grade Duplex Receptacle, 15A, 125V, Ivory

From $1.51
More Info
Add to Cart
Bryant 21254W QUADPLEX®Receptacle, 20A, 125V, White

Bryant 21254W QUADPLEX®Receptacle, 20A, 125V, White

From $16.25
More Info
Add to Cart
Bryant BRY5266NP TECHSPEC® Straight Blade Plug, 15A, 125V, Black/White

Bryant BRY5266NP TECHSPEC® Straight Blade Plug, 15A, 125V, Black/White

From $6.90
More Info
Add to Cart
Bryant BRY5269NC TECHSPEC® Straight Blade Connector, 15A, 125V, Black/White

Bryant BRY5269NC TECHSPEC® Straight Blade Connector, 15A, 125V, Black/White

From $11.75
More Info
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
(60)