Fittings
Availability
Type
Size
Free Shipping
Brand
Length
Height
Color
Price
Related Products
The Primefit Universal Brass Coupler is a quick connector with a body measuring 1/4" x 1/4" NPT male threads. Innovative universal interchange or '3-way' design is compatible with all common interchanges including Industrial, 'M', 'I/M', 'D', Automotive, Reflate, 'T', 'C', ARO, 'A' and 'B' style plugs. This 6-ball bearing coupler features a brass construction, which means high corrosion resistance, longer life and smoother operation.
Our couplers provide a stronger grip and connection to your air hose so, there are no accidental disconnects. Our new design combines top of the line Viton seals, solid brass, and steel springs.
Benefits: Less effort, Easier to work on hard to reach areas, Less hose wear, Comfort, Safety and reduce risk of tendinitis. Features: Not Recommended for Percussive tools
Safe and easy to install with teflon coated threads and cylindrical threads with gasket. Slim fittings require little space and instant seal. Polymer body. Connection is made simply by pushing the tube into the fitting and released by pushing the collar. Push in w/ 3/8".
The Campbell Hausfeld 1/4 inch NPT (M) coupler (MP333600AV) is designed to connect to 1/4-inch industrial, automotive and ARO style plugs. Its tubular valve design provides higher flow rates over conventional blade style valves for more available air volume and pressure. Heat-treated locking balls and corrosion-resistant brass construction helps deliver long life.