Fittings
Availability
Type
Brand
Free Shipping
Length
Height
Color
Size
Price
Related Products
Milton s-212 M Style Industrial Coupler and Plug Kit 7 piece 7 Pack Seven piece M style coupler kit includes various couplers and plugs with a 1/4" basic flow size. Milton M style Kwik Change couplers are made of brass while the M style Kwik Change couplers are made of case hardened steel and are plated to resist rust. This collection of couplers plugs will interchange with all manufacturers who comply with the dimensional requirements of military specification MIL-C-4109. Kit includes one 1/4" FNPT coupler three 1/4" MNPT plugs and three 1/4" FNPT plugs. M style couplers and plugs offer ...
Milton s-1818 G Style Industrial Plug 1/2" FNPT 1/2 " FNPT G style plugs are made of case hardened steel and are plated to resist rust. G style couplers and plugs have a 1/2" basic flow size and a maximum of 300 PSI. Offering air flow of up to 99 SCFM Milton G style couplers and plugs are perfect for applications that require over 60 SCFM.
The Campbell Hausfeld 1/4 inch NPT (M) coupler (MP333600AV) is designed to connect to 1/4-inch industrial, automotive and ARO style plugs. Its tubular valve design provides higher flow rates over conventional blade style valves for more available air volume and pressure. Heat-treated locking balls and corrosion-resistant brass construction helps deliver long life.
EXELAIR™ 20 Piece Coupler and Plug Kit, provides the perfect solution to switch quickly between different air lines or tools. This M style coupler kit includes a variety of couplers and plugs with a 1/4" basic flow size and offering up to 300 PSI. Ideal for any home garage or automotive shop to finish all projects like a pro. Features: 1/4" NPT (Female/Male) Interchangeable with most manufacturers Maximum PSI: 300 Includes 5 M-Style Steel Male & Female Plugs, 4 M-Style Steel Female Couplers and 1 M-Style Brass Female Coupler
Milton s-1839 H Style Industrial Plug 1/4" MNPT 1/4" MNPT H style plugs are made of case hardened steel and plated to resist rust. T style plugs offer air flow of up to 67 SCFM making them perfect for larger tool applications requiring more SCFMs. H style couplers have a 3/8" basic air flow size and a maximum of 300 PSI.