Browse Pneumatic & Hydraulic Hoses & Connectors

(1,938 items)

Narrow Your Results

Hose ID Inches

Brand

Our Price

 
Go
  • Parker Push-Lok Plus Multi-Purpose Hoses-Various Colors Available

    Parker Push-Lok Plus Multi-Purpose Hoses-Various Colors Available
    See all 5 items in product family
    Push-Lok Plus Multi-Purpose Hoses Are Used For Heating And Mechanical Applications.

    Push-Lok Plus Multi-Purpose Hoses are made of heavy duty synthetic rubber for long lasting durability. Hoses feature 350 PSI Pressure Threshold, Synthetic Rubber Cover, MSHA Accepted Reinforcement and One Fiber Braid Hoses can be used for Air, Water and Oil Hoses have temperature ranges of Air: 158° F, Water: 185° F and Oil: -40° F to +257° F. Sold in 1 ft. and 50 ft. lengths. Maximum hose length for these products is 200 ft. 1 ft. size can be cut to order per feet. Hose colors are Black, Blue, Gray, Green, Red and Yellow.

    This Item In Not Returnable.

    Click for more
  • Recoil Air Hose

    Recoil Air Hose
    See all 23 items in product family
    Recoil Air Hose Is Used For Applications Including Automotive, Industrial, Manufacturing, And More.

    Recoil air hose is made of high quality materials for long lasting durability and dependability. Hose provides consistent airflow to air-operated tools including nail guns, staplers, pneumatic wrenches, and more. Recoiling feature eliminates bulky hose reels, air line clutter, and hose dragging. Heavy duty design is resistant to abrasives, impact, solvents, chemicals, and more. Includes preinstalled brass swivel fittings for assembly ease. Colors are Black, Blue, Flexzilla Green, Metallic, and Yellow. Dimensions vary per model.

    Click for more
  • Exair Compressed Air Hoses

    Exair Compressed Air Hoses
    See all 11 items in product family
    EXAIR's Compressed Air Hoses are made of reinforced synthetic rubber to assure long life and protection against ozone, weathering, temperatures up to 158°F (70°C). IncludesNPT male brass fitting on each end. Hose lengths are 10', 20', 30', 40', and 50'.
    Click for more