Hydraulic Pumps, Hydraulic Motors, Hydraulic Cylinders, Pneumatic Tools, Pneumatic Valves and Pneumatic Actuators

Log In   |  Shopping Cart
0 Items - ($0.00)

Return to Main Menu
Browse

Pneumatic & Hydraulic Hoses & Connectors


(1,781 Items)
Sub Category
Hydraulic Hose Assemblies (22)
Remove
Narrow Your Results By:
Our Price
Under $8.00 (4)
$8.00 - $10.00 (3)
$10.00 - $11.00 (3)
$11.00 - $12.00 (3)
$12.00 - $15.00 (3)
$15.00 - $17.00 (4)
$19.00 - $20.00 (2)
Over $22.00 (2)


      Categories
Pneumatic & Hydraulic Hoses & Connectors



Hydraulic Hose Assemblies
Hydraulic Hose Assemblies Hydraulic Hose Assemblies Are Ideal For Agricultural, Construction And Industrial Applications.

Hydraulic Hose Assemblies are made of oil-resistant synthetic rubber (nitrile) braids with two high tensile steel wire reinforcement for long lasting durability. High pressure hydraulic oil lines are assembled coiled, sleeved and labeled showing ID, length, specifications and UPC barcode. For use with water and petroleum based hydraulic fluid in the construction, industrial, and agricultural markets, road paving equipment, concrete and asphalt machinery, graders, loaders, tractors, mining and dock/rail yards. Provides male NPT connections (2-piece factory crimped). Temp Range -40°F to +212°F. Meets/exceeds SAE 100R2AT requirements. Hose lengths available form 12 in. to 144 in.. Hose ID, OD and minimum bend radius vary per model. MNPT A/B Connections are 1/4 in., 3/8 in. and 1/2 in.. Working PSIs are 3,500, 4,000 and 5,000. Cylinder types are D/E and H. Color finish is Black. Package quantity is 1.


Hydraulic Hose Assemblies
Click on a model number to view additional specifications, photo galleries and accessories.
Click on an underlined title to change sort order.
Add Items To Cart
Clear Filters
HOSE MIN BEND MNPT CONNECTION PSI MANUFACTURERS
L" ID" OD" RADIUS " A B WORKING PART# IMAGE MODEL QTY PRICE
123/83/45-1/83/8"3/8"400098398220
WBB875592$6.20
121/27/87-3/321/2"1/2"350098398300
WBB875615$7.30
243/83/45-1/83/8"3/8"400098398226
WBB875575$7.50
361/43/541/4"1/4"500098398162
WBB875646$8.10
241/27/87-3/321/2"1/2"350098398306
WBB875610$8.70
363/83/45-1/83/8"3/8"400098398232
WBB875590$9.50
361/27/87-3/321/2"1/2"350098398312
WBB875600$10.50
483/83/45-1/83/8"3/8"400098398238
WBB875599$10.50
603/83/45-1/83/8"3/8"400098398241
WBB875621$11.25
481/27/87-3/321/2"1/2"350098398318
WBB875622$11.75
723/83/45-1/83/8"3/8"400098398244
WBB875633$12.25
601/27/87-3/321/2"1/2"350098398321
WBB875632$13.75
721/27/87-3/321/2"1/2"350098398324
WBB875643$14.00
841/27/87-3/321/2"1/2"350098398327
WBB875654$15.00
963/83/45-1/83/8"3/8"400098398250
WBB875644$16.50
961/27/87-3/321/2"1/2"350098398330
WBB875582$16.75
1203/83/45-1/83/8"3/8"400098398256
WBB875653$19.25
1201/27/87-3/321/2"1/2"350098398336
WBB875583$19.75
1321/27/87-3/321/2"1/2"350098398339
WBB875593$22.25
1441/27/87-3/321/2"1/2"350098398342
WBB875601$24.00

Add Items To Cart

 May We Suggest
Apache  Nylon Protective Hose Sleeve 39020508, 1-1/7"ID, 15' PKG Apache Dust Cap 39041827, 1/2" Body, 2 EA, For Use On Nipple (Male Half of Connection)    
Apache Nylon Protective Hose Sleeve 39020508, 1-1/7"ID, 15' PKG Apache Dust Cap 39041827, 1/2" Body, 2 EA, For Use On Nipple (Male Half of Connection)    
Apache Nylon Protective Hose Sleeve 39020508, 1-1/7"ID, 15' PKG Apache Dust Cap 39041827, 1/2" Body, 2 EA, For Use On Nipple (Male Half of Connection)    
Qty: 
Add to Cart
Qty: 
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
(74)