Browse Pressure Gauges

(3,237 items)

Narrow Your Results

Free Shipping

Brand

Our Price

Go

Recently Viewed

Categories

  • Perma-Cal Industries ABS Plastic Test Gauges W/ Stainless Steel Connections

    Perma-Cal Industries ABS Plastic Test Gauges W/ Stainless Steel Connections
    See all 50 items in product family
    Perma-Cal Industries ABS Plastic Test Gauges W/ Stainless Steel Connections Are Used For Applications Including Industrial, Chemical, Energy, And More.

    Perma-Cal Industries ABS plastic test gauges w/ stainless steel connections are made of high quality materials for long lasting durability and dependability. Gauges accommodate vibration, shock, pulsation, overpressure, and more. Units feature one moving part with no required liquid fill for unit reliability. Devices withstand overpressure without calibration issues and are internally dampened to eliminate pointer flutter. Includes low volume elastic element, rear blowout features, and solid front case for safety. Ambient operating temperature is -65°F to 190°F. Dimensions vary per model.

    Click for more
  • Perma-Cal Industries ABS Plastic Compound Pressure Gauges With Stainless Steel Connections

    Perma-Cal Industries ABS Plastic Compound Pressure Gauges With Stainless Steel Connections
    See all 9 items in product family
    Perma-Cal Industries ABS Plastic Compound Pressure Gauges With Stainless Steel Connections Are Used For Applications Including Industrial, Chemical, Energy, And More.

    Perma-Cal Industries ABS plastic compound pressure gauges with stainless steel connections are made of high quality materials for long lasting durability and dependability. Gauges accommodate vibration, shock, pulsation, overpressure, and more. Units feature one moving part with no required liquid fill for unit reliability. Devices withstand overpressure without calibration issues and are internally dampened to eliminate pointer flutter. Includes low volume elastic element, rear blowout features, and solid front case for safety. Ambient operating temperature is -65°F to 190°F and 65°F to 400°F. Dimensions vary per model.

    Click for more
  • Wika® Stainless Steel High Precision Gauges With Copper Alloy Wetted Parts

    Wika® Stainless Steel High Precision Gauges With Copper Alloy Wetted Parts
    See all 45 items in product family
    Wika® Stainless Steel High Precision Gauges With Copper Alloy Wetted Parts Are Used For Instrument Shops, Testing Laboratories And Other Applications Demanding Consistent High-Precision Results.

    Gauges feature bayonet ring and case made from stainless steel. Wetted parts are made from a brass copper alloy. Laminated safety glass window. White aluminum dial features mirrored band to ensure precise readings. Black aluminum knife-edge pointer reduces parallax error. Brass movement with nickel-silver pinion gears and shaft. Gauge measures 6”. Available with 1/4" NPT or 1/2” NPT connection.

    Click for more
  • Wika® Aluminum High Precision Gauges With Adjustable Dial To Re-Zero

    Wika® Aluminum High Precision Gauges With Adjustable Dial To Re-Zero
    See all 21 items in product family
    Wika® Aluminum High Precision Gauges With Adjustable Dial To Re-Zero Are Used For Applications Requiring High Precision And Reliability In Measuring Pressure.

    Gauges feature a dark gray cast aluminum case with hammered finish. Green tinted acrylic window is non-reflecting. Bourdon tube is made of Ni-Span C® for superior temperature stability in all pressure ranges above 0-10 psi. White aluminum dial features mirrored band and zero adjustment. Black aluminum pointer features knife edge to reduce parallax error. 1/4" Female NPT connection made from 316 stainless steel. Gauges measure 10”.

    Click for more
  • Wika® High Precision Gauges With Stainless Steel Wetted Parts

    Wika® High Precision Gauges With Stainless Steel Wetted Parts
    See all 23 items in product family
    Wika® High Precision Gauges With Stainless Steel Wetted Parts Are Used For Field Calibrations.

    Wika® High Precision Gauges With Stainless Steel Wetted Parts are made of aluminum, steel and glass reinforced thermoplastic for long lasting durability. White aluminum dial with black lettering and mirrored band. Black aluminum micrometer-adjustable pointer with knife edge. Lower mount connection. Stainless steel movement with internal stop pin. Ambient operating temperature is -40 to 140°F. Meets ASME B40.100 safety requirements. Zippered nylon gauge carrying pouch included. Available gauge sizes are 4" and 4-1/2". Connections are 1/2" NPT and 1/4" NPT.

    Click for more
Featured Items