Browse Hose & Cord Reels

(1,671 items)

Narrow Your Results

Brand

Our Price

Go

Recently Viewed

Categories

  • Medium Duty Commercial/Industrial High Pressure Grease Reels

    Medium Duty Commercial/Industrial High Pressure Grease Reels
    See all 87 items in product family
    Medium Duty Commercial/Industrial High Pressure Grease Reels Are Used For Medium Duty And Lighter Weight Applications.

    Medium Duty Commercial/Industrial High Pressure Grease Reels are made of heavy gauge, corrosion-resistant steel stampings with re-enforced ribs for increased strength and long lasting durability. Industrial-grade drive spring protected from environment for trouble-free maintenance. Hose retracts every time. Long lasting latch spring. Long swivel life. Guide adjusts to seven convenient locations. Hose lengths are 20', 25', 30', 35', 40', 50', 60', 75' and 100'. Colors are Red and Blue. PSIs are 4,000 and 5,000. Dimensions vary per type.

    Click for more
  • Heavy Duty Spring Retractable High Pressure Grease Reels

    Heavy Duty Spring Retractable High Pressure Grease Reels
    See all 2 items in product family
    Heavy Duty Spring Retractable High Pressure Grease Reels Are Used For Most Demanding Applications.

    Heavy Duty Spring Retractable High Pressure Grease Reels are made for grease or hydraulic oil applications. Reels are steel with high-visibility red finish. Hoses are available for 4000 or 5000 PSI operation. Hose length is 50'. Heavy Duty Spring Retractable High Pressure Grease Reels are available with several outlet and inlet sizes.

    Click for more
  • Premium Duty Compact Space High Pressure Grease Reels

    Premium Duty Compact Space High Pressure Grease Reels
    See all 3 items in product family
    Premium Duty Compact Space High Pressure Grease Reels Are Compact For A Wide Range Of Applications With Critical Space Requirements.

    Premium Duty Compact Space High Pressure Grease Reels are made of all-steel construction with a corrosion resistant, baked-on powder coat finish for long lasting durability. Full flow shaft and swivel assures maximum product delivery. Standard low pressure hose for air or water service only. Basic reel without hose used for air, water or oil. Low pressure hose reels furnished standard with PVC hose. Compressed air hoses should not be converted to oxygen service - may cause explosion when O2 mixes with fuel. Hose lengths are 25', 30' and 35'. Colors are Red and Blue. PSIs are 4,000 and 5,000. Dimensions are 13.5" L x 6" W x 14.25" H and 16.5" L x 6" W x 17.5" H.

    Click for more
  • Enclosed Chassis High Pressure Hose Reels

    Enclosed Chassis High Pressure Hose Reels
    See all 15 items in product family
    Enclosed Chassis High Pressure Hose Reels Are Used For Grease/Hydraulic Oil Applications.

    Hose Reels are made of heavy gauge steel and powder painted finish for long lasting durability. Includes solid 1" steel center support shaft, double support to the center shaft; full flow swivel joint; adjustable arm guide; cartridge style spring motor; 4-roller non-snag hose guide; and 8-position locking ratchet. Multiple mounting positions. Available in hose lengths 25'-60'.

    Click for more
  • Hand Crank High Pressure Grease Reels

    Hand Crank High Pressure Grease Reels
    See all 12 items in product family
    Medium Duty Hand Crank High Pressure Grease Reels Are Used For Field Use, Turf Care, Pest Control, Steam Cleaning And More.

    High Pressure Grease Reels are made of steel for long lasting durability. Ships assembled, ready to install. Reels are supplied without hose. Caution: To prevent drum damage fully extend and pressurize hose and rewind on the reel. Hose lengths range from 75' - 550'.

    Click for more
  • Dual Purpose High Pressure Multiple Hose Reels

    Dual Purpose High Pressure Multiple Hose Reels
    See all 8 items in product family
    Dual Purpose High Pressure Multiple Hose Reels Are Used For Applications When Two Sources Are Required And Space Is Limited.

    High Pressure Multiple Hose Reels are made of a powder painted steel construction for long lasting durability. Reels operate independently of each other (2 reels mounted on single base). Provides 1/4" plate steel support post, solid 1" steel center support shaft, adjustable arm guide, cartridge style spring motor, 4-roller non-snag hose guide, 8-position locking ratchet and multiple mounting positions. Hose lengths are 25', 30' and 35'. Color is Blue. PSIs are 4,000 and 5,000. Size is 17.25" L x 12.5" W x 18.25" H.

    Click for more