Browse Hose & Cord Reels

(1,703 items)

Narrow Your Results

Our Price

Go

Recently Viewed

Categories

  • Electric & Air Reels

    Electric & Air Reels
    See all 2 items in product family
    Electric And Air Reels Provide Independent Electric Cord And Air Hoses Mounted On The Same Base.

    Electric And Air Reels feature a mountable base for convenient and neat cord storage. Guide arm adjusts for floor, ceiling or wall. Cord measures 50' and is supplied with inlet and outlet plugs. Cord locks out at working position. Hose measures 35' and is made of PVC material. Maximum temperature of 120°F. Electric And Air Reels are available with 14/3 Wire or 12/3 Wire.

    Click for more
  • Oxygen/Acetylene Hose Reels

    Oxygen/Acetylene Hose Reels
    See all 5 items in product family
    Oxygen/Acetylene Hose Reels Are Made For Use In Maintenance Service Trucks And Other Industrial Environments.

    Oxygen/Acetylene Hose Reels are steel with a heavy-duty dual support base. Non-sparking lock and release mechanism ensures safety during use. Hoses operate at up to 200°F and 200 PSI. Oxygen/Acetylene Hose Reels are available with hose lengths of 25', 35', 50' and 100'. 50' hoses are available in 3/16" or 1/4" varieties.

    Click for more
  • Nitrogen Hose Reels

    Nitrogen Hose Reels
    See all 2 items in product family
    Nitrogen Hose Reels Provide Neat Winding Of Nitrogen Hoses For Automotive Garages, Tire Centers And More.

    Nitrogen Hose Reels are steel multi-position hoses that are retractable. PVC hoses can withstand up to 300 PSI and temperatures of up to 120°F. Mountable on ceilings, floors or walls. Nitrogen hose reels are available in two sizes with 35 Feet or 50 Feet of hose.

    Click for more