Browse Hose & Cord Reels

(1,704 items)

Narrow Your Results

Availability

Brand

Our Price

Go

Recently Viewed

Categories

  • Static Discharge Reels

    Static Discharge Reels
    See all 14 items in product family
    Static Discharge Reels Ensure Safe Grounding Of Vehicles, Containers And Other Equipment.

    Static Discharge Reels are made with steel components for long lasting durability. Steel cable with alligator clip attaches directly to surface to ensure proper contact and efficient static dissipation. Cantilever frame supports reel assembly for maximum stability. Variety of styles available from Duro, Lind Equipment and Gleason Reel brands. Cable length varies by model.

    Click for more
  • Static Discharge Cord Reels

    Static Discharge Cord Reels
    See all 29 items in product family
    Static Discharge Cord Reels Ground Equipment Operating In Hazardous Atmospheres.

    Static Discharge Cord Reels are made of heavy gauge steel with powder painted finish for long lasting durability. When properly clamped to ground, static discharge reel dissipates static electrical buildup, reducing the chances of sparking and the potential for explosion. Includes 1" solid steel center shaft; multi-position arm guide; cartridge style spring motor; rubber cable stop; non-sparking locking device; multiple mounting positions; 50 amp grounding clamp and 3/32" diameter galvanized steel cable with 3/16" vinyl cover. Available drive types are Hand Crank and Spring Driven. Available cord lengths are 35, 50, 75, 100, and 200 feet.

    Click for more
  • Two Alligator Clips

    Two Alligator Clips
    See all 6 items in product family
    Two Alligator Clips Allow Easy Connection Of Containers, Drums And More For Grounding And Bonding Applications.

    Two Alligator Clips are made of steel for long lasting durability. Antistatic cables prevent sparks from static electricity generated by movement and flow of flammable liquids. Bonding between containers during liquid transfer and connecting drums to an earth ground are required by Federal and local codes. 7 x 19 stranded steel cables provide maximum flexibility and conductivity. Insulated Cables have a safety orange jacket. Available sizes are 3', 5' and 10'.

    Click for more
  • Hand Clamp & C-Clamp

    Hand Clamp & C-Clamp
    See all 7 items in product family
    Hand Clamp And C-Clamps Are Great For Use During Grounding And Bonding Applications.

    Hand Clamp And C-Clamps are made from cast aluminum for long lasting durability. Hand Clamp and C-Clamps prevent sparks from static electricity generated by movement and flow of flammable liquids. Spring pressure and hardened stainless steel points ensure proper metal contact through paint and corrosion build up. Cables are 7x19 stranded steel. Insulated Cables have a safety orange jacket. Hand Clamp is designed specifically for bonding and grounding aircraft and refueling vehicles. Pleated steel jaws attach to landing gear, posts, ground rods and other curved unpainted surfaces to dissipate static electricity.

    Click for more
  • Alligator Clip & C-Clamp

    Alligator Clip & C-Clamp
    See all 6 items in product family
    Alligator Clip & C-Clamp Feature A Stranded Cable For Maximum Flexibility And Conductivity.

    Antistatic cables prevent sparks from static electricity generated by movement and flow of flammable liquids. Bonding between containers during liquid transfer and connecting drums to an earth ground are required by Federal and local codes. Cables are 7 x 19 stranded steel. Insulated Cables have a safety orange jacket.

    Click for more
  • Hand Clamp & Alligator Clip

    Hand Clamp & Alligator Clip
    See all 6 items in product family
    Hand Clamp & Alligator Clip Cables Are Used For Grounding And Bonding Applications.

    Antistatic cables prevent sparks from static electricity generated by movement and flow of flammable liquids. Bonding between containers during liquid transfer and connecting drums to an earth ground are required by Federal and local codes. Cables are 7 x 19 stranded steel. Made using a stranded steel cable for maximum flexibility and conductivity. Insulated Cables have a safety orange jacket.

    Click for more
  • Portable Static Monitoring System / Reel

    Portable Static Monitoring System / Reel
    See all 3 items in product family
    Portable Static Monitor Systems Ensure Static Bond Is Achieved Prior To Handling Flammable Materials.

    Portable Static Monitoring Systems are made with precision electronics to check entire connection from clamp to ground point for safe fuel transfer, aircraft refueling, chemical mixing and more. Grounding clamp with stainless steel point provides maximum metal to metal contact. Stainless steel monitoring device includes a bright red LED to alert operator that connection is not secure enough to drain static electricity. High-quality 18/2 SOW cord with pre installed lugs for easy attachment to known ground point. Some models available with heavy-duty cord reel for convenient storage. Battery life is approximately 3-4 years based on average industry usage.

    Click for more