Browse Timers & Dimmers

(715 items)

Narrow Your Results

Availability

Voltage

Time Cycle

  • Less...
  • More...

Brand

Our Price

 
Go

Recently Viewed

Categories

  • Commercial Series Auto-Off Timers

    Commercial Series Auto-Off Timers
    See all 37 items in product family
    These energy saving commercial timers use no electricity to operate. These timers are designed to replace any standard wall switch, single or multi-gang, and automatically limit the "ON" time of fans, lights, motors, heaters and other energy consuming loads. Time limits of 5, 15, 30 and 60 minutes and 2, 4, 6 and 12 hours are available. The "hold feature" allows the user to override the automatic shut-off function for extended use of the load as required. Rugged time-dial plate takes the abuse encountered in commercial environments. Time saving "up front" terminal connection with teeter type terminals and an easy "press-on" knob design ensure quick and easy installation. Fits standard 2 - 1/2 inch deep junction box. Resistive Wattage is 20 Amp 125 VAC 50/60; 10 Amp 250 VAC 50/60; 10 Amp 277 VAC 50/60; Tungsten Wattage is 7 Amp 125 VAC. Product features 1 @ 125V, 2 @ 250 V motor.

    Click for more
  • Decorator Series Auto-Off Timers

    Decorator Series Auto-Off Timers
    See all 62 items in product family
    Decorator Series Auto-Off Timers Limit The "On" Times Of Fans, Lights, Heaters And More.

    Decorator Series Auto-Off Timers are made to replace any standard wall switch. Switch contacts are made when knob is rotated and break circuit at the end of a timed cycle, thereby turning off the load. Timers operate with a mechanical spring and require no electricity for operation. Timers are available with a variety of time limits ranging from 5 minutes up to 12 hours. Choose from White, Ivory or Almond time dial plate.

    Click for more