Browse Ceiling Fans

(50 items)

Narrow Your Results

Free Shipping

Color

  • Less...
  • More...

Brand

  • Less...
  • More...

Our Price

 
Go

Recently Viewed

Categories

Showing 908 items within 15 product groups See all items from other sellers
  • Hunter Ceiling Fans

    Hunter Ceiling Fans
    See all 132 items in product family
    Hunter Ceiling Fans Provide Air Circulation For Residential And Commercial Cooling Applications.

    Hunter Ceiling Fans are constructed of cast iron and stainless steel for long lasting durability. Damp Rated Fans provide safe usage for outdoor applications where condensation accumulates. Ideal for covered porches, patios, sunrooms and more. Fans are available with 3, 4, 5 and 6 blades. Some models include removable blades that create 3/6 or 4/5 bladed fans options. Fan diameters range from 34" to 96" inches. CFM high ratings range from 2459 - 13109. Fans are ETL Listed and ENERGY STAR® certified.

    Click for more
  • Concord Ceiling Fans

    Concord Ceiling Fans
    See all 24 items in product family
    Concord Ceiling Fans Provide Cooling, Comfort And Air Circulation Year Round.

    Concord ceiling fans come with computerized DC motors to create multiple speeds, cooler operating temperatures and 65% energy savings. Most fans provide ample downward lighting while saving energy for bedrooms, living spaces, dining room, porches and more. Fans can be installed in ceilings with up to a 45 degree slope. All Comcord motors are covered by a limited lifetime warranty. Fan diameters are available in 52" and 60". Fans have 3 or 5 blades. CFM high varies from 5100 to 7400. Blade finishes include Rosewood/Black Forrest, Silver Oak/Rosewood, White, Oil Rubbed Bronze, ABS Weathered Bronze, Rosewood Gloss/Dark Walnut, Black, and Chrome/Rosewood. Other specifications vary per model.

    Click for more
  • Fanimation Ceiling Fans

    Fanimation Ceiling Fans
    See all 90 items in product family
    Fanimation Ceiling Fans Have A DC-Powered Motor To Consume 70 Percent Less Energy.

    Ceiling Fans are made of amber linen glass and reversible wood blades for long lasting durability and style. Available with 1-8 blades for optimum performance. Two 75-watt halogen minican bulbs provide ample downward illumination for living spaces, dining rooms, bedrooms, home entertainment areas and more. 6 forward and 6 reverse speeds allows versatile air circulation. Fans can be installed in ceilings with up to a 30 degree slope. CFM high up to 9689. Available voltage is 120. Blade color finishes include antique Woven Bamboo, Black, Brushed Nickel, Cherry, Cherry Bronze, Cherry Maple, Cherry Walnut, Dark Cherry, Matte White, Mahogany Cherry, White/White Oak and more. Remote control included.

    Click for more
  • Broan Large Room Fans

    Broan Large Room Fans
    See all 1 items in product family
    Nutone Commercial Series Ceiling Fan Is Designed To Provide Year-Round Comfort To Large Rooms With High Ceilings.

    Nutone Commercial Series Ceiling Fan features sturdy, heavy duty construction to withstand harsh warehouse applications. Large room fan includes reversible, contoured blades to provide maximum air flow compared to standard paddle-type blades. Fan motor runs quietly even at high speed. Fan accommodates ceiling mount or standard mount requirements with included 4 inch and 6 inch downrods. UL listed.

    Click for more
  • Kichler Fans

    Kichler Fans
    See all 279 items in product family
    Kichler Ceiling Fans Are Available In A Diverse Selection Of Styles To Complement Any Commercial Or Residential Decor.

    Kichler Ceiling Fans are made from premium-quality materials for long-lasting construction and performance. Fan blades are operated by precision motors to provide efficient airflow and lower energy costs. Many fans available with lighting for multipurpose use. Color finishes are Brushed Nickel, Distressed Black, Galvanized Steel, Mediterranean Walnut, Oil Brushed Bronze, Olde Bronze, Polished Nickel, Satin Black, Satin Natural White, Tannery Bronze, Weathered Steel and White. Dimensions vary by model.

    Click for more
  • Minka Aire Fans

    Minka Aire Fans
    See all 191 items in product family
    Minka Aire Fans Offer Superior Air Circulation To Large And Small Rooms.

    Minka Aire Fans are made with premium-quality materials for long lasting durability and reliable performance. Fans include high performance motors to provide energy efficient cooling for lower energy costs. Some fan styles include light kit, pull chain or remote control and many are compatible with wall control for convenient use. Table, Floor and Ceiling Fans available to meet cooling needs. Color finishes, blade quantity and other dimensions vary by model.

    Click for more
  • Monte Carlo Fans

    Monte Carlo Fans
    See all 102 items in product family
    Monte Carlo Ceiling Fans Cool In The Summer Months And Warm In The Winter Months To Reduce Energy Bills.

    Monte Carlo Ceiling Fans are made with durable blades and finishes for long lasting performance and appearance. Ceiling fans include precision balanced motors and blades for wobble-free operation. Blade pitch is set for optimal air flow in large rooms. Reversible blade switch permits cooling clockwise rotation or warming counter clockwise rotation to meet seasonal preference. Color finishes are Aged Pewter, Bronze, Brushed Pewter, Brushed Steel, English Pewter, Espresso, Matte Black, Polished Nickel, Roman Bronze, Rubberized White, Textured White, Tuscan Bronze and White. Dimensions and lighting options vary by model.

    Click for more
  • Vaxcel Fans

    Vaxcel Fans
    See all 17 items in product family
    Vaxcel Ceiling Fans Are Popular In Restaurants, Retreats, Spas And Residential Spaces.

    Vaxcel Ceiling Fans are durably constructed to provide maximum airflow efficiency at high speed. Fan blade spans from 42 to 56 inches to efficiently cool large rooms. Indoor and outdoor fans available with light fixture to cool and illuminate. Various canopy configurations and downrod lengths permit installation on low, high or vaulted ceilings. Color finishes include Aged Bronze, Brushed Nickel, Chrome, Flash Silver, Oil Rubbed Bronze, Oil Shale, Satin Nickel, Weathered Patina, White and more. Dimensions vary by model.

    Click for more
  • Westinghouse Fans

    Westinghouse Fans
    See all 42 items in product family
    Westinghouse Ceiling Fans Offer Cooling Comfort For Indoor Rooms As Well As Patios, Verandahs Or Gazebos.

    Westinghouse Ceiling Fans are built with high performance motors to provide powerful, quiet air movement. Reversible fan switch permits customized comfort in any season. Many fan styles include light fixture to illuminate the room. Multiple canopy configurations and downrod lengths permit installation on low, high or vaulted ceilings. Color finishes are Antique Pewter, Brushed Aluminum, Brushed Nickel, Brushed Pewter, Chrome, Classic Bronze, Espresso, Gun Metal, Matte Black, Oil Rubbed Bronze, Rustic Bronze, Satin Chrome, Weathered Iron and White. Dimensions vary by model.

    Click for more
  • American De Rosa Ceiling Fans

    American De Rosa Ceiling Fans
    See all 1 items in product family
    American De Rosa CF42877-30-L Ceiling Fan-42" 4-Blade Wht, Alabaster Glass Bowl Inc Light Kit

    Features:

    • 42" Four blade fan white with Alabaster style bowl light kit
    • White blades Mount either as hugger or 4" down-rod mount
    • 3 speed reversible rotation
    • 2-60W candelabra base bulbs included
    • Manufacturer: American De Rosa


    Click for more
  • Bala Ceiling Fans

    Bala Ceiling Fans
    See all 11 items in product family
    Bala Ceiling Fans Are Used For Applications Including Residential, Hospitality, Commercial, And More.

    Bala ceiling fans are made of high quality materials for long lasting durability and dependability. Fans allow efficient air circulation, cooling, and illumination for various applications. Three speed reversible heavy duty capacitor double sealed bearings ensure quiet operation. Includes mount light kit and pull chain. Colors are Aged Bronze, Antique Nickel, Bronze, Brushed Nickel, and White. Dimensions vary per model.

    Click for more
  • Ellington Ceiling Fans

    Ellington Ceiling Fans
    See all 3 items in product family
    Ellington Ceiling Fans Are Used For Applications Including Residential, Hospitality, Commercial, And More.

    Ellington ceiling fans are made of high quality materials for long lasting durability and dependability. Fans allow efficient air circulation, cooling, and illumination for various applications. Includes bowl light kit and pull chain. Colors are Aged Bronze, Brushed Pewter, and White. UL listed. Dimensions vary per model.

    Click for more
  • Litex Ceiling Fans

    Litex Ceiling Fans
    See all 3 items in product family
    Litex Ceiling Fans Are Used For Applications Including Residential, Hospitality, Commercial, And More.

    Litex ceiling fans are made of high quality materials for long lasting durability and dependability. Fans allow efficient air circulation, cooling, and illumination for various applications. Includes bowl light kit and pull chain. Colors are Antique Bronze, Brushed Nickel, and White. Dimensions are 42".

    Click for more
  • National Brand Alternative Ceiling Fans

    National Brand Alternative Ceiling Fans
    See all 3 items in product family
    National Brand Alternative Ceiling Fans Are Used For Applications Including Residential, Hospitality, Commercial, And More.

    National brand alternative ceiling fans are made of high quality materials for long lasting durability and dependability. Fans allow efficient air circulation, cooling, and illumination for various applications. Includes bowl light kit and pull chain. Colors are Brushed Chrome and Matte White. Dimensions vary per model.

    Click for more
  • AF Lighting Ceiling Fans

    AF Lighting Ceiling Fans
    See all 9 items in product family
    AF Lighting Ceiling Fans Are Used For Applications Including Residential, Hospitality, Commercial, And More.

    AF lighting ceiling fans are made of high quality materials for long lasting durability and dependability. Fans allow efficient air circulation, cooling, and illumination for various applications. Three speed reversible heavy duty capacitor double sealed bearings ensure quiet operation. Includes mount light kit. Optional pull chain available. Dimensions vary per model.

    Click for more

Additional Items

Sort By: 

20 Results

Sort By: 

20 Results