Browse Ceiling Fans

(1,120 items)

Narrow Your Results

Availability

Amps

Voltage

Color

Brand

Our Price

 
Go

Recently Viewed

Categories

  • Broan Low Profile Fans

    Broan Low Profile Fans
    See all 1 items in product family
    Broan Low Profile Fans Provide Air Cooling And Circulation For Applications Including Residential, Commercial, Industrial And More.

    Broan low profile fans are made of high quality materials for long lasting durability and dependability. Units support large open areas, high ceilings and warehouse applications. Features contoured blades for maximum air flow in comparison to standard paddle blades. Voltage is 120. Color is White. UL certified. Dimensions are 52" Diameter and 14.5 lbs.

    Click for more
  • Drop Ceiling Fans

    Drop Ceiling Fans
    See all 1 items in product family
    Drop Ceiling Fans Provide Air Cooling And Circulation For Applications Including Residential, Commercial, Industrial And More.

    Drop ceiling fans are made of plastic for long lasting durability and corrosion resistance. Units provide alternative to conventional ceiling fans where height is limited. Dual wire installation into standard 2' x 2' ceiling grids with no additional mounting hardware required. Includes remote control, timer, 9 fan speeds and oscillating option for user convenience and control. Features quiet operation and energy efficiency. Color finish is White. ETL listed. Dimensions are 23-3/4"W x 9-1/2"H x 16" Diameter.

    Click for more